Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Measuring and Layout Tools

545 Results Found that Include 772 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Square,Carpenters,Steel,12 x 8 In
  • STANLEY
  • Square, Carpenters, Steel, 12 x 8 In Square,Carpenters,Steel,12 x 8 In
  • Item # 5C961
  • Mfr. Model # 45-912
  • 12 x 8 In. Steel Carpenters Square, Steel, Clear Powder Coat Finish, Body Size 12 x 1 1/2 In., Tongue Size 8...More

Machinist Scriber, Straight and Bent Point Type, 8-1/4
Measuring Wheel,Single,2.5 ft.,Yellow
  • BOSCH
  • Measuring Wheel, Single, 2.5 ft., Yellow Measuring Wheel,Single,2.5 ft.,Yellow
  • Item # 34RP66
  • Mfr. Model # RT300
  • Measuring Wheel, Single, RT Series, Wheel Circumference 2.5 ft., Wheel Dia. 11-1/2 In., Measuring Range...More

Angle Finder,Mag,Level,90 Deg,2-1/4 Base
  • DASCO PRO
  • Angle Finder, Mag, Level, 90 Deg, 2-1/4 Base Angle Finder,Mag,Level,90 Deg,2-1/4 Base
  • Item # 4ZDV5
  • Mfr. Model # AF200VM
  • Angle Finder, Magnetic, Scale Increments 0 to 90 Degrees in Any Quadrant, Accuracy 0.5 Degrees , Base Length...More

Square,ABS,Yellow,7 In,Graduations 8ths
Steel Rule,Flexible,150mm,Type 30 Grad
Ruler,Steel,6 in.
  • BROWN & SHARPE
  • Ruler, Steel, 6 in. Ruler,Steel,6 in.
  • Item # 49U627
  • Mfr. Model # 599-314-604
  • Ruler, Construction Steel, Graduation Type Inch, Graduations 8ths, 16ths, 32nds, 64ths, Steel Finish,...More

Line Level,3In,Plastic
  • STANLEY
  • Line Level, 3In, Plastic Line Level,3In,Plastic
  • Item # 38WF18
  • Mfr. Model # 42-193
  • Line Level, In-Mounting Base, Length (In.) 3, Width (In.) 13/64, Thickness (In.) 13/64, Height (In.) 13/64,...More

Steel 25 ft. SAE Engineers Tape Measure
  • STANLEY
  • Steel 25 ft. SAE Engineers Tape Measure Steel 25 ft. SAE Engineers Tape Measure
  • Item # 20JY19
  • Mfr. Model # STHT30759L
  • Engineers Tape Measure, SAE, Blade Length 25 ft., Blade Width 1 In., Blade Material Steel, Case Type Closed,...More

Magnetic, Aluminum Torpedo Level, 9" Length, Top Read:
  • KLEIN TOOLS
  • Magnetic, Aluminum Torpedo Level, 9" Length, Top Read: Yes Mini-Magnet Level
  • Item # 2DGY1
  • Mfr. Model # 931-9RE
  • Torpedo Level, Frame Material Aluminum, Length 9 In., Magnetic, Top Read Yes, Total Number of Vials 3, Number...More

Square,ABS,Yellow,12 In,Graduations 8ths
Reversible Shirt Pocket Scriber, Carbide Point Type, 5-1/2&
Folding Rule,English/Metric,6 Ft
Diameter Tape,2 In to 12 In
  • GRAINGER APPROVED
  • Diameter Tape, 2 In to 12 In Diameter Tape,2 In to 12 In
  • Item # 5DNU8
  • Mfr. Model # 5DNU8
  • Diameter Tape, Construction Stainless Alloy, Graduation Type Engraved, Graduations 0.001 In, Length 39 In,...More

Quick Square,Buffed,7In
  • STANLEY
  • Quick Square, Buffed, 7In Quick Square,Buffed,7In
  • Item # 38WF34
  • Mfr. Model # 46-067
  • Quick Square, Aluminum, Buffed Finish, Body Size 10-1/4 In., Tongue Size 6-3/4 In., Size 7 In., Graduations...More

Combination Square Set,4 In,2 Pc
  • STARRETT
  • Combination Square Set, 4 In, 2 Pc Combination Square Set,4 In,2 Pc
  • Item # 2ZUP7
  • Mfr. Model # C11H-4-4R
  • Combination Square, Number of Pieces 2, Head Type Square, Blade Length 4 In, Graduation Type 4R, Graduations...More

Electronic Stud Finder, Prof, Multiscan
  • ZIRCON
  • Electronic Stud Finder, Prof, Multiscan Electronic Stud Finder, Prof, Multiscan
  • Item # 19LZ17
  • Mfr. Model # 66253
  • Electronic Stud Finder, Professional, Multifunction, Center-Finding, Scan Depth Stud 1-1/2 In., Voltage 2...More

Measuring Wheel,w/Kickstand,10 In
T-Square,Aluminum,48in. L x 2in. W
  • SANDS LEVEL & TOOL CO.
  • T-Square, Aluminum, 48in. L x 2in. W T-Square,Aluminum,48in. L x 2in. W
  • Item # 35EM80
  • Mfr. Model # SL676
  • T-Square, Aluminum, Anodized Finish, Body Size 48 In.L x 2 In.W, Tongue Size 22 In.L x 1-1/2 In.W, Size...More

Carpenters Square,Alum,24 x 16 In
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More