Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Measuring and Layout Tools

72 Results Found that Include 72 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Folding Rule,72 in.,Standard
  • WESTWARD
  • Folding Rule, 72 in., StandardFolding Rule,72 in.,Standard
  • Item # 30PC13
  • Mfr. Model # 30PC13
  • Folding Rule, Construction Wood with Brass Slide, Strike Plates, Brass Plated End Caps, Riveted Brass Lock...More

Engineers Rule,72 in.,Standard
  • WESTWARD
  • Engineers Rule, 72 in., StandardEngineers Rule,72 in.,Standard
  • Item # 30PC12
  • Mfr. Model # 30PC12
  • Engineers Rule, Construction Wood with Brass Slide, Strike Plates, Brass Plated End Caps, Riveted Brass Lock...More

Two Way Reading Folding Rule,72 in.
  • WESTWARD
  • Two Way Reading Folding Rule, 72 in.Two Way Reading Folding Rule,72 in.
  • Item # 30PC11
  • Mfr. Model # 30PC11
  • Two Way Reading Folding Rule, Construction Wood with Brass Slide, Strike Plates, Brass Plated End Caps,...More

Steel 16 ft./5m SAE/Metric Tape Measure
  • MILWAUKEE
  • Steel 16 ft./5m SAE/Metric Tape MeasureSteel 16 ft./5m SAE/Metric Tape Measure
  • Item # 38YG94
  • Mfr. Model # 48-22-5616
  • Tape Measure, SAE/Metric, Blade Length 16 ft./5m, Blade Width 1-1/16 In., Blade Material Steel, Case Type...More

Angle Finder,90 deg.,3-1/2 in.,Blue
  • WESTWARD
  • Angle Finder, 90 deg., 3-1/2 in., BlueAngle Finder,90 deg.,3-1/2 in.,Blue
  • Item # 30PA71
  • Mfr. Model # 30PA71
  • Angle Finder, 90 Degrees , Scale Increments 0 Degrees to 90 Degrees in Quadrant, Accuracy 0.5 Degrees , Base...More

Tripod,Adjustable/Telescoping,8 ft. L
  • BOSCH
  • Tripod, Adjustable/Telescoping, 8 ft. LTripod,Adjustable/Telescoping,8 ft. L
  • Item # 38EW46
  • Mfr. Model # BT250
  • Tripod, Adjustable/Telescoping, Head Style Flat, Mounting Thread 1/4 In.-20, Length 8 ft., Graduations...More

Angle Finder,90 deg.,5 in.,Blue
  • WESTWARD
  • Angle Finder, 90 deg., 5 in., BlueAngle Finder,90 deg.,5 in.,Blue
  • Item # 30PA68
  • Mfr. Model # 30PA68
  • Angle Finder, 90 Degrees , Scale Increments 0 Degrees to 90 Degrees in Quadrant, Accuracy 0.5 Degrees , Base...More

Folding Rule, 78-3.4 In., Standard
  • WESTWARD
  • Folding Rule, 78-3.4 In., StandardFolding Rule, 78-3.4 In., Standard
  • Item # 30PC15
  • Mfr. Model # 30PC15
  • Folding Rule, Construction Wood with Brass Slide, Strike Plates, Brass Plated End Caps, Riveted Brass Lock...More

Angle Finder,90 deg.,3-1/2 in.,Blue
  • WESTWARD
  • Angle Finder, 90 deg., 3-1/2 in., BlueAngle Finder,90 deg.,3-1/2 in.,Blue
  • Item # 30PA70
  • Mfr. Model # 30PA70
  • Angle Finder, 90 Degrees , Scale Increments 0 Degrees to 90 Degrees in Quadrant, Accuracy 0.5 Degrees , Base...More

Angle Finder,90 deg.,5 in.,Blue
  • WESTWARD
  • Angle Finder, 90 deg., 5 in., BlueAngle Finder,90 deg.,5 in.,Blue
  • Item # 30PA67
  • Mfr. Model # 30PA67
  • Angle Finder, 90 Degrees , Scale Increments 0 Degrees to 90 Degrees in Quadrant, Accuracy 0.5 Degrees , Base...More

Folding Rule,72 in.,Standard
  • WESTWARD
  • Folding Rule, 72 in., StandardFolding Rule,72 in.,Standard
  • Item # 30PC14
  • Mfr. Model # 30PC14
  • Folding Rule, Construction Wood with Brass Slide, Strike Plates, Brass Plated End Caps, Riveted Brass Lock...More

Angle Finder,90 deg.,3-1/2 in.,Blue
  • WESTWARD
  • Angle Finder, 90 deg., 3-1/2 in., BlueAngle Finder,90 deg.,3-1/2 in.,Blue
  • Item # 30PA69
  • Mfr. Model # 30PA69
  • Angle Finder, 90 Degrees , Scale Increments 0 Degrees to 90 Degrees in Quadrant, Accuracy 0.5 Degrees , Base...More

Digital Torpedo Level,Waterproof
  • DIGI-PAS
  • Digital Torpedo Level, WaterproofDigital Torpedo Level,Waterproof
  • Item # 36HV48
  • Mfr. Model # DWL-280 PRO
  • Digital Torpedo Level, Waterproof, Range (Ft.) 0 Degrees to 90 Degrees , 4 x 90 Degrees (360 Degrees ),...More

Brick Mason Folding Rule,72 in.,Standard
  • WESTWARD
  • Brick Mason Folding Rule, 72 in., StandardBrick Mason Folding Rule,72 in.,Standard
  • Item # 30PC18
  • Mfr. Model # 30PC18
  • Brick Mason Folding Rule, Construction Wood with Brass Slide, Strike Plates, Brass Plated End Caps, Riveted...More

Angle Finder,90 deg.,3-1/2 in.,Blue
  • WESTWARD
  • Angle Finder, 90 deg., 3-1/2 in., BlueAngle Finder,90 deg.,3-1/2 in.,Blue
  • Item # 30PA66
  • Mfr. Model # 30PA66
  • Angle Finder, 90 Degrees , Scale Increments 0 Degrees to 90 Degrees in Quadrant, Accuracy 0.5 Degrees , Base...More

Measuring Wheel,Single,Yellow,19 in.dia.
  • ROLATAPE
  • Measuring Wheel, Single, Yellow, 19 in.dia.Measuring Wheel,Single,Yellow,19 in.dia.
  • Item # 38LZ94
  • Mfr. Model # RT50
  • Measuring Wheel, Single, RT Series, Wheel Circumference 3.3 ft., Wheel Dia. 19 In., Measuring Range 10,000...More

Rotary Laser Level,Self-Leveling,530 ft.
  • BOSCH
  • Rotary Laser Level, Self-Leveling, 530 ft.Rotary Laser Level,Self-Leveling,530 ft.
  • Item # 38EW48
  • Mfr. Model # GLL150 ECK
  • Rotary Laser Level, Self-Leveling, Number of Beams 1, Beam Color Red, Range w/Detector 530 ft., Range w/o...More

Wall/Floor Scanner,Electronic,+/-10mm
  • BOSCH
  • Wall/Floor Scanner, Electronic, +/-10mmWall/Floor Scanner,Electronic,+/-10mm
  • Item # 38EW49
  • Mfr. Model # D-TECT 120
  • Wall/Floor Scanner, Electronic, Scan Depth 4-3/4 In., Scans Drywall, Concrete, Accuracy +/-10mm, Battery Type...More

Laser Level Kit,Rotary,1650 ft.
  • BOSCH
  • Laser Level Kit, Rotary, 1650 ft.Laser Level Kit,Rotary,1650 ft.
  • Item # 36HZ12
  • Mfr. Model # GRL 500 HCK
  • Laser Level Kit, Self-Leveling, Number of Beams 1, Beam Color Red, Range w/Detector 1650 ft., Accuracy +/-...More

Cross Line Laser Level,65 ft.
  • BOSCH
  • Cross Line Laser Level, 65 ft.Cross Line Laser Level,65 ft.
  • Item # 38EW50
  • Mfr. Model # GLL 2-20
  • Cross Line Laser Level, Self-Leveling, Number of Beams 2, Beam Color Red, Range w/Detector 65 ft., Range w/o...More

Box Level,72 in.L,Yellow
  • STABILA
  • Box Level, 72 in.L, YellowBox Level,72 in.L,Yellow
  • Item # 38HV84
  • Mfr. Model # 37472
  • Box Level, Frame Material Aluminum, Length 72 In., Nonmagnetic, Top Read Yes, Total Number of Vials 3, Number...More

Laserbob,Interior,5 Beams,100 ft.
  • STABILA
  • Laserbob, Interior, 5 Beams, 100 ft.Laserbob,Interior,5 Beams,100 ft.
  • Item # 38HV89
  • Mfr. Model # 3160
  • Laserbob, Interior, Horizontal and Vertical, Self-Leveling, Number of Beams 5, Number of Dots 1, Number of...More

Plate Level,7 to 12 ft.,Aluminum
  • STABILA
  • Plate Level, 7 to 12 ft., AluminumPlate Level,7 to 12 ft.,Aluminum
  • Item # 38HV81
  • Mfr. Model # 35712
  • Plate Level, Frame Material Aluminum, Length 7 to 12 ft., Nonmagnetic, Top Read No, Total Number of Vials 2,...More

Tropedo Level Set,Aluminum,3 pcs.
  • STABILA
  • Tropedo Level Set, Aluminum, 3 pcs.Tropedo Level Set,Aluminum,3 pcs.
  • Item # 38HV85
  • Mfr. Model # 29824
  • Torpedo Level Set, Frame Material Aluminum, Length 10 In., 24 In. and 48 In., Nonmagnetic, Top Read Yes,...More

Pocket Level,Magnetic,PK8
  • STABILA
  • Pocket Level, Magnetic, PK8Pocket Level,Magnetic,PK8
  • Item # 38HV83
  • Mfr. Model # 11995
  • Pocket Level, Magnetic, Length (In.) 6-1/2, Width (In.) 6-1/2, Thickness (In.) 1.75, Height (In.) 14,...More

Cross Line Laserbob,Interior,60 ft.
  • STABILA
  • Cross Line Laserbob, Interior, 60 ft.Cross Line Laserbob,Interior,60 ft.
  • Item # 38HV90
  • Mfr. Model # 3180
  • Cross Line Laserbob, Interior, Horizontal and Vertical, Self-Leveling, Number of Beams 4, Number of Dots 1,...More

Laser Distance Meter,660 ft.,Outdoor
Jamber Set,Aluminum,2 pcs.
  • STABILA
  • Jamber Set, Aluminum, 2 pcs.Jamber Set,Aluminum,2 pcs.
  • Item # 38HV80
  • Mfr. Model # 37532
  • Jamber Set, Frame Material Aluminum, Length 32 In. and 78 In., Nonmagnetic, Top Read Yes, Total Number of...More

Electronic Level,24 in.L,Yellow
  • STABILA
  • Electronic Level, 24 in.L, YellowElectronic Level,24 in.L,Yellow
  • Item # 38HV82
  • Mfr. Model # 36524
  • Electronic Level, Frame Material Aluminum, Length 24 In., Nonmagnetic, Top Read Yes, Total Number of Vials 2,...More

Laser Distance Meter,130 ft.,Indoor
  • STABILA
  • Laser Distance Meter, 130 ft., IndoorLaser Distance Meter,130 ft.,Indoor
  • Item # 38HV87
  • Mfr. Model # 6320
  • Laser Distance Meter, Indoor, Range 130 ft., Accuracy +/-3/32 In., Function Measures By...More

Box Level,96 in.L,Yellow
  • STABILA
  • Box Level, 96 in.L, YellowBox Level,96 in.L,Yellow
  • Item # 38HV86
  • Mfr. Model # 37496
  • Box Level, Frame Material Aluminum, Length 96 In., Nonmagnetic, Top Read Yes, Total Number of Vials 3, Number...More

Compound Microscope,10X,20X,40X,100X
  • VANGUARD
  • Compound Microscope, 10X, 20X, 40X, 100XCompound Microscope,10X,20X,40X,100X
  • Item # 36TY07
  • Mfr. Model # 1333PHI
  • Compound Microscope, Optical Tube Trinocular, Dual Adjustable Diopter, Eyepiece Protractor Optional,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More