Skip Content

Filter Results By

Applied Filters Clear All

Measuring and Layout Tools

21 Results Found that Include 22 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Derrick Tape Measure,100 ft x 1/4 In
  • LUFKIN
  • Derrick Tape Measure, 100 ft x 1/4 In Derrick Tape Measure,100 ft x 1/4 In
  • Item # 4YRV1
  • Mfr. Model # C2276D
  • Derrick Tape Measure, Blade Length 100 ft., Blade Width 1/4 In., Blade Material Steel, Case Type Open,...More

Pendulum Self Leveling Rotary Laser Level, Horizontal and V
Pendulum Self Leveling Cross Line Laser, Horizontal and Ver
Automatic Level Kit,30X,400 ft
  • JOHNSON
  • Automatic Level Kit, 30X, 400 ft Automatic Level Kit,30X,400 ft
  • Item # 25K797
  • Mfr. Model # 40-6961
  • Automatic Level Kit, Magnification 30X, Working Range 400 ft., Accuracy +/- 1/16 In. @ 200 ft., Horizontal...More

Builders Transit Level Kit,22X,200 ft
  • JOHNSON
  • Builders Transit Level Kit, 22X, 200 ft Builders Transit Level Kit,22X,200 ft
  • Item # 25K795
  • Mfr. Model # 40-6912
  • Builders Transit Level Kit, Magnification 22X, Working Range 200 ft., Accuracy +/- 3/16 In. @ 100 ft.,...More

Indoor/Outdoor Laser Distance Meter w/Digital Level Rail,&#
Gauging Tape,100 ft x 1/2 In,Double Duty
  • LUFKIN
  • Gauging Tape, 100 ft x 1/2 In, Double Duty Oil Gauging Tape
  • Item # 4YRT9
  • Mfr. Model # CN1296SMEF59N
  • Double Duty Oil Gauging Tape Measure, Blade Length 100 ft., Blade Width 1/2 In., Blade Material Steel, Case...More

Steel 100 ft. SAE/Metric Surveyors Tape Measure
  • LUFKIN
  • Steel 100 ft. SAE/Metric Surveyors Tape Measure Surveying Tape
  • Item # 3VYN7
  • Mfr. Model # C2276ME
  • Surveyors Tape Measure, SAE/Metric, Blade Length 100 ft., Blade Width 1/4 In., Blade Material Steel, Case...More

Automatic Optical Level Kit with Tripod
  • CST/BERGER
  • Automatic Optical Level Kit with Tripod Automatic Optical Level Kit with Tripod
  • Item # 8CCL5
  • Mfr. Model # 55-SLVP24ND
  • Auto Level Kit, Auto-Leveling, Magnification 24X, Working Range 300 ft., Accuracy 1/16 In. @ 100 ft.,...More

Automatic Level Kit,26X,350 ft
  • JOHNSON
  • Automatic Level Kit, 26X, 350 ft Automatic Level Kit,26X,350 ft
  • Item # 25K796
  • Mfr. Model # 40-6928
  • Automatic Level Kit, Magnification 26X, Working Range 350 ft., Accuracy +/- 1/16 In. @ 200 ft., Horizontal...More

Laser Level,150 ft.
  • JOHNSON
  • Laser Level, 150 ft. Laser Level,150 ft.
  • Item # 5TCW9
  • Mfr. Model # 40-6240
  • Laser Level, Range (Ft.) 150, Accuracy +/- 1/16 In. @ 100 Ft, Power Source (2) CR123A Lithium Batteries ,...More

Pendulum Self Leveling Line/Dot Laser Level, Horizontal, In
Pipe Laser Trivet Stand,5/8-11
  • JOHNSON
  • Pipe Laser Trivet Stand, 5/8-11 Pipe Laser Trivet Stand,5/8-11
  • Item # 23J476
  • Mfr. Model # 40-6391
  • Pipe Laser Trivet Stand, Waterproof, Easy Grade Input, Thread Size 5/8-11, Aluminum, Adjustable For Various...More

Pendulum Self Leveling Cross Line Laser, Horizontal and Ver
Pendulum Self Leveling Line/Dot Laser Level, Horizontal and
Laser Receiver,Digital,Plastic,1/4-20 in
  • LEICA RUGBY
  • Laser Receiver, Digital, Plastic, 1/4-20 in Laser Receiver,Digital,Plastic,1/4-20 in
  • Item # 49U544
  • Mfr. Model # 160
  • Laser Receiver, Digital, Thread Size 1/4-20, Power Source (2) AA Batteries, Accuracy Fine +/- 1mm, Plastic w/...More

Optical Level Optical Level, Horizontal and Vertical, Exterior
  • CST/BERGER
  • Optical Level Optical Level, Horizontal and Vertical, Exterior Optical Level Optical Level, Horizontal and Vertical, Exterior
  • Item # 45JL25
  • Mfr. Model # 54-200B
  • Optical Level, Exterior, Horizontal and Vertical, Optical Level, Number of Dots 0, Number of Lines 0, Range...More

Optical Level Optical Level, Horizontal, Exterior
  • BOSCH
  • Optical Level Optical Level, Horizontal, Exterior Optical Level Optical Level, Horizontal, Exterior
  • Item # 45JL23
  • Mfr. Model # GOL 32CK
  • Optical Level, Exterior, Horizontal, Optical Level, Number of Dots 0, Number of Lines 0, Range w/o Detector...More

Steel 100 ft. SAE Surveyors Tape Measure
  • PEERLESS
  • Steel 100 ft. SAE Surveyors Tape Measure Steel 100 ft. SAE Surveyors Tape Measure
  • Item # 3VYF6
  • Mfr. Model # Y1279DN
  • Surveyors Tape Measure, SAE, Blade Length 100 ft., Blade Width 1/4 In., Blade Material Steel, Case Type Open,...More

Gauging Tape,200 ft x 5/16 In
  • LUFKIN
  • Gauging Tape, 200 ft x 5/16 In Replacement Blade
  • Item # 3VYD4
  • Mfr. Model # O9200B
  • Oil Gauging Tape Replacement Blade, Blade Length 200 ft., Blade Width 5/16 In., Blade Material Steel, Case...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More