Skip Content

Filter Results By

Applied Filters Clear All

Measuring and Layout Tools

74 Results Found that Include 85 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Clinometer/Compass Tandem
  • SUUNTO
  • Clinometer/Compass TandemClinometer/Compass Tandem
  • Item # 9TZT1
  • Mfr. Model # SS020420000
  • Clinometer/Compass Tandem, Accuracy 1/3 Degree,Zone 1, Horizontal Graduations 1/2 Degree, Vertical...More

Combination Set,12In,4Pc,Blk Wrinkle
  • STARRETT
  • Combination Set, 12In, 4Pc, Blk WrinkleCombination Set,12In,4Pc,Blk Wrinkle
  • Item # 2ZUR4
  • Mfr. Model # C435-12-4R
  • Combination Square Set, Number of Pieces 4, Head Type Square, Center, Protractor, Blade Length 12 In,...More

Electronic Metal Locator
  • ZIRCON
  • Electronic Metal LocatorElectronic Metal Locator
  • Item # 1KW82
  • Mfr. Model # 58594
  • Electronic Metal Locator, Scan Depth Ferrous Metal 4 In., Non-ferrous 2 In., Scans Concrete and Most...More

Digital Level, Laser, Electronic, w/Case
  • JOHNSON
  • Digital Level, Laser, Electronic, w/CaseDigital Level, Laser, Electronic, w/Case
  • Item # 1TLH8
  • Mfr. Model # 40-6080
  • Electronic Laser Level, Range 4 x 90 Deg Ft, Accuracy +/-0.1 Deg, Power Source (3) AAA Alkaline, Digital...More

Indoor/OutdoorLaser Distance Meter ±1/16" Accuracy
  • MILWAUKEE
  • Indoor/OutdoorLaser Distance Meter ±1/16" Accuracy, 2" to 200 ft. RangeLaser Distance Meter
  • Item # 32ZW01
  • Mfr. Model # 2281-20
  • Laser Distance Meter, Indoor/Outdoor, Range 2 In. to 200 ft., Accuracy +/-1/16 In., Function Distance, Area,...More

Electronic Measuring Wheel,12-1/2 In.
  • WESTWARD
  • Electronic Measuring Wheel, 12-1/2 In.Electronic Measuring Wheel,12-1/2 In.
  • Item # 21LP31
  • Mfr. Model # 21LP31
  • Electronic Measuring Wheel, Spoked, Wheel Circumference 3.3 ft., Wheel Dia. 12-1/2 In., Measuring Range...More

Digital Level, Waterproof, 24 In.
  • JOHNSON
  • Digital Level, Waterproof, 24 In.Digital Level, Waterproof, 24 In.
  • Item # 29WK17
  • Mfr. Model # 1880-2400
  • Digital Level, Waterproof, Range (Ft.) 4 Degrees x 90 Degrees , Accuracy 0.05 Degrees @ 0 Degrees and 90...More

Digital Level,Waterproof,48 In.
  • JOHNSON
  • Digital Level, Waterproof, 48 In.Digital Level,Waterproof,48 In.
  • Item # 29WK18
  • Mfr. Model # 1880-4800
  • Digital Level, Waterproof, Range (Ft.) 4 Degrees x 90 Degrees , Accuracy 0.05 Degrees @ 0 Degrees and 90...More

Measuring Wheel,Pro,4 Ft,Solid,99,999 Ft
  • KESON
  • Measuring Wheel, Pro, 4 Ft, Solid, 99,999 FtMeasuring Wheel,Pro,4 Ft,Solid,99,999 Ft
  • Item # 2UJZ3
  • Mfr. Model # MP415
  • Measuring Wheel, Solid w/Metal Frame, Professional Series, Wheel Circumference 4 ft., Wheel Dia. 15.5 In.,...More

IndoorLaser Distance Meter ±1/16" Accuracy, 2"
  • BOSCH
  • IndoorLaser Distance Meter ±1/16" Accuracy, 2" to 165 ft. RangeLaser Distance Meter
  • Item # 38P112
  • Mfr. Model # GLM 50
  • Laser Distance Meter, Indoor, Range 2 In. to 165 ft., Accuracy +/-1/16 In., Function Interior and Exterior,...More

Pendulum Self LevelingCross Line Laser Horizontal and Vertical,&
  • JOHNSON
  • Pendulum Self LevelingCross Line Laser Horizontal and Vertical, InteriorPendulum Self LevelingCross Line Laser Horizontal and Vertical, Interior
  • Item # 21XK25
  • Mfr. Model # 40-6650
  • Cross Line Laser, Interior, Horizontal and Vertical, Pendulum Self Leveling, Number of Beams 2, Number of...More

Measuring Wheel,4 Ft,Disk
  • ROLATAPE
  • Measuring Wheel, 4 Ft, DiskMeasuring Wheel,4 Ft,Disk
  • Item # 5MG72
  • Mfr. Model # 415
  • Measuring Wheel With Stand, Disk, Professional Series, Wheel Circumference 4 ft., Wheel Dia. 15-1/2 In.,...More

Indoor/OutdoorLaser Rangefinder +/- 1 yd. Accuracy, 5&
Digital Angle Finder Kit,16 In.L
  • BOSCH
  • Digital Angle Finder Kit, 16 In.LDigital Angle Finder Kit,16 In.L
  • Item # 6YB16
  • Mfr. Model # DAF220K
  • Digital Miter Saw Protractor, Works With All Miter Saws, Length 17 In, 0.05 Deg Accuracy, Meausring Range...More

Electronic Self-LevelingLaser Pointer Horizontal and Vertical, Interi
Steel Straight Edge,No Bevel,36 In
  • STARRETT
  • Steel Straight Edge, No Bevel, 36 InSteel Straight Edge,No Bevel,36 In
  • Item # 2ZUX6
  • Mfr. Model # 380-36
  • Steel Straight Edge, Construction Precision Ground Tool Steel, No Beveled Edges, Length 36 In, Length 900 mm,...More

Machinists Level,12 In,2 Vials
  • STARRETT
  • Machinists Level, 12 In, 2 VialsMachinists Level,12 In,2 Vials
  • Item # 2ZVL5
  • Mfr. Model # 98-12
  • Machinists Level, Precision, Length 12 In, Width 2 In, Height 3 In, Accuracy 0.005 In per Ft/80-90 Seconds,...More

IndoorLaser Distance Meter ±1/16" Accuracy, 2"
  • JOHNSON
  • IndoorLaser Distance Meter ±1/16" Accuracy, 2" to 230 ft. RangeLaser Distance Meter
  • Item # 6XUR1
  • Mfr. Model # 40-6005
  • Laser Distance Meter, Indoor, Range 2 In. to 230 ft., Accuracy +/-1/16 In., Function Calculates Length, Area,...More

Electronic Measuring Wheel,4 Ft,99,999Ft
  • KESON
  • Electronic Measuring Wheel, 4 Ft, 99,999FtElectronic Measuring Wheel,4 Ft,99,999Ft
  • Item # 2UJZ4
  • Mfr. Model # MP401E
  • Electronic Measuring Wheel, Spoked w/Metal Frame, Professional Series, Wheel Circumference 4 ft., Wheel Dia....More

Pendulum Self LevelingDot Laser Level Horizontal and Vertical,&#
Laser Plumb Bob,2-Dot,100 Ft.
  • JOHNSON
  • Laser Plumb Bob, 2-Dot, 100 Ft.Laser Plumb Bob,2-Dot,100 Ft.
  • Item # 4WMA6
  • Mfr. Model # 40-6670
  • Laser Plumb Bob, 2-Dot, Self-Leveling, Range (Ft.) 100, Accuracy +/-1/8 In. @ 50 ft., Projects Simultaneously...More

Steel 300 ft. SAE Long Tape Measure
  • KESON
  • Steel 300 ft. SAE Long Tape MeasureLong Tape Measure
  • Item # 34D080
  • Mfr. Model # SNR18300
  • Long Tape Measure, SAE, Blade Length 300 ft., Blade Width 3/8 In., Blade Material Steel, Case Type Open,...More

Pendulum Self LevelingCross Line Laser Horizontal and Vertical,&
Combination Square,24 In,2 Pc
  • STARRETT
  • Combination Square, 24 In, 2 PcCombination Square,24 In,2 Pc
  • Item # 5UAP6
  • Mfr. Model # C11H-24-4R
  • Combination Square, 24 In, Number of Pieces 2, Head Type Square, Graduation Type 4R, Graduations...More

Indoor/OutdoorLaser Distance Meter ±1/16" Accuracy
Measuring Wheel,Pro,4 Ft,Spoked,99,999Ft
  • KESON
  • Measuring Wheel, Pro, 4 Ft, Spoked, 99,999FtMeasuring Wheel,Pro,4 Ft,Spoked,99,999Ft
  • Item # 2UJZ2
  • Mfr. Model # MP401
  • Measuring Wheel, Spoked, Professional Series, Wheel Circumference 4 Ft, Wheel Dia 15.5 In, Measurement...More

Measuring/Marking Wheel,4 Ft
  • ROLATAPE
  • Measuring/Marking Wheel, 4 FtMeasuring/Marking Wheel,4 Ft
  • Item # 6XZ50
  • Mfr. Model # 32-400PM
  • Measuring and Marking Wheel, Circumference of Wheel 4 Feet, Wheel Diameter 15 1/2 Inches, Handle Extended...More

Inclinometer,Magnetic,4 x 20 In,Aluminum
  • SOLA
  • Inclinometer, Magnetic, 4 x 20 In, AluminumInclinometer,Magnetic,4 x 20 In,Aluminum
  • Item # 24D661
  • Mfr. Model # NAM 50T
  • Inclinometer, Magnetic, Degrees and Percentages Scale, 5 Degrees Accuracy, Base Length (In.) 20, Overall...More

Combination Set,6In,3Pc,Blk Smooth
  • STARRETT
  • Combination Set, 6In, 3Pc, Blk SmoothCombination Set,6In,3Pc,Blk Smooth
  • Item # 2ZUR2
  • Mfr. Model # C33HC-6-4R
  • Combination Square, Number of Pieces 3, Head Type Square Head, Center Head, Blade Length 6 In, Graduation...More

Steel 100 ft. SAE Surveyors Tape Measure
  • LUFKIN
  • Steel 100 ft. SAE Surveyors Tape MeasureSurveying Tape
  • Item # 3VYE3
  • Mfr. Model # C1286D
  • Surveyors Tape Measure, SAE, Blade Length 100 ft., Blade Width 3/8 In., Blade Material Steel, Case Type Open,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More