Skip Content

Filter Results By

Applied Filters Clear All

Measuring and Layout Tools

144 Results Found that Include 183 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Mul T Square,SS,29 x 9,45 & 90 Deg
  • SUMNER
  • Mul T Square, SS, 29 x 9,45 & 90 Deg Mul T Square,SS,29 x 9,45 & 90 Deg
  • Item # 19F673
  • Mfr. Model # 790030
  • Mul-T-Square, Stainless steel, plastic, Stainless Steel Finish, Size 29 In. x 9 In., Graduations 1/8 In. or 1...More

Measuring Wheel,Pro,3 Ft,Spoked,99,999Ft
  • KESON
  • Measuring Wheel, Pro, 3 Ft, Spoked, 99,999Ft Measuring Wheel,Pro,3 Ft,Spoked,99,999Ft
  • Item # 2UJZ1
  • Mfr. Model # MP301
  • Measuring Wheel, Spoked, Professional Series, Wheel Circumference 3 Ft, Wheel Dia 11.5 In, Measurement...More

Machinists Level,6 In,2 Vials
  • STARRETT
  • Machinists Level, 6 In, 2 Vials Machinists Level,6 In,2 Vials
  • Item # 2ZVL3
  • Mfr. Model # 98-6
  • Machinists Level, Precision, Length 6 In, Width 1 1/2 In, Height 3 In, Accuracy 0.005 In perFt/80-90 Seconds,...More

Junior Combination Square,6 In,2 Pc
  • STARRETT
  • Junior Combination Square, 6 In, 2 Pc Junior Combination Square,6 In,2 Pc
  • Item # 5UAP8
  • Mfr. Model # 33JH-6-4R
  • Junior Combination Square, 6 In, Number of Pieces 2, Head Type Square, Graduation Type 4R, Graduations...More

Electronic Digital Level,Case,Batteries
  • JOHNSON
  • Electronic Digital Level, Case, Batteries Electronic Digital Level,Case,Batteries
  • Item # 1TLH6
  • Mfr. Model # 40-6060
  • Electronic Level, Range 4 x 90 Deg Ft, Accuracy +/-0.1 Deg, Power Source (3) AAA Alkaline, Digital Display...More

Indoor/Outdoor Laser Distance Meter, ±1/8" Accuracy,
  • FLUKE
  • Indoor/Outdoor Laser Distance Meter, ±1/8" Accuracy, Up To 165 ft. Range Laser Distance Meter
  • Item # 24Y893
  • Mfr. Model # FLUKE-414D/WWG
  • Laser Distance Meter, Indoor/Outdoor, Range Up To 165 ft., Accuracy +/-1/8 In., Function Quick Calculation of...More

Measuring Wheel,3 Ft,Spoked,10000Ft
  • KESON
  • Measuring Wheel, 3 Ft, Spoked, 10000Ft Measuring Wheel,3 Ft,Spoked,10000Ft
  • Item # 2UJY6
  • Mfr. Model # RR318N
  • Measuring Wheel, Spoked, Wheel Circumference 3 Ft, Wheel Dia 12.5 In, Measurement Capacity 10,000 Ft, Handle...More

Manual Leveling Dot Laser Level, Horizontal and Vertical, I
Protractor Head,Reversible,Steel
Combination Sqaure Blade,24 In,4R
  • STARRETT
  • Combination Sqaure Blade, 24 In, 4R Combination Sqaure Blade,24 In,4R
  • Item # 2ZUR9
  • Mfr. Model # CB24-4R
  • Combination Square Blade, Number of Pieces 1, Blade Length 24 In, Graduation Type 4R, Graduations...More

Measuring Wheel,Spoke,3 ft Circ,ft./in.
  • KESON
  • Measuring Wheel, Spoke, 3 ft Circ, ft./in. Measuring Wheel,Spoke,3 ft Circ,ft./in.
  • Item # 6XGU3
  • Mfr. Model # RRT12
  • Measuring Wheel, Spoke, Wheel Circumference (Ft.) 3, Wheel Dia. (In.) 12.5, Measurement Capacity (Ft.)...More

Measuring Wheel W/Stand,3 Ft,Wt 42.3 Oz
  • WESTWARD
  • Measuring Wheel W/Stand, 3 Ft, Wt 42.3 Oz Measuring Wheel W/Stand,3 Ft,Wt 42.3 Oz
  • Item # 1EJX6
  • Mfr. Model # 1EJX6
  • Measuring Wheel With Stand, Spoked, - Series, Wheel Circumference 3 ft., Wheel Dia. 12-1/2 In., Measuring...More

Foldable Measure Wheel,12 in,9999ft 11in
  • WESTWARD
  • Foldable Measure Wheel, 12 in, 9999ft 11in Foldable Measure Wheel,12 in,9999ft 11in
  • Item # 21LP34
  • Mfr. Model # 21LP34
  • Foldable Measuring Wheel, Spoked, Wheel Circumference 3.3 ft., Wheel Dia. 12-11/16 in., Measuring Range 9999...More

Manual Leveling Line/Dot Laser Level, Horizontal, Interior
  • JOHNSON
  • Manual Leveling Line/Dot Laser Level, Horizontal, Interior Manual Leveling Line/Dot Laser Level, Horizontal, Interior
  • Item # 3RXD8
  • Mfr. Model # 40-6616
  • Line/Dot Laser Level, Interior, Horizontal, Manual Leveling, Number of Beams 2, Number of Dots 0, Number of...More

Combination Square Set,4 In,2 Pc
  • STARRETT
  • Combination Square Set, 4 In, 2 Pc Combination Square Set,4 In,2 Pc
  • Item # 2ZUP7
  • Mfr. Model # C11H-4-4R
  • Combination Square, Number of Pieces 2, Head Type Square, Blade Length 4 In, Graduation Type 4R, Graduations...More

Electronic Self-Leveling Cross Line Laser, Horizontal and Vertic
Electronic Self-Leveling Laser Layout Tool, Horizontal, Interior
Measuring Wheel,3 ft,11-1/4 Dia,Orange
  • ROLATAPE
  • Measuring Wheel, 3 ft, 11-1/4 Dia, Orange Measuring Wheel,3 ft,11-1/4 Dia,Orange
  • Item # 34F786
  • Mfr. Model # 32-300S
  • Measuring Wheel, Heavy Duty Single, Professional Series, Wheel Circumference 3 ft., Wheel Dia. 11-1/4 In.,...More

Measuring Wheel, Digital
  • KOMELON
  • Measuring Wheel, Digital Measuring Wheel, Digital
  • Item # 8CY43
  • Mfr. Model # EW31
  • Measuring Wheel, Electronic, Wheel Dia. 10 In., Measuring Range 10000 ft., Length 10,000 In., Electronic...More

Pivot Square,Aluminum,11 x 8 In,Holster
  • CH HANSON
  • Pivot Square, Aluminum, 11 x 8 In, Holster Pivot Square,Aluminum,11 x 8 In,Holster
  • Item # 2GYA2
  • Mfr. Model # 03060
  • Pivot Square, Aluminum, Body Size 11 x 8 In, Graduations 1/8 In, Features 3 Integral Spirit Levels, Precision...More

Combination Square Set,12 In,2 Pc
  • STARRETT
  • Combination Square Set, 12 In, 2 Pc Combination Square Set,12 In,2 Pc
  • Item # 2ZUR1
  • Mfr. Model # C11H-12-4R
  • Combination Square, Number of Pieces 2, Head Type Square, Blade Length 12 In, Graduation Type 4R, Graduations...More

Steel Straight Edge,No Bevel,24 In
Single Measuring Wheel,24 In. L
  • ROLATAPE
  • Single Measuring Wheel, 24 In. L Single Measuring Wheel,24 In. L
  • Item # 44G908
  • Mfr. Model # RT312
  • Single Measuring Wheel, Wheel Dia. 12 In., Measuring Range 10,000, Measuring Units Feet, Handle Extended L 42...More

Diameter Tape,2 In to 12 In
  • GRAINGER APPROVED
  • Diameter Tape, 2 In to 12 In Diameter Tape,2 In to 12 In
  • Item # 5DNU8
  • Mfr. Model # 5DNU8
  • Diameter Tape, Construction Stainless Alloy, Graduation Type Engraved, Graduations 0.001 In, Length 39 In,...More

Measuring Wheel W/Stand,3 Ft,Wt 47.6 Oz
  • WESTWARD
  • Measuring Wheel W/Stand, 3 Ft, Wt 47.6 Oz Measuring Wheel W/Stand,3 Ft,Wt 47.6 Oz
  • Item # 1EJX8
  • Mfr. Model # 1EJX8
  • Measuring Wheel With Stand, Spoked, - Series, Wheel Circumference 3 ft., Wheel Dia. 12-1/2 In., Measuring...More

Measuring Wheel,12-11/16 in,9999 ft 11in
  • WESTWARD
  • Measuring Wheel, 12-11/16 in, 9999 ft 11in Measuring Wheel,12-11/16 in,9999 ft 11in
  • Item # 21LP36
  • Mfr. Model # 21LP36
  • Measuring Wheel, Spoked, Wheel Circumference 3.3 ft., Wheel Dia. 12-11/16 in., Measuring Range 9999 ft., 11...More

Combination Set,12 In,3 Pc,Black
  • WESTWARD
  • Combination Set, 12 In, 3 Pc, Black Combination Set,12 In,3 Pc,Black
  • Item # 2YNH3
  • Mfr. Model # 2YNH3
  • Combination Square Set, Number of Pieces 3, Head Type Square, Center, Blade Length 12 In, Graduation Type 4R,...More

Combination Set 6In.
  • WESTWARD
  • Combination Set 6In. Combination Set 6In.
  • Item # 2YNH2
  • Mfr. Model # 2YNH2
  • Combination Square Set, Number of Pieces 3, Head Type Square, Center, Blade Length 6 In, Graduation Type 4R,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More