Skip Content

Filter Results By

Applied Filters Clear All

Measuring and Layout Tools

29 Results Found that Include 39 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Measuring Wheel,Single,2.5 ft.,Yellow
  • BOSCH
  • Measuring Wheel, Single, 2.5 ft., Yellow Measuring Wheel,Single,2.5 ft.,Yellow
  • Item # 34RP66
  • Mfr. Model # RT300
  • Measuring Wheel, Single, RT Series, Wheel Circumference 2.5 ft., Wheel Dia. 11-1/2 In., Measuring Range...More

Digital Level,0 to 180 deg,6-1/2 in L
  • JOHNSON
  • Digital Level, 0 to 180 deg, 6-1/2 in L Digital Level,0 to 180 deg,6-1/2 in L
  • Item # 21XK41
  • Mfr. Model # 1455-0000
  • Digital Level, Range (Ft.) 0 to 180 Degrees , Accuracy 0.1 Degrees @ 0 Degrees and 90 Degrees , All Other...More

  • WESTWARD
  • Box Level Box Level
  • Multiple product options available

    Multiple product options available

Digital Torpedo Level,Digital,10 in. L
  • JOHNSON LEVEL & TOOL
  • Digital Torpedo Level, Digital, 10 in. L Digital Torpedo Level,Digital,10 in. L
  • Item # 39CF79
  • Mfr. Model # 1457-1000
  • Digital Torpedo Level, Digital, Range (Ft.) 1, Accuracy +/-0.1 Degrees , Power Source AAA Battery, Yes, Angle...More

Measuring Wheel,w/Kickstand,10 In
Magnetic, Aluminum Torpedo Level, 10" Length, Top Read:
  • STABILA
  • Magnetic, Aluminum Torpedo Level, 10" Length, Top Read: Yes Torpedo Level
  • Item # 21CK25
  • Mfr. Model # 25245
  • Torpedo Level, Frame Material Aluminum, Length 10 In., Magnetic, Top Read Yes, Total Number of Vials 3,...More

Measuring Wheel,3 ft,11-1/4 Dia,Orange
  • ROLATAPE
  • Measuring Wheel, 3 ft, 11-1/4 Dia, Orange Measuring Wheel,3 ft,11-1/4 Dia,Orange
  • Item # 34F785
  • Mfr. Model # 32-300RP
  • Measuring Wheel, Heavy Duty Single, Professional Series, Wheel Circumference 3 ft., Wheel Dia. 11-1/4 In.,...More

Pipe Adapter Closed Circuit Liquid Level Gage, Mounting Cen
Square Head,Steel,Smooth Finish
Magnetic, Aluminum I-Beam Level, 48" Length, Top Read:
  • JOHNSON
  • Magnetic, Aluminum I-Beam Level, 48" Length, Top Read: Yes I-Beam Level
  • Item # 1TDY5
  • Mfr. Model # 1501-4800
  • I-Beam Level, Frame Material Aluminum, Length 48 In., Magnetic, Top Read Yes, Total Number of Vials 3, Number...More

Combination Square Set,2 Pc
  • STARRETT
  • Combination Square Set, 2 Pc Combination Square Set,2 Pc
  • Item # 3AEP9
  • Mfr. Model # 11H-12-4R
  • Combination Square Set, Number of Pieces 2, Head Type Square, Blade Length 12 In, Graduation Type 4R,...More

Construction Calculator,6 3/4 Lx1 5/8 W
  • CALCULATED INDUSTRIES
  • Construction Calculator, 6 3/4 Lx1 5/8 W Construction Calculator,6 3/4 Lx1 5/8 W
  • Item # 5LN14
  • Mfr. Model # 6025
  • Construction Calculator, Length 6 3/4 In, Depth 5/8 In, Width 1 5/8 In, Blue Print Take Offs Calculates...More

Measuring Wheel,1M,9999.9M
  • KESON
  • Measuring Wheel, 1M, 9999.9M Measuring Wheel,1M,9999.9M
  • Item # 4LGJ3
  • Mfr. Model # RR3M
  • Measuring Wheel, Precision Molded ABS, RR Series, Wheel Circumference 1m, Wheel Dia. 0.318m, Measuring Range...More

Digit Tally Counter,Red
  • ROLATAPE
  • Digit Tally Counter, Red Digit Tally Counter,Red
  • Item # 44M541
  • Mfr. Model # 32-400
  • Digit Tally Counter, Series Rolatape 400 , Measurement Capacity (Ft.) 100,000, Color Red, Material Steel,...More

TRANSIT BRUNTON CADET 3 3/16 INX
  • BRUNTON
  • TRANSIT BRUNTON CADET 3 3/16 INX TRANSIT BRUNTON CADET 3 3/16 INX
  • Item # 9EVR2
  • Mfr. Model # F-2200
  • Pocket Transit, Liquid Filled No, Scales Azimuth graduations 0-360 Degrees and 0-90 Degrees , Inclination...More

Magnetic, Aluminum Box Level, 24" Length, Top Read:&#x
  • JOHNSON
  • Magnetic, Aluminum Box Level, 24" Length, Top Read: Yes Magnetic, Aluminum Box Level, 24" Length, Top Read: Yes
  • Item # 48FX45
  • Mfr. Model # 1738-2400
  • Box Level, Frame Material Aluminum, Length 24 In., Magnetic, Top Read Yes, Total Number of Vials 3, Number of...More

Digital Level Module,ClipOn,0.05 Degrees
  • DIGI-PAS
  • Digital Level Module, ClipOn, 0.05 Degrees Digital Level Module,ClipOn,0.05 Degrees
  • Item # 22KJ93
  • Mfr. Model # DWL-130
  • Digital Level Module, Clip-On, Range (Ft.) 0 Degrees to 90 Degrees , 4 x 90 Degrees (360 Degrees ), Accuracy...More

Measuring Wheel,Pro,2 Ft,Solid,99,999 Ft
  • KESON
  • Measuring Wheel, Pro, 2 Ft, Solid, 99,999 Ft Measuring Wheel,Pro,2 Ft,Solid,99,999 Ft
  • Item # 2UJY8
  • Mfr. Model # MP201
  • Measuring Wheel, Solid w/Metal Frame, Professional Series, Wheel Circumference 2 ft., Wheel Dia. 7.5 In.,...More

Tripod,5/8-11,48 to 60 In L,Aluminum
Micro Probe Set, Needle Point Type, 6 Overall Length &
T-Square,Aluminum,Metal,36in
  • C THRU BY WESTCOTT
  • T-Square, Aluminum, Metal, 36in T-Square,Aluminum,Metal,36in
  • Item # 26CT57
  • Mfr. Model # AP-36
  • T-Square, Aluminum, Metal Finish, Size 36 In., Graduations 1st inch in 32nds Thereafter In 16ths Centimeters,...More

Battery Cable Charger,Plastic
  • LEICA RUGBY
  • Battery Cable Charger, Plastic Battery Cable Charger,Plastic
  • Item # 49U549
  • Mfr. Model # A130
  • Battery Cable Charger, Plastic, 12V, Compatible with A800 Rugby Li-Ion Battery, For Use With Leica Rugby 600...More

Petrographic Slide Tray for 27 mm Slide
  • EBERBACH
  • Petrographic Slide Tray for 27 mm Slide Petrographic Slide Tray for 27 mm Slide
  • Item # 49X381
  • Mfr. Model # E4140
  • Microscope Slide Cabinet, For Use With Eberbach E2800 Series Cabinets, Special Features Designed to Hold...More

Nonmagnetic, Alloy 6063 Aluminum Box Level, 24" Length,
  • SOLA
  • Nonmagnetic, Alloy 6063 Aluminum Box Level, 24" Length, Top Read: Yes Box Level
  • Item # 24D643
  • Mfr. Model # BR24
  • Box Level, Frame Material Alloy 6063 Aluminum, Length 24 In., Nonmagnetic, Top Read Yes, Total Number of...More

Dot Laser Aperture Pack,3 Pc
  • JOHNSON
  • Dot Laser Aperture Pack, 3 Pc Dot Laser Aperture Pack,3 Pc
  • Item # 5TCW4
  • Mfr. Model # 40-6226
  • Dot Laser Aperture Pack, 3 Pieces, Brass, Screws Directly Into Pre-threaded Alignment Laser Housing, For Use...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More