Skip Content

Filter Results By

Applied Filters Clear All

Measuring and Layout Tools

34 Results Found that Include 44 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Digital Torpedo Level,0.1 Degrees
  • DIGI-PAS
  • Digital Torpedo Level, 0.1 Degrees Digital Torpedo Level,0.1 Degrees
  • Item # 22KJ94
  • Mfr. Model # DWL-200
  • Digital Torpedo Level, Range (Ft.) 0 Degrees to 90 Degrees , 4 x 90 Degrees (360 Degrees ), Accuracy 0.1...More

Nonmagnetic, Bamboo Wood Level, 48" Length, Top Read:&
  • JOHNSON
  • Nonmagnetic, Bamboo Wood Level, 48" Length, Top Read: No Wood Level
  • Item # 6XUR7
  • Mfr. Model # 1600-4800
  • Wood Level, Frame Material Bamboo, Length 48 In., Nonmagnetic, Top Read No, Total Number of Vials 6, Number...More

Pipe Adapter Closed Circuit Liquid Level Gage, Mounting Cen
Leveling Rod w/Bag,Aluminum,13 Ft
  • JOHNSON
  • Leveling Rod w/Bag, Aluminum, 13 Ft Leveling Rod w/Bag,Aluminum,13 Ft
  • Item # 1YRT4
  • Mfr. Model # 40-6310
  • Telescoping Leveling Rod, Dual Faced, Rectangular, Length 13 Ft, Graduations Feet/Inches Front, Feet/Tenths...More

Inclinometer,Mag,0-90 Deg,4 In Base
  • DASCO PRO
  • Inclinometer, Mag, 0-90 Deg, 4 In Base Inclinometer,Mag,0-90 Deg,4 In Base
  • Item # 4ZDW1
  • Mfr. Model # I1100-2VM
  • Inclinometer, Magnetic, Scale Increments 0 to 90 Degrees in Any Quadrant, Accuracy 0.5 Degrees , Base Length...More

Electronic Stud Finder,Prof,Multiscan
  • ZIRCON
  • Electronic Stud Finder, Prof, Multiscan Electronic Stud Finder,Prof,Multiscan
  • Item # 1TJT4
  • Mfr. Model # 61910
  • Electronic Stud Finder, Professional, Multifunction, Center-Finding, Scan Depth 1 1/2 In, Scans Drywall,...More

Digital Angle Finder,Magnetic,3 Button
  • JOHNSON
  • Digital Angle Finder, Magnetic, 3 Button Digital Angle Finder,Magnetic,3 Button
  • Item # 21XK36
  • Mfr. Model # 1886-0200
  • Digital Angle Locator, Material Aluminum, Accuracy 0.1 Degrees , Length 2 in., Range 0 Degrees to 180...More

Pendulum Self Leveling Cross Line Laser, Horizontal and Ver
Steel Straight Edge,No Bevel,12 In
Center Head,Steel,Smooth Finish
Combination Square Blade,12 In,16R
  • STARRETT
  • Combination Square Blade, 12 In, 16R Combination Square Blade,12 In,16R
  • Item # 2ZUR8
  • Mfr. Model # CB12-16R
  • Combination Square Blade, Number of Pieces 1, Graduation Type 16R, Graduations 32nds/64ths/50ths/100ths,...More

Rod,Leveling,16ft
Steel 25 ft. SAE Tape Measure
  • PROTO
  • Steel 25 ft. SAE Tape Measure Steel 25 ft. SAE Tape Measure
  • Item # 40JD12
  • Mfr. Model # 33-725-TT
  • Tape Measure, SAE, Blade Length 25 ft., Blade Width 1-1/4 In., Blade Material Steel, Case Type Closed,...More

Steel 200 ft. SAE Long Tape Measure
  • WESTWARD
  • Steel 200 ft. SAE Long Tape Measure Long Tape Measure
  • Item # 1MKU3
  • Mfr. Model # 1MKU3
  • Long Tape Measure, SAE, Blade Length 200 ft., Blade Width 3/8 In., Blade Material Steel, Case Type Open,...More

Leveling Rod,Aluminum,16 Ft
  • CST/BERGER
  • Leveling Rod, Aluminum, 16 Ft Leveling Rod,Aluminum,16 Ft
  • Item # 1ELP5
  • Mfr. Model # 06-816
  • Telescoping Leveling Rod, Rectangular, Length 16 Ft, Graduations Feet/10ths/100ths, Number of Sections 5,...More

Short Elbow with Drain Vented Oil Gages, Sight Length
Steel Straight Edge,1 Bevel,12 In
  • STARRETT
  • Steel Straight Edge, 1 Bevel, 12 In Steel Straight Edge,1 Bevel,12 In
  • Item # 2ZUX7
  • Mfr. Model # 385-12
  • Steel Straight Edge, Construction Precision Ground Tool Steel, One Beveled Edge, Length 12 In, Length 300 mm,...More

Nonmagnetic, Aluminum Box Level, 24" Length, Top Read:
  • STABILA
  • Nonmagnetic, Aluminum Box Level, 24" Length, Top Read: Yes Box Level
  • Item # 21CK31
  • Mfr. Model # 29024
  • Box Level, Frame Material Aluminum, Length 24 In., Nonmagnetic, Top Read Yes, Total Number of Vials 3, Number...More

Nonmagnetic, Alloy 6063 Aluminum Screening Level, 39" Lengt
  • SOLA
  • Nonmagnetic, Alloy 6063 Aluminum Screening Level, 39" Length, Top Read: Yes Screeding Level
  • Item # 24D653
  • Mfr. Model # SL 2 100
  • Screening Level, Frame Material Alloy 6063 Aluminum, Length 39 In., Nonmagnetic, Top Read Yes, Total Number...More

Nonmagnetic, Aluminum I-Beam Level, 72" Length, Top Read&#x
  • KRAFT TOOL
  • Nonmagnetic, Aluminum I-Beam Level, 72" Length, Top Read: No Nonmagnetic, Aluminum I-Beam Level, 72" Length, Top Read: No
  • Item # 43Y536
  • Mfr. Model # SLHD72
  • I-Beam Level, Frame Material Aluminum, Length 72 In., Nonmagnetic, Top Read No, Total Number of Vials 10,...More

Nonmagnetic, Cast Aluminum Box Level, 48" Length, Top
  • KRAFT TOOL
  • Nonmagnetic, Cast Aluminum Box Level, 48" Length, Top Read: No Box Level
  • Item # 43Y576
  • Mfr. Model # SL4848
  • Box Level, Frame Material Cast Aluminum, Length 48 In., Nonmagnetic, Top Read No, Total Number of Vials 6,...More

Sine Bar,Base 5 In L,1 In H,1 In W
  • BROWN & SHARPE
  • Sine Bar, Base 5 In L, 1 In H, 1 In W Sine Bar,Base 5 In L,1 In H,1 In W
  • Item # 38N910
  • Mfr. Model # 598-291-500
  • Sine Bar, Accuracy Between Center .0003 In And Top Parallel To Bottom .002 In, Base Length 5 In In., Overall...More

Steel Rule,Semi-Flexible,12 In,4R Grad
Double End Scriber, Straight, 90° Point Type, 6 Overall
Pocket PC Arm Holder,Use With 1UDN5
  • LEICA DISTO
  • Pocket PC Arm Holder, Use With 1UDN5 Pocket PC Arm Holder,Use With 1UDN5
  • Item # 1UDP1
  • Mfr. Model # 739200
  • Pocket PC Arm Holder, Black Nylon Mesh, For Use With 1UDN5 And Most Pocket PCs, Use To Hold Pocket PC On...More

Nonmagnetic, Aluminum I-Beam Level, 48" Length, Top Read&#x
  • WESTWARD
  • Nonmagnetic, Aluminum I-Beam Level, 48" Length, Top Read: No I-Beam Level
  • Item # 32ZU59
  • Mfr. Model # 32ZU59
  • I-Beam Level, Frame Material Aluminum, Length 48 In., Nonmagnetic, Top Read No, Total Number of Vials 3,...More

Nonmagnetic, Aluminum Box Level, 24" Length, Top Read:
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More