Skip Content

Filter Results By

Applied Filters Clear All

Measuring and Layout Tools

45 Results Found that Include 48 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Electronic Stud Finder, Prof, Multiscan
  • ZIRCON
  • Electronic Stud Finder, Prof, Multiscan Electronic Stud Finder, Prof, Multiscan
  • Item # 19LZ17
  • Mfr. Model # 66253
  • Electronic Stud Finder, Professional, Multifunction, Center-Finding, Scan Depth Stud 1-1/2 In., Voltage 2...More

Measuring Wheel,1 Ft,Net Wt 31.7 Oz
  • WESTWARD
  • Measuring Wheel, 1 Ft, Net Wt 31.7 Oz Measuring Wheel,1 Ft,Net Wt 31.7 Oz
  • Item # 1EJX4
  • Mfr. Model # 1EJX4
  • Measuring Wheel, Spoked, - Series, Wheel Circumference 1 ft., Wheel Dia. 4 In., Measuring Range 100,000 ft.,...More

Magnetic Laser Torpedo Level,7 1/2 In
  • JOHNSON
  • Magnetic Laser Torpedo Level, 7 1/2 In Magnetic Laser Torpedo Level,7 1/2 In
  • Item # 1YRR9
  • Mfr. Model # 40-6164
  • Magnetic Laser Torpedo Level, Aluminum, Accuracy +/-1/8 In At 50 Ft, Length 7 1/2 In, Range 100 Ft, Total...More

Protractor Head,Black
  • WESTWARD
  • Protractor Head, Black Protractor Head,Black
  • Item # 2YNH6
  • Mfr. Model # 2YNH6
  • Combination Head, Number of Pieces 1, Head Type Protractor, Head Material Hardened Cast Iron, Black Baked...More

Pipe Adapter Closed Circuit Liquid Level Gage, Mounting Cen
Rule,Steel,18 In
  • MITUTOYO
  • Rule, Steel, 18 In Rule,Steel,18 In
  • Item # 6C303
  • Mfr. Model # 182-241
  • Rigid Steel Rule, Length 18 Inches, Graduations 8ths, 16ths, Quick Reading 32nds and 64ths, Width x Thickness...More

Magnifying Hand Level w/Case,2x
  • CST/BERGER
  • Magnifying Hand Level w/Case, 2x Magnifying Hand Level w/Case,2x
  • Item # 3KNL5
  • Mfr. Model # 17-631
  • Magnifying Hand Level, Length 6 to 8 In, Dia 1 In, Aluminum and Brass, Total Number of Vials 1, Number of...More

Rigid Rule,Steel,24 In. L
  • MITUTOYO
  • Rigid Rule, Steel, 24 In. L Rigid Rule,Steel,24 In. L
  • Item # 6C304
  • Mfr. Model # 182-161
  • Rigid Rule, Construction Tempered Stainless Steel, Graduation Type 4R, Graduations 8ths, 16ths, 32nds, 64ths,...More

Magnetic, Aluminum Torpedo Level, 9" Length, Top Read:
  • KLEIN TOOLS
  • Magnetic, Aluminum Torpedo Level, 9" Length, Top Read: Yes Mini-Magnet Level
  • Item # 15X678
  • Mfr. Model # 9330RE
  • Torpedo Level, Frame Material Aluminum, Length 9 In., Magnetic, Top Read Yes, Total Number of Vials 3, Number...More

Measuring Wheel,Dual,1 Ft,Solid,10,000Ft
  • KESON
  • Measuring Wheel, Dual, 1 Ft, Solid, 10,000Ft Measuring Wheel,Dual,1 Ft,Solid,10,000Ft
  • Item # 2UJY5
  • Mfr. Model # RR182
  • Measuring Wheel, Dual Wheel, Solid, Wheel Circumference 1 Ft, Wheel Dia 4 In, Measurement Capacity 10,000 Ft,...More

Magnetic, Aluminum Torpedo Level, 10" Length, Top Read:
  • STABILA
  • Magnetic, Aluminum Torpedo Level, 10" Length, Top Read: Yes Torpedo Level
  • Item # 21CK24
  • Mfr. Model # 25100
  • Torpedo Level, Frame Material Aluminum, Length 10 In., Magnetic, Top Read Yes, Total Number of Vials 2,...More

Indoor Ultrasonic Distance Meter, 99.5% +/-1 Digit
Steel Rule,Flexible,12 In,16R Grad
  • STARRETT
  • Steel Rule, Flexible, 12 In, 16R Grad Steel Rule,Flexible,12 In,16R Grad
  • Item # 2ZUV4
  • Mfr. Model # C316R-12
  • Steel Rule, Flexible, Construction Hardened And Tempered Tool Steel, Graduation Type 16R, Graduations 50ths,...More

Magnetic, Aluminum I-Beam Level, 24" Length, Top Read:
  • DEWALT
  • Magnetic, Aluminum I-Beam Level, 24" Length, Top Read: No I-Beam Level
  • Item # 31CN06
  • Mfr. Model # DWHT42163
  • I-Beam Level, Frame Material Aluminum, Length 24 In., Magnetic, Top Read No, Total Number of Vials 3, Number...More

Digital Level Module,Screw-On
  • DIGI-PAS
  • Digital Level Module, Screw-On Digital Level Module,Screw-On
  • Item # 36HV49
  • Mfr. Model # DWL-180S
  • Digital Level Module, Screw-On, Range (Ft.) 0 Degrees to 90 Degrees , 4 x 90 Degrees (360 Degrees ), Accuracy...More

Combination Square,Steel,Gray Enamel
Straight Edge,24 in L,Steel
Microscope Case,Hard Shell
  • VANGUARD
  • Microscope Case, Hard Shell Microscope Case,Hard Shell
  • Item # 36TY11
  • Mfr. Model # 1400-MCL
  • Microscope Case, For Use With Microscopes, Special Features Hard Shell , Nylon Fabric, Padded Interior with...More

Rigid Rule,18 In,4R Graduations
  • WESTWARD
  • Rigid Rule, 18 In, 4R Graduations Rigid Rule,18 In,4R Graduations
  • Item # 2YNF7
  • Mfr. Model # 2YNF7
  • Rigid Rule, Construction Hardened And Tempered Tool Steel, Graduation Type 4R, Graduations 8ths, 16ths,...More

Nonmagnetic, Aluminum I-Beam Level, 48" Length, Top Read&#x
  • JOHNSON
  • Nonmagnetic, Aluminum I-Beam Level, 48" Length, Top Read: Yes I-Beam Level
  • Item # 1TDY2
  • Mfr. Model # 1500-4800
  • I-Beam Level, Frame Material Aluminum, Length 48 In., Nonmagnetic, Top Read Yes, Total Number of Vials 3,...More

Telescoping Rod,4 Sections,Aluminum
Magnetic, Aluminum Torpedo Level, 8-1/2" Length, Top R
Optical Sighting Compass,Plastic
  • SUUNTO
  • Optical Sighting Compass, Plastic Optical Sighting Compass,Plastic
  • Item # 31CZ96
  • Mfr. Model # SS020419000
  • Optical Sighting Compass, Liquid Filled Yes, Scales Reversed Degrees, Graduations 1 Degrees , Optic Style...More

Fiberglass 300 ft. SAE Long Tape Measure
  • LUFKIN
  • Fiberglass 300 ft. SAE Long Tape Measure Long Tape Measure
  • Item # 3VZG8
  • Mfr. Model # FE300D
  • Long Tape Measure, SAE, Blade Length 300 ft., Blade Width 1/2 In., Blade Material Fiberglass, Case Type Open,...More

Steel 100 ft. SAE Long Tape Measure
  • DEWALT
  • Steel 100 ft. SAE Long Tape Measure Long Tape Measure
  • Item # 24A333
  • Mfr. Model # DWHT34201
  • Long Tape Measure, SAE, Blade Length 100 ft., Blade Width 3/8 In., Blade Material Steel, Case Type Closed,...More

Dual Measuring Wheel,4 in,9999 ft 11 in
  • WESTWARD
  • Dual Measuring Wheel, 4 in, 9999 ft 11 in Dual Measuring Wheel,4 in,9999 ft 11 in
  • Item # 21LP37
  • Mfr. Model # 21LP37
  • Dual Measuring Wheel, Spoked, Wheel Circumference 1 ft., Wheel Dia. 4-1/64 in., Measuring Range 9999 ft., 11...More

Nonmagnetic, Alloy 6063 Aluminum Box Level, 48" Length,
  • SOLA
  • Nonmagnetic, Alloy 6063 Aluminum Box Level, 48" Length, Top Read: Yes Box Level
  • Item # 24D649
  • Mfr. Model # BX48
  • Box Level, Frame Material Alloy 6063 Aluminum, Length 48 In., Nonmagnetic, Top Read Yes, Total Number of...More

Measuring Wheel,Dual,4 In
Steel Rule,Flexible,300mm,Type 34 Grad
  • STARRETT
  • Steel Rule, Flexible, 300mm, Type 34 Grad Steel Rule,Flexible,300mm,Type 34 Grad
  • Item # 2ZUX2
  • Mfr. Model # C334-300
  • Steel Rule, Flexible, Construction Hardened And Tempered Tool Steel, Graduation Type 34, Graduations 10ths,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More