Skip Content

Filter Results By

Applied Filters Clear All

Measuring and Layout Tools

29 Results Found that Include 37 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Digital Angle Finder,12 in,Aluminum
  • JOHNSON
  • Digital Angle Finder, 12 in, Aluminum Digital Angle Finder,12 in,Aluminum
  • Item # 21XK39
  • Mfr. Model # 1750-1200
  • Digital Angle Locator, Accuracy 0.15 Degrees , Base Length (In.) 12, Overall Height (In.) 2, Number of Level...More

Rigid Steel Rule,18 In,5R Grad
  • GENERAL
  • Rigid Steel Rule, 18 In, 5R Grad Rigid Steel Rule,18 In,5R Grad
  • Item # 3VZL6
  • Mfr. Model # CF1845
  • Steel Rule, Construction Rigid Tempered Steel, Graduation Type 5R, Graduations 32nds, 64ths, 10ths, 100ths,...More

Steel 8m Metric Magnetic Tip Tape Measure
  • MILWAUKEE
  • Steel 8m Metric Magnetic Tip Tape Measure Magnetic Tip Tape Measure
  • Item # 31AE30
  • Mfr. Model # 48-22-5308
  • Magnetic Tip Tape Measure, Metric, Blade Length 8m, Blade Width 1 In., Blade Material Steel, Case Type...More

Magnetic, Aluminum Reaming Torpedo Level, 10" Length, Top&#
  • MILWAUKEE
  • Magnetic, Aluminum Reaming Torpedo Level, 10" Length, Top Read: Yes Magnetic, Aluminum Reaming Torpedo Level, 10" Length, Top Read: Yes
  • Item # 23TD40
  • Mfr. Model # 48-22-5109
  • Reaming Torpedo Level, Frame Material Aluminum, Length 10 In., Magnetic, Top Read Yes, Total Number of Vials...More

Bench Level,3 3/8 In,1 Vial
  • STARRETT
  • Bench Level, 3 3/8 In, 1 Vial Bench Level,3 3/8 In,1 Vial
  • Item # 2ZVL6
  • Mfr. Model # 130
  • Bench Level, Precision, Length 3 3/8 In, Width 3/4 In, Height 1 In, Accuracy 17-21 Minutes, Cast Iron w/Black...More

Digital Angle Finder,10 in,Aluminum
  • JOHNSON
  • Digital Angle Finder, 10 in, Aluminum Digital Angle Finder,10 in,Aluminum
  • Item # 21XK40
  • Mfr. Model # 1750-1000
  • Digital Angle Locator, Accuracy 0.15 Degrees , Base Length (In.) 10, Overall Height (In.) 2, Number of Level...More

Wrap-a-Round Tape,Blade 9 ft x 5 in.
  • JACKSON SAFETY
  • Wrap-a-Round Tape, Blade 9 ft x 5 in. Wrap-a-Round Tape
  • Item # 2UPY2
  • Mfr. Model # 101475600
  • Wrap-a-Round Tape Measure, Size Extra Large, Blade Length 9 ft., Blade Width 5 In., Graduation Type...More

Vented, Sight Length (In.) 4-1/4
Probe and Position Set, 12 Pc, Straight, 35° Bend,
Combination Blade,4R,Gray Enamel
High Vis Drywall T-Square,Aluminum,PR
  • KRAFT TOOL CO.
  • High Vis Drywall T-Square, Aluminum, PR High Vis Drywall T-Square,Aluminum,PR
  • Item # 35EM51
  • Mfr. Model # DW225
  • T-Square, Aluminum, Painted Finish, Body Size 48 In.L x 2 In.W, Tongue Size 22 In.L x 1-1/2 In.W, Size 49-1/2...More

Straight Edge,12 in L,Steel
Nonmagnetic, Aluminum Box Level, 48" Length, Top Read:
  • JOHNSON
  • Nonmagnetic, Aluminum Box Level, 48" Length, Top Read: Yes Box Level
  • Item # 23J468
  • Mfr. Model # 1711-4800
  • Box Level, Frame Material Aluminum, Length 48 In., Nonmagnetic, Top Read Yes, Total Number of Vials 3, Number...More

Moisture/Stud/AC Voltage/Metal Detector
  • SONIN
  • Moisture/Stud/AC Voltage/Metal Detector Moisture/Stud/AC Voltage/Metal Detector
  • Item # 1EFW4
  • Mfr. Model # 50215
  • Multi-Function Detector, Moisture/Stud/AC/Metal, Professional, Scan Depth Stud 3/4, Voltage 2, Metal 2 In,...More

Fiberglass 100 ft./30m SAE/Metric Engineers Long Tape
  • KESON
  • Fiberglass 100 ft./30m SAE/Metric Engineers Long Tape Measure Engineers Long Tape Measure
  • Item # 3LJU5
  • Mfr. Model # OTR-10M-100
  • Engineers Long Tape Measure, SAE/Metric, Blade Length 100 ft./30m, Blade Width 1/2 In., Blade Material...More

Fiberglass 100 ft./30m SAE/Metric Long Tape Measure
  • KESON
  • Fiberglass 100 ft./30m SAE/Metric Long Tape Measure Long Tape Measure
  • Item # 3LJT4
  • Mfr. Model # OTR-18M-100
  • Long Tape Measure, SAE/Metric, Blade Length 100 ft./30m, Blade Width 1/2 In., Blade Material Fiberglass, Case...More

Measuring Wheel,Compact,4In
Packing Hook, Corkscrew Point Type, 19" Overall Length
Scriber, Straight, Short Bend, Long Bend Point Type, 12
Flexible Rule,SS,300 x 13mm
Multi-Function Detector,2 In Depth
  • GENERAL
  • Multi-Function Detector, 2 In Depth Multi-Function Detector,2 In Depth
  • Item # 9CAC9
  • Mfr. Model # MSV350D
  • Multi-Function Detector, Type Stud/Voltage/Metal, Scan Depth 2 In., Scans Walls, Floors and Ceilings, Battery...More

Bulls Eye Level,Acrylic,1.181 In L,PK10
Fiberglass 200 ft. SAE Surveyor Rope
  • KESON
  • Fiberglass 200 ft. SAE Surveyor Rope Surveyor Rope
  • Item # 3LJK7
  • Mfr. Model # SR-18-200
  • Surveyor Rope, SAE, Blade Length 200 ft., Blade Width 1/4 In., Blade Material Fiberglass, Case Type None,...More

Nonmagnetic, Aluminum Box Level, 48" Length, Top Read:
Combination Sqaure Blade,4 In,4R
  • STARRETT
  • Combination Sqaure Blade, 4 In, 4R Combination Sqaure Blade,4 In,4R
  • Item # 2ZUR5
  • Mfr. Model # CB4-4R
  • Combination Square Blade, Number of Pieces 1, Blade Length 4 In, Graduation Type 4R, Graduations...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More