Skip Content

Filter Results By

Applied Filters Clear All

Measuring and Layout Tools

47 Results Found that Include 54 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Magnetic Torpedo Level, 11-3/4" Length
  • STANLEY
  • Magnetic Torpedo Level, 11-3/4" Length Magnetic Torpedo Level
  • Item # 1XDL1
  • Mfr. Model # 43-609
  • Magnetic Torpedo Level, Length 11-3/4 In., Total Number of Vials 3, Number of Plumb Vials 1, Number of Level...More

Steel Rule,Rigid,12 In,32/64/0.5/1mm
Nonmagnetic, Aluminum I-Beam Level, 48" Length, Top Read&#x
  • WESTWARD
  • Nonmagnetic, Aluminum I-Beam Level, 48" Length, Top Read: No I-Beam Level
  • Item # 4MRV8
  • Mfr. Model # 4MRV8
  • I-Beam Level, Frame Material Aluminum, Length 48 In., Nonmagnetic, Top Read No, Total Number of Vials 3,...More

Straight Edge,Alum,96 In,Painted Marking
Stainless Steel 100 ft. SAE Long Tape Measure
  • STANLEY
  • Stainless Steel 100 ft. SAE Long Tape Measure Long Tape Measure
  • Item # 6XV49
  • Mfr. Model # 34-130
  • Long Tape Measure, SAE, Blade Length 100 ft., Blade Width 3/8 In., Blade Material Stainless Steel, Case Type...More

Pocket Level,2 1/2 In,1 Vial
  • STARRETT
  • Pocket Level, 2 1/2 In, 1 Vial Pocket Level,2 1/2 In,1 Vial
  • Item # 2ZVL8
  • Mfr. Model # 135A
  • Pocket Level, Precision, Length 2 1/2 In, Width 3/8 In, Height 1/2 In, Accuracy 24-30 Minutes, Hexagonal Tool...More

Pocket Level,3 1/2 In,1 Vial
  • STARRETT
  • Pocket Level, 3 1/2 In, 1 Vial Pocket Level,3 1/2 In,1 Vial
  • Item # 2ZVL9
  • Mfr. Model # 135B
  • Pocket Level, Precision, Length 3 1/2 In, Width 3/8 In, Height 1/2 In, Accuracy 24-30 Minutes, Hexagonal Tool...More

Steel 25 ft. SAE/Metric Tape Measure
  • ABILITY ONE
  • Steel 25 ft. SAE/Metric Tape Measure Steel 25 ft. SAE/Metric Tape Measure
  • Item # 35MT19
  • Mfr. Model # 903308
  • Tape Measure, SAE/Metric, Blade Length 25 ft., Blade Width 1 In., Blade Material Steel, Case Type Closed,...More

Stud Sensor,Electronic,1/2,1,1-1/2 In
  • STANLEY
  • Stud Sensor, Electronic, 1/2,1,1-1/2 In Stud Sensor,Electronic,1/2,1,1-1/2 In
  • Item # 24A377
  • Mfr. Model # STHT77404
  • Stud Sensor, Electronic, Scan Depth 1/2, 1, 1-1/2 In., Scans Drywall, Wood, Paneling, and Other Wall...More

Magnetic, Aluminum Torpedo Level, 10" Length, Top Read:
  • JOHNSON
  • Magnetic, Aluminum Torpedo Level, 10" Length, Top Read: Yes Torpedo Level
  • Item # 6XUR5
  • Mfr. Model # 1404-1000
  • Torpedo Level, Frame Material Aluminum, Length 10 In., Magnetic, Top Read Yes, Total Number of Vials 3,...More

Hook and Pick Set, 4 Pc, Straight, 90°, Curved, an
Steel Rule,4R,6 L x 3/4 In W,Chrome,Hook
Digital Angle Finder,Magnetic,2 Button
  • JOHNSON
  • Digital Angle Finder, Magnetic, 2 Button Digital Angle Finder,Magnetic,2 Button
  • Item # 21XK30
  • Mfr. Model # 1886-0000
  • Digital Angle Locator, Material Aluminum, Accuracy 0.1 Degrees @ 0 Degrees and 90 Degrees , All Other Angles...More

Mirrored Compass,1.3 oz.
  • SUUNTO
  • Mirrored Compass, 1.3 oz. Mirrored Compass,1.3 oz.
  • Item # 8CLW6
  • Mfr. Model # SS012277013
  • Mirrored Compass, Liquid Filled Yes, Scales in., mm, Graduations 2 Degrees , Body Material Plastic, Needle...More

Elbow, Female Vented Oil Gages, Sight Length (In.)
Electronic Stud Finder W/AC Detection
  • ZIRCON
  • Electronic Stud Finder W/AC Detection Electronic Stud Finder W/AC Detection
  • Item # 1TJT6
  • Mfr. Model # 61981
  • Electronic Stud Finder, Multifunction, Scan Depth Stud 1-1/2 In., Voltage 2 In., Scans Stud Edges and Hot...More

Satin Steel Rule 1mm/.5mm
  • MITUTOYO
  • Satin Steel Rule 1mm/.5mm Satin Steel Rule 1mm/.5mm
  • Item # 16X226
  • Mfr. Model # 182-131
  • Steel Rule, Construction Hardened And Tempered Stainless Steel, Graduation Type Metric, Graduations 1mm,...More

Steel 100 ft. SAE/Metric Long Tape Measure
  • LUFKIN
  • Steel 100 ft. SAE/Metric Long Tape Measure Long Tape Measure
  • Item # 4CP83
  • Mfr. Model # HV30CME
  • Long Tape Measure, SAE/Metric, Blade Length 100 ft., Blade Width 3/8 In., Blade Material Steel, Case Type...More

Measuring Wheel Counter,99999 Ft
  • KESON
  • Measuring Wheel Counter, 99999 Ft Measuring Wheel Counter,99999 Ft
  • Item # 4LGJ4
  • Mfr. Model # MP401RCA
  • Replacement Counter, Feet Increments, MP Series, Measurement Capacity 99,999 Feet Ft, Black, ABS, Length 2...More

Measuring Wheel,0.305M,9999.9M
  • KESON
  • Measuring Wheel, 0.305M, 9999.9M Measuring Wheel,0.305M,9999.9M
  • Item # 4LGJ2
  • Mfr. Model # RR10M
  • Measuring Wheel, Precision Molded ABS, RR Series, Wheel Circumference 0.305m, Wheel Dia. 0.097m, Measuring...More

Combination Blade,12 In,Inch/Metric
  • WESTWARD
  • Combination Blade, 12 In, Inch/Metric Combination Blade,12 In,Inch/Metric
  • Item # 2YNH8
  • Mfr. Model # 2YNH8
  • Combination Blade, Number of Pieces 1, Blade Length 12 In, Graduation Type Inch/Metric, Graduations...More

Combination Blade,12 In,4R Graduations
Fiberglass 50m Metric Surveyor Rope
  • KESON
  • Fiberglass 50m Metric Surveyor Rope Surveyor Rope
  • Item # 3LJL2
  • Mfr. Model # SR-50M
  • Surveyor Rope, Metric, Blade Length 50m, Blade Width 1/4 In., Blade Material Fiberglass, Case Type None,...More

Scriber, Straight, Short Bend Point Type, 9 Overall Length&
Square,Combination
Rectractable Scriber, Retractable, Straight Point Type, 5-1/2&#x
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More