Skip Content

Filter Results By

Applied Filters Clear All

Measuring and Layout Tools

63 Results Found that Include 82 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Stainless Steel 30 ft. SAE Magnetic Tip Tape Measure
  • KOMELON
  • Stainless Steel 30 ft. SAE Magnetic Tip Tape Measure Magnetic Tip Tape Measure
  • Item # 9RVX7
  • Mfr. Model # 7130
  • Magnetic Tip Tape Measure, SAE, Blade Length 30 ft., Blade Width 1 In., Blade Material Stainless Steel, Case...More

Studsensor,Contractor
  • ZIRCON
  • Studsensor, Contractor Studsensor,Contractor
  • Item # 4GU28
  • Mfr. Model # 61899
  • Contractor Studsensor, Scan Depth 1 1/2 Inches, Scans Drywall, Wood, Paneling, Instant Calibration, LED/Audio...More

Steel 16 ft. SAE Tape Measure
  • KLEIN TOOLS
  • Steel 16 ft. SAE Tape Measure Tape Measure
  • Item # 24A474
  • Mfr. Model # 93116
  • Tape Measure, SAE, Blade Length 16 ft., Blade Width 1 In., Blade Material Steel, Case Type Closed,...More

Combination Square,16 In,Zinc
Steel 2m Metric Tape Measure
  • LUFKIN
  • Steel 2m Metric Tape Measure Tape Measure
  • Item # 9EWD1
  • Mfr. Model # W606PM
  • Tape Measure, Metric, Blade Length 2m, Blade Width 6mm, Blade Material Steel, Case Type Closed, Graduations...More

Stainless Steel 30 ft. SAE Tape Measure
  • KOMELON
  • Stainless Steel 30 ft. SAE Tape Measure Tape Measure
  • Item # 9A762
  • Mfr. Model # SS130
  • Tape Measure, SAE, Blade Length 30 ft., Blade Width 1 In., Blade Material Stainless Steel, Case Type Closed,...More

Bulls Eye Level,Acrylic,1.180 In L,PK10
Magnetic, Aluminum Torpedo Level, 9" Length, Top Read:
  • WESTWARD
  • Magnetic, Aluminum Torpedo Level, 9" Length, Top Read: No Torpedo Level
  • Item # 4MRX8
  • Mfr. Model # 4MRX8
  • Torpedo Level, Frame Material Aluminum, Length 9 In., Magnetic, Top Read No, Total Number of Vials 4, Number...More

Folding Rule,72 in.,Standard
  • WESTWARD
  • Folding Rule, 72 in., Standard Folding Rule,72 in.,Standard
  • Item # 30PC14
  • Mfr. Model # 30PC14
  • Folding Rule, Construction Wood with Brass Slide, Strike Plates, Brass Plated End Caps, Riveted Brass Lock...More

Angle Meter,Magnetic Base,0-90 Deg
Combination Square,12 In,Die-Cast
Packing Hook, Corkscrew Point Type, 7-1/2" Overall Len
Magnetic, Aluminum Torpedo Level, 9" Length, Top Read:
  • KLEIN TOOLS
  • Magnetic, Aluminum Torpedo Level, 9" Length, Top Read: Yes Mini-Magnet Level
  • Item # 2DGX9
  • Mfr. Model # 930-9
  • Torpedo Level, Frame Material Aluminum, Length 9 In., Magnetic, Top Read Yes, Total Number of Vials 3, Number...More

Magnetic, Glass Filled Polymer Torpedo Level, 10" Length,&#
  • JOHNSON
  • Magnetic, Glass Filled Polymer Torpedo Level, 10" Length, Top Read: Yes Torpedo Level
  • Item # 3KU73
  • Mfr. Model # 007
  • Torpedo Level, Frame Material Glass Filled Polymer, Length 10 In., Magnetic, Top Read Yes, Total Number of...More

Rafter Angle Square,12 In,Aluminum
Probe Pick, 10-pc., 1 End Tapered/1 End L-Shaped Point
Drywall T-Square,47 7/8 In,Aluminum
Vented, Sight Length (In.) 2-3/4
Pocket Scriber, Retractable, Straight Point Type, 5-3/4 Ove
Combination Square 16 In
Flexible Steel Rule,6 L x1/2 In W,Chrome
Nonmagnetic, Aluminum I-Beam Level, 24" Length, Top Read&#x
  • JOHNSON
  • Nonmagnetic, Aluminum I-Beam Level, 24" Length, Top Read: Yes I-Beam Level
  • Item # 6X992
  • Mfr. Model # 3724
  • I-Beam Level, Frame Material Aluminum, Length 24 In., Nonmagnetic, Top Read Yes, Total Number of Vials 3,...More

Combination Square,SS,Red Zinc,12 In.
  • BORA
  • Combination Square, SS, Red Zinc, 12 In. Combination Square,SS,Red Zinc,12 In.
  • Item # 23N572
  • Mfr. Model # 531120
  • Combination Square, Number of Pieces 2, Graduation Type Inches, Graduations 1/16 In., 1/32 In., Head Material...More

Steel Rule,Flexible,6 In,5R Grad
  • STARRETT
  • Steel Rule, Flexible, 6 In, 5R Grad Steel Rule,Flexible,6 In,5R Grad
  • Item # 2ZUU9
  • Mfr. Model # C305R-6
  • Steel Rule, Flexible, Construction Hardened And Tempered Tool Steel, Graduation Type 5R, Graduations 10ths,...More

Scriber/Pick Set, Straight, Hook, Off-Set Angle and Bent&#x
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More