Skip Content

Filter Results By

Applied Filters Clear All

Measuring and Layout Tools

62 Results Found that Include 86 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Protractor Angle Finder,4 In,Magnetic
Steel 25 ft. SAE Engineers Tape Measure
  • STANLEY
  • Steel 25 ft. SAE Engineers Tape Measure Steel 25 ft. SAE Engineers Tape Measure
  • Item # 20JY19
  • Mfr. Model # STHT30759L
  • Engineers Tape Measure, SAE, Blade Length 25 ft., Blade Width 1 In., Blade Material Steel, Case Type Closed,...More

Fiberglass 100 ft. SAE Engineers Long Tape Measure
  • WESTWARD
  • Fiberglass 100 ft. SAE Engineers Long Tape Measure Engineers Long Tape Measure
  • Item # 4YP86
  • Mfr. Model # 4YP86
  • Engineers Long Tape Measure, SAE, Blade Length 100 ft., Blade Width 1/2 In., Blade Material Fiberglass, Case...More

Magnetic, Aluminum Torpedo Level, 9" Length, Top Read:
  • JOHNSON
  • Magnetic, Aluminum Torpedo Level, 9" Length, Top Read: Yes Torpedo Level
  • Item # 1TDY8
  • Mfr. Model # 5500M-GLO
  • Torpedo Level, Frame Material Aluminum, Length 9 In., Magnetic, Top Read Yes, Total Number of Vials 3, Number...More

Stainless Steel 25 ft. SAE Magnetic Tip Tape Measure
  • KOMELON
  • Stainless Steel 25 ft. SAE Magnetic Tip Tape Measure Magnetic Tip Tape Measure
  • Item # 8MGG8
  • Mfr. Model # 7125
  • Magnetic Tip Tape Measure, SAE, Blade Length 25 ft., Blade Width 1 In., Blade Material Stainless Steel, Case...More

Adhesive Backed Tape Measure,1 x 500 In
  • Adhesive Backed Tape Measure, 1 x 500 In Adhesive Tape Measures
  • Item # 3KHL1
  • Mfr. Model # 3KHL1
  • Adhesive Backed Tape Measure, Blade Length 500 In., Blade Width 1 In., Graduation Type In./Cm./mm.,...More

Aluminum Straight Edge,72 In,Graduated
Steel 25 ft. SAE Tape Measure
  • US TAPE
  • Steel 25 ft. SAE Tape Measure Tape Measure
  • Item # 6DYR1
  • Mfr. Model # 57213
  • Tape Measure, SAE, Blade Length 25 ft., Blade Width 1 In., Blade Material Steel, Case Type Closed,...More

Steel 6 ft. SAE Diameter Tape Measure
  • KESON
  • Steel 6 ft. SAE Diameter Tape Measure Steel 6 ft. SAE Diameter Tape Measure
  • Item # 30NX09
  • Mfr. Model # PD618N
  • Diameter Tape Measure, SAE, Blade Length 6 ft., Blade Width 1/4 In., Blade Material Steel, Case Type Closed,...More

Steel 33 ft. SAE Tape Measure
  • JOHNSON
  • Steel 33 ft. SAE Tape Measure Tape Measure
  • Item # 6XUT0
  • Mfr. Model # 1819-0033
  • Tape Measure, SAE, Blade Length 33 ft., Blade Width 1 In., Blade Material Steel, Case Type Closed,...More

Steel 25 ft. SAE Tape Measure
  • KLEIN TOOLS
  • Steel 25 ft. SAE Tape Measure Tape Measure
  • Item # 24A473
  • Mfr. Model # 93025
  • Tape Measure, SAE, Blade Length 25 ft., Blade Width 1 In., Blade Material Steel, Case Type Closed,...More

Magnetic, Aluminum Torpedo Level, 2-1/2" Length, Top R
  • KLEIN TOOLS
  • Magnetic, Aluminum Torpedo Level, 2-1/2" Length, Top Read: No Mini-Magnet Level
  • Item # 15X679
  • Mfr. Model # 9317RE
  • Torpedo Level, Frame Material Aluminum, Length 2-1/2 In., Magnetic, Top Read No, Total Number of Vials 1,...More

Sliding T Bevel
Steel 25 ft. SAE Tape Measure
  • LUFKIN
  • Steel 25 ft. SAE Tape Measure Tape Measure
  • Item # 44ZJ77
  • Mfr. Model # PQR1425
  • Tape Measure, SAE, Blade Length 25 ft., Blade Width 1 In., Blade Material Steel, Case Type Closed,...More

Quick Square,Alum,10 3/4x6 3/4,Blk
Level Vial,Acrylic,0.960 In L,PK25
Steel Rule,Flex,6 In,16/32/64ths/0.5/1mm
  • MITUTOYO
  • Steel Rule, Flex, 6 In, 16/32/64ths/0.5/1mm Steel Rule,Flex,6 In,16/32/64ths/0.5/1mm
  • Item # 4LA68
  • Mfr. Model # 182-302
  • Flexible Steel Rule, Inch/Millimeter, Graduations 16ths/32nds/64ths/1mm/0.5mm, Length 6 In/150 Millimeter,...More

Doyle Log Folding Rule,Length 48 In
  • LUFKIN
  • Doyle Log Folding Rule, Length 48 In Doyle Log Folding Rule,Length 48 In
  • Item # 3KMZ5
  • Mfr. Model # 524
  • Doyle Log Folding Rule, Brass Plated End Caps, Material Wood, Length 48 In., Width 5/8 In., Painted Finish,...More

Precision Probe Set, #1, #6, #17, #23, Doubl
Plumb Bob, Size: 16 oz., 6" L
Magnetic Target Card
Scriber, Straight Point Type, 6-1/8 Overall Length (In
Brick Mason Folding Rule,72 in.,Standard
  • WESTWARD
  • Brick Mason Folding Rule, 72 in., Standard Brick Mason Folding Rule,72 in.,Standard
  • Item # 30PC18
  • Mfr. Model # 30PC18
  • Brick Mason Folding Rule, Construction Wood with Brass Slide, Strike Plates, Brass Plated End Caps, Riveted...More

Modular Mason Folding Rule,72 in.
  • WESTWARD
  • Modular Mason Folding Rule, 72 in. Modular Mason Folding Rule,72 in.
  • Item # 30PC16
  • Mfr. Model # 30PC16
  • Modular Mason Folding Rule, Construction Wood with Brass Slide, Strike Plates, Brass Plated End Caps, Riveted...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More