Skip Content

Filter Results By

Applied Filters Clear All

Measuring and Layout Tools

43 Results Found that Include 43 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Rule,Pocket Clip,6 In
Scriber, Bent Point Type, 8 Overall Length (In.),
Rule,Aluminum,36 In,1/8,1/16 In Grad
Steel 3 ft. SAE Key Chain Tape Measure
  • STANLEY
  • Steel 3 ft. SAE Key Chain Tape Measure Steel 3 ft. SAE Key Chain Tape Measure
  • Item # 6R095
  • Mfr. Model # 39-130
  • Key Chain Tape Measure, SAE, Blade Length 3 ft., Blade Width 1/4 In., Blade Material Steel, Case Type Closed,...More

Steel 16 ft. SAE Tape Measure
  • WESTWARD
  • Steel 16 ft. SAE Tape Measure Tape Measure
  • Item # 24Z089
  • Mfr. Model # 24Z089
  • Tape Measure, SAE, Blade Length 16 ft., Blade Width 3/4 In., Blade Material Steel, Case Type Closed,...More

Pocket Level,5 In
Flexible Steel Rule,6 In,SAE/Decimal
  • GENERAL
  • Flexible Steel Rule, 6 In, SAE/Decimal Flexible Steel Rule,6 In,SAE/Decimal
  • Item # 3VZR3
  • Mfr. Model # 300/1
  • Steel Rule, Construction Flexible Tempered Steel, Graduations 32nds, 64ths, Decimal, Length 6 In, Length 150...More

Rule,Pocket Clip,Metric,6 In
Bulls Eye Level
Ruler,6 Inch,Stainless Steel
  • WESTCOTT
  • Ruler, 6 Inch, Stainless Steel Ruler,6 Inch,Stainless Steel
  • Item # 10F263
  • Mfr. Model # 10414
  • Ruler, Construction Stainless Steel, Graduation Type Inch/Metric, Graduations 1/16 In., 1/32 In., Stainless...More

Precision Probe, Double Bend Short Point Type, 5-13/16
Framing Square,12x1-1/2 in,1/8,1/16 Grad
  • JOHNSON
  • Framing Square, 12x1-1/2 in, 1/8,1/16 Grad Framing Square,12x1-1/2 in,1/8,1/16 Grad
  • Item # 21XK18
  • Mfr. Model # CS10
  • Framing Square, Material Steel, Finish Powder Coated, Body Size 12 x 1-1/2 in., Tongue Size 8 x 1 in., Size 8...More

Ruler,Plastic,12 In
  • WESTCOTT
  • Ruler, Plastic, 12 In Ruler,Plastic,12 In
  • Item # 41N575
  • Mfr. Model # 14381
  • Ruler, Construction Plastic, Graduation Type Imperial and Metric, Graduations 1/16 In., Plastic Finish, Hook...More

Line/Surface Level
Ruler,Plastic,12 In
  • WESTCOTT
  • Ruler, Plastic, 12 In Ruler,Plastic,12 In
  • Item # 41N622
  • Mfr. Model # 00403
  • Ruler, Construction Plastic, Graduation Type Imperial and Metric, Graduations 1/16 In., Plastic Finish, Hook...More

Machinist Scriber, Straight and Bent Point Type, 8-1/4
Line Level,3In,Plastic
  • STANLEY
  • Line Level, 3In, Plastic Line Level,3In,Plastic
  • Item # 38WF18
  • Mfr. Model # 42-193
  • Line Level, In-Mounting Base, Length (In.) 3, Width (In.) 13/64, Thickness (In.) 13/64, Height (In.) 13/64,...More

Ruler,12 Inch,Clear Acrylic
  • WESTCOTT
  • Ruler, 12 Inch, Clear Acrylic Ruler,12 Inch,Clear Acrylic
  • Item # 10F266
  • Mfr. Model # 10562
  • Ruler, Construction Plastic, Graduation Type Inch/Metric, Graduations 1/16 In./cm, Clear Acrylic Finish,...More

Ruler,Plastic,Lined,16ths,6in,Transparnt
Flexible Steel Rule,150x12mm
  • GENERAL
  • Flexible Steel Rule, 150x12mm Flexible Steel Rule,150x12mm
  • Item # 3VZR7
  • Mfr. Model # 305ME
  • Steel Rule, Construction Flexible Tempered Steel, Graduations 16ths, mm, Length 6 In, Length 150 mm, Width...More

Rule,Aluminum,12 In,1/8,1/16 In Grad
Protractor,Plastic,Lined3-1/2in,Trnsprnt
Ruler,Aluminum,12 In
  • WESTCOTT
  • Ruler, Aluminum, 12 In Ruler,Aluminum,12 In
  • Item # 41N569
  • Mfr. Model # 14174
  • Ruler, Construction Aluminum, Graduation Type Imperial and Metric, Graduations 1/16 In., Aluminum Finish,...More

Ruler,Wood,36 In.
Ruler,Wood,39 In
Ruler,Plastic,Lined,16ths,6in,Transparnt
Plastic Ruler,Flexible,15 In L
  • POINTE INTERNATIONAL
  • Plastic Ruler, Flexible, 15 In L Plastic Ruler,Flexible,15 In L
  • Item # 1ZRB3
  • Mfr. Model # 05032
  • Plastic Ruler, Flexible, Length 15 In, Width 1 In, Graduations 1/8ths In, 1 cm, Thickness 1/8 In, Markings...More

Ruler,Wood,12 In
  • WESTCOTT
  • Ruler, Wood, 12 In Ruler,Wood,12 In
  • Item # 41N623
  • Mfr. Model # 05011
  • Ruler, Construction Wood, Graduation Type Imperial and Metric, Graduations 1/16 In., Clear Lacquer Finish,...More

Aluminum Line Level
Ruler,Plastic,Lined,16ths,6in,Smoky Gray
Optic Yellow, Plastic Leveling Line, 5400 (450 ft.)&#x
Precision Probe, #1 Point Type, 5-15/16 Overall Length
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More