Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Measuring and Layout Tools

48 Results Found that Include 48 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Rigid Rule,SS,150 x 19mm,1mm,0.5mm
Flexible Rule,SS,150 x 12.7mm
  • MITUTOYO
  • Flexible Rule, SS, 150 x 12.7mm Flexible Rule,SS,150 x 12.7mm
  • Item # 4CGV1
  • Mfr. Model # 182-207
  • Flexible Rule, Construction Stainless Steel, Graduation Type -, Graduations 10ths, 100ths, 1mm, 1/2mm, Satin...More

Combination Square Set,4 pcs.,4R,Steel
Rule,Flex Steel,12 In
  • MITUTOYO
  • Rule, Flex Steel, 12 In Rule,Flex Steel,12 In
  • Item # 6C290
  • Mfr. Model # 182-221
  • Flex Steel Rule, Graduations 8ths, 16ths, Quick Reading 32nds and 64ths, Length 12 Inches, Width x Thickness...More

Scriber, Straight Point Type, 6-1/8 Overall Length (In
Steel Rule,Rigid,12 In,32/64/0.5/1mm
Rigid Rule,Steel,24 In. L
  • MITUTOYO
  • Rigid Rule, Steel, 24 In. L Rigid Rule,Steel,24 In. L
  • Item # 6C304
  • Mfr. Model # 182-161
  • Rigid Rule, Construction Tempered Stainless Steel, Graduation Type 4R, Graduations 8ths, 16ths, 32nds, 64ths,...More

Steel Rule,Flexible,6In,32/64ths/0.5/1mm
Steel Rule,Flexible,12In,32/64/10/100ths
Steel Rule,Rigid,6In,32/64ths/0.5/1mm
Rule,Steel,18 In
  • MITUTOYO
  • Rule, Steel, 18 In Rule,Steel,18 In
  • Item # 6C303
  • Mfr. Model # 182-241
  • Rigid Steel Rule, Length 18 Inches, Graduations 8ths, 16ths, Quick Reading 32nds and 64ths, Width x Thickness...More

Satin Steel Rule 1mm/.5mm
  • MITUTOYO
  • Satin Steel Rule 1mm/.5mm Satin Steel Rule 1mm/.5mm
  • Item # 16X226
  • Mfr. Model # 182-131
  • Steel Rule, Construction Hardened And Tempered Stainless Steel, Graduation Type Metric, Graduations 1mm,...More

Steel Rule,Rigid,12 In,32/64/10/100ths
Pocket Scriber, Retractable, Straight Point Type, 5-3/4 Ove
Steel Rule,Rigid,12 In,8/16/32/64ths
Steel Rule,Rigid,6 In,32/64/10/100ths
Steel Rule,Rigid,6x3/4 In,8/16/32/64ths
Rule,Pocket,150 Mm
  • MITUTOYO
  • Rule, Pocket, 150 Mm Rule,Pocket,150 Mm
  • Item # 6C300
  • Mfr. Model # 950-300
  • Pocket Rule, Length 150 Millimeters, Graduations 64ths and 1 Millimeter, Width x Thickness 0.470 x 0.021...More

Steel Rule,Rigid,6In,50/100ths/0.5/1mm
Flexible Rule,SS,150 x 12.7mm,1mm,0.5mm
Steel Rule,Flexible,12In,32/64/50/100ths
Steel Rule,Flexible,12 In,32/64/0.5/1mm
  • MITUTOYO
  • Steel Rule, Flexible, 12 In, 32/64/0.5/1mm Steel Rule,Flexible,12 In,32/64/0.5/1mm
  • Item # 4LA69
  • Mfr. Model # 182-305
  • Flexible Steel Rule, Inch/Millimeter, Graduations 16ths/32nds/64ths/1mm/0.5mm, Length 12 In/300 Millimeter,...More

Flexible Rule,SS,300 x 13mm
Combination Square,Steel,Gray Enamel
Surface Tester,17.5mm Range
  • MITUTOYO
  • Surface Tester, 17.5mm Range Surface Tester,17.5mm Range
  • Item # 45MY08
  • Mfr. Model # SJ-210
  • Surface Tester, Measuring Range 17.5mm, Profile Ra, Rc, Ry, Rz, Rq, Rt, Rmax, Rp, Rv, R3z, Rsk, Rku, RPc,...More

Combination Blade,12 in.,Steel
Toolmaker Microscope
  • MITUTOYO
  • Toolmaker Microscope Toolmaker Microscope
  • Item # 4LA60
  • Mfr. Model # 176-808A
  • Toolmaker Microscope, Optical Tube Monocular, Broken Cross Hair Reticle, Adjustable Diopter, Eyepiece...More

Steel Rule,Flexible,6 In,32/64/50/100ths
Steel Rule,Flex,6 In,16/32/64ths/0.5/1mm
  • MITUTOYO
  • Steel Rule, Flex, 6 In, 16/32/64ths/0.5/1mm Steel Rule,Flex,6 In,16/32/64ths/0.5/1mm
  • Item # 4LA68
  • Mfr. Model # 182-302
  • Flexible Steel Rule, Inch/Millimeter, Graduations 16ths/32nds/64ths/1mm/0.5mm, Length 6 In/150 Millimeter,...More

Pocket Rule,Stl,Inch,32nds,64ths,6 In L
Steel Rule,Flexible,6 In,32/64/10/100ths
Surface Tester,Color,14200 Micron
  • MITUTOYO
  • Surface Tester, Color, 14200 Micron Surface Tester,Color,14200 Micron
  • Item # 5RCG9
  • Mfr. Model # 178-561-02A
  • Surface Tester, Features Color Graphic Display, Measuring Range Detector Measuring Range 14200 micronin,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More