Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Measuring and Layout Tools

41 Results Found that Include 105 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Square,Carpenters,Steel,12 x 8 In
  • STANLEY
  • Square, Carpenters, Steel, 12 x 8 In Square,Carpenters,Steel,12 x 8 In
  • Item # 5C961
  • Mfr. Model # 45-912
  • 12 x 8 In. Steel Carpenters Square, Steel, Clear Powder Coat Finish, Body Size 12 x 1 1/2 In., Tongue Size 8...More

Steel 25 ft. SAE Engineers Tape Measure
  • STANLEY
  • Steel 25 ft. SAE Engineers Tape Measure Steel 25 ft. SAE Engineers Tape Measure
  • Item # 20JY19
  • Mfr. Model # STHT30759L
  • Engineers Tape Measure, SAE, Blade Length 25 ft., Blade Width 1 In., Blade Material Steel, Case Type Closed,...More

Combination Square,12 In,Die-Cast
Square,ABS,Yellow,7 In,Graduations 8ths
Square,ABS,Yellow,12 In,Graduations 8ths
Combination Square 12 In
  • STANLEY
  • Combination Square 12 In Combination Square 12 In
  • Item # 6R185
  • Mfr. Model # 46-222
  • Combination Square, Number of Pieces 2, Head Type Square, Head Material Die Cast , Chrome Plated Blade...More

Plumb Bob, Size: 8 oz.
Line Level,3In,Plastic
  • STANLEY
  • Line Level, 3In, Plastic Line Level,3In,Plastic
  • Item # 38WF18
  • Mfr. Model # 42-193
  • Line Level, In-Mounting Base, Length (In.) 3, Width (In.) 13/64, Thickness (In.) 13/64, Height (In.) 13/64,...More

Quick Square,Buffed,7In
  • STANLEY
  • Quick Square, Buffed, 7In Quick Square,Buffed,7In
  • Item # 38WF34
  • Mfr. Model # 46-067
  • Quick Square, Aluminum, Buffed Finish, Body Size 10-1/4 In., Tongue Size 6-3/4 In., Size 7 In., Graduations...More

Steel 3 ft. SAE Key Chain Tape Measure
  • STANLEY
  • Steel 3 ft. SAE Key Chain Tape Measure Steel 3 ft. SAE Key Chain Tape Measure
  • Item # 6R095
  • Mfr. Model # 39-130
  • Key Chain Tape Measure, SAE, Blade Length 3 ft., Blade Width 1/4 In., Blade Material Steel, Case Type Closed,...More

Torpedo Level 8 In
Carpenters Square,Alum,24 x 16 In
SAE/Metric Comb Square
Rafter Square,16 x 24 In.
  • STANLEY
  • Rafter Square, 16 x 24 In. Rafter Square,16 x 24 In.
  • Item # 6R150
  • Mfr. Model # 45-011
  • Rafter Square, Aircraft Grade Aluminum, Black Anodized With Yellow Filled Graduations Finish, Body Size 16 x...More

Quick Square,Alum,10 1/4x6 7/8,Blk
Aluminum Line Level
Indoor/Outdoor Ultrasonic Distance Meter, ±0.5% Of R
Combination Square 16 In
Magnetic Post Level,,6 1/8 In,3 Vials
  • STANLEY
  • Magnetic Post Level, , 6 1/8 In, 3 Vials Magnetic Post Level,,6 1/8 In,3 Vials
  • Item # 3FPZ9
  • Mfr. Model # 47-720
  • Magnetic Post Level, Length 6 1/8 In, Width 5 In, Thickness 3/4 In, Accuracy +/-0.001 In @ 10 In, Plastic,...More

Quick Square,Alum,10 3/4x6 3/4,Blk
Electronic,Stud Sensor,3/4 in. Depth
Carpenters Square,Steel,24 x 16 In
Pendulum Self Leveling Cross Line Laser, Horizontal and Ver
Rafter Square,Steel,24 x 16
  • STANLEY
  • Rafter Square, Steel, 24 x 16 Rafter Square,Steel,24 x 16
  • Item # 6R165
  • Mfr. Model # 45-910
  • Rafter Square, Steel, Buffed Finish, Body Size 24 x 2 In, Tongue Size 16 x 1 1/2 In, Graduations Face 1/16,...More

Pendulum Self Leveling Cross Line Laser, Horizontal and Ver
Nonmagnetic, Aluminum Box Level, 24" Length, Top Read:
Stud Sensor,Electronic,1/2,1,1-1/2 In
  • STANLEY
  • Stud Sensor, Electronic, 1/2,1,1-1/2 In Stud Sensor,Electronic,1/2,1,1-1/2 In
  • Item # 24A377
  • Mfr. Model # STHT77404
  • Stud Sensor, Electronic, Scan Depth 1/2, 1, 1-1/2 In., Scans Drywall, Wood, Paneling, and Other Wall...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More