Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Measuring and Layout Tools

32 Results Found that Include 34 Products

Results per page: 16 | 32 | 48
    Slide Caliper,4 In,SS,1/16,1/32 Grad
    Digital Protractor,SS,6 In,0 to 180 deg
    • GENERAL
    • Digital Protractor, SS, 6 In, 0 to 180 degDigital Protractor,SS,6 In,0 to 180 deg
    • Item # 8NC28
    • Mfr. Model # 1702
    • Digital Protractor, Graduations Inches and Metric, Stainless Steel with Knurled Locking Nut Blade, Blade...More

    Slide Caliper,4 In,SS,1/16,1mm Grad
    • GENERAL
    • Slide Caliper, 4 In, SS, 1/16,1mm GradSlide Caliper,4 In,SS,1/16,1mm Grad
    • Item # 3YWR2
    • Mfr. Model # 729ME
    • Slide Caliper, Range 0 to 4 In, Range 0 to 102 mm, Graduations 1/16 In, Graduations 1 mm, Jaw Depth 0.75 In,...More

    Dial Caliper,SS,6 In,0.001 Grad
    • GENERAL
    • Dial Caliper, SS, 6 In, 0.001 GradDial Caliper,SS,6 In,0.001 Grad
    • Item # 3YWT2
    • Mfr. Model # 107
    • Dial Caliper, Range 0-6 In, Graduations 0.001 In, Revolution Range 0.001 In, Jaw Depth 1.5 In, White Dial,...More

    Probe and Position Set With Case,12 Pc
    • GENERAL
    • Probe and Position Set With Case, 12 PcProbe and Position Set With Case,12 Pc
    • Item # 1XHP7
    • Mfr. Model # 707865
    • Probe and Position Set, 12 Pc, Point Type Straight, 35 Deg Bend, 90 Deg Bend, 180 Deg Loop, Double Bend, 180...More

    Dial Caliper,Plastic,6 In,0.01 Grad
    • GENERAL
    • Dial Caliper, Plastic, 6 In, 0.01 GradDial Caliper,Plastic,6 In,0.01 Grad
    • Item # 3YWR5
    • Mfr. Model # 142
    • Dial Caliper, Range 0-6 In, Graduations 0.01 In, Revolution Range 0.01 In, Jaw Depth 1.5 In, White Dial,...More

    Trammel Set
    • GENERAL
    • Trammel SetTrammel Set
    • Item # 3ZH21
    • Mfr. Model # 523
    • Precision Adjustable Trammel Set, 5/8 to 1 1/2 Inches Clamp Opening, Layout Tool, For Large Diameter Circle

    Flexible Steel Rule,6 In,5R Grad
    • GENERAL
    • Flexible Steel Rule, 6 In, 5R GradFlexible Steel Rule,6 In,5R Grad
    • Item # 3VZK7
    • Mfr. Model # CF645
    • Steel Rule, Construction Flexible Tempered Steel, Graduation Type 5R, Graduations 32nds, 64ths, 10ths,...More

    Flexible Steel Rule,12 In,SAE/Metric
    • GENERAL
    • Flexible Steel Rule, 12 In, SAE/MetricFlexible Steel Rule,12 In,SAE/Metric
    • Item # 3VZN1
    • Mfr. Model # CF1247ME
    • Steel Rule, Construction Flexible Tempered Steel, Graduation Type SAE/Metric, Graduations 32nds, 64ths,...More

    Flexible Steel Rule,12 In,Engineers
    • GENERAL
    • Flexible Steel Rule, 12 In, EngineersFlexible Steel Rule,12 In,Engineers
    • Item # 3VZN9
    • Mfr. Model # CF1249MD
    • Steel Rule, Construction Flexible Tempered Steel, Graduation Type Engineers/Metric, Graduations 10ths,...More

    Probe Set,1 Straight,1 Hook,2 Bent,4 Pc
    • GENERAL
    • Probe Set, 1 Straight, 1 Hook, 2 Bent, 4 PcProbe Set,1 Straight,1 Hook,2 Bent,4 Pc
    • Item # 1XHP8
    • Mfr. Model # 60004
    • Probe Set, 4 Pc, Point Type Straight, 180 Degree Hook, 35 Degree Bend, 90 Degree Bend, Tip Material Hardened...More

    Flexible Steel Rule,6 In,SAE/Decimal
    • GENERAL
    • Flexible Steel Rule, 6 In, SAE/DecimalFlexible Steel Rule,6 In,SAE/Decimal
    • Item # 3VZR3
    • Mfr. Model # 300/1
    • Steel Rule, Construction Flexible Tempered Steel, Graduations 32nds, 64ths, Decimal, Length 6 In, Length 150...More

    Flexible Steel Rule,6 In,Engineers
    • GENERAL
    • Flexible Steel Rule, 6 In, EngineersFlexible Steel Rule,6 In,Engineers
    • Item # 3VZN5
    • Mfr. Model # CF649MD
    • Steel Rule, Construction Flexible Tempered Steel, Graduation Type Engineers/Metric, Graduations 10ths,...More

    Single End Pin Vise
    • GENERAL
    • Single End Pin ViseSingle End Pin Vise
    • Item # 3KMK7
    • Mfr. Model # 94A
    • Single End Pin Vise, Range (In.) 0 to 0.055, Range (mm) 0 to 1.4, Handle Knurled, Application Holding Small...More

    Rigid Steel Rule,18 In,5R Grad
    • GENERAL
    • Rigid Steel Rule, 18 In, 5R GradRigid Steel Rule,18 In,5R Grad
    • Item # 3VZL6
    • Mfr. Model # CF1845
    • Steel Rule, Construction Rigid Tempered Steel, Graduation Type 5R, Graduations 32nds, 64ths, 10ths, 100ths,...More

    Tungsten Carbide Scriber
    • GENERAL
    • Tungsten Carbide ScriberTungsten Carbide Scriber
    • Item # 3ZZP6
    • Mfr. Model # 88
    • Scriber, Point Type Straight, Replaceable Tip, Tip Material Tungsten Carbide, Overall Length 5 5/16 In,...More

    Vernier Caliper,6 In,SS,0.001 Grad
    • GENERAL
    • Vernier Caliper, 6 In, SS, 0.001 GradVernier Caliper,6 In,SS,0.001 Grad
    • Item # 3YWH5
    • Mfr. Model # MG6001DC
    • Vernier Caliper, Range 0 to 6 In, Graduations 0.001 In, Graduations 0.02 mm, Jaw Depth 1.5 In, Measures...More

    Rigid Steel Rule,12 In,4R Grad
    • GENERAL
    • Rigid Steel Rule, 12 In, 4R GradRigid Steel Rule,12 In,4R Grad
    • Item # 3VZK3
    • Mfr. Model # CF1264
    • Steel Rule, Construction Rigid Tempered Steel, Graduation Type 4R, Graduations 8ths, 16ths, 32nds, and 64ths,...More

    Flexible Steel Rule,150x12mm
    • GENERAL
    • Flexible Steel Rule, 150x12mmFlexible Steel Rule,150x12mm
    • Item # 3VZR7
    • Mfr. Model # 305ME
    • Steel Rule, Construction Flexible Tempered Steel, Graduations 16ths, mm, Length 6 In, Length 150 mm, Width...More

    Tungsten Carbide Scriber w/Magnet
    • GENERAL
    • Tungsten Carbide Scriber w/MagnetTungsten Carbide Scriber w/Magnet
    • Item # 3KGU7
    • Mfr. Model # 88CM
    • Scriber w/Magnet, Point Type Straight, Replaceable Tip, Magnet End, Tip Material Tungsten Carbide, Overall...More

    Probe Set,3 PC
    • GENERAL
    • Probe Set, 3 PCProbe Set,3 PC
    • Item # 3G945
    • Mfr. Model # 862
    • Probe Set, Length 6.50 Inches, Point 45 Degrees, Bent and Hook, Replaceable Tip No, Body Diameter 0.250 Inch,...More

    Dial Caliper,0-150mm
    • GENERAL
    • Dial Caliper, 0-150mmDial Caliper,0-150mm
    • Item # 3YWH2
    • Mfr. Model # 144MM
    • Dial Caliper, Construction Material Reinforced Fiberglass, Matte Finish, Features Lapped Jaws, Inverted...More

    Compass,Precision
    Flexible Steel Rule,12 In,5R Grad
    • GENERAL
    • Flexible Steel Rule, 12 In, 5R GradFlexible Steel Rule,12 In,5R Grad
    • Item # 3VZL2
    • Mfr. Model # CF1245
    • Steel Rule, Construction Flexible Tempered Steel, Graduation Type 5R, Graduations 32nds, 64ths, 10ths,...More

    Rigid Steel Rule,6 In,4R Grad
    • GENERAL
    • Rigid Steel Rule, 6 In, 4R GradRigid Steel Rule,6 In,4R Grad
    • Item # 3WAW9
    • Mfr. Model # CF664
    • Steel Rule, Construction Rigid Tempered Steel, Graduation Type 4R, Graduations 8ths, 16ths, 32nds, and 64ths,...More

    Flexible Steel Rule,150x22mm
    • GENERAL
    • Flexible Steel Rule, 150x22mmFlexible Steel Rule,150x22mm
    • Item # 3VZT2
    • Mfr. Model # 641
    • Steel Rule, Construction Flexible Tempered Steel, Graduations 32nds, mm, Length 6 In, Length 150 mm, Width...More

    Multi-Function Detector,2 In Depth
    • GENERAL
    • Multi-Function Detector, 2 In DepthMulti-Function Detector,2 In Depth
    • Item # 9CAC9
    • Mfr. Model # MSV350D
    • Multi-Function Detector, Type Stud/Voltage/Metal, Scan Depth 2 In., Scans Walls, Floors and Ceilings, Battery...More

    Flexible Steel Rule,12x7/8 In,SAE/Metric
    Hardness Tester,Digital,0.1HR
    • GENERAL
    • Hardness Tester, Digital, 0.1HRHardness Tester,Digital,0.1HR
    • Item # 8TC74
    • Mfr. Model # UTEMHT20
    • Hardness Tester, Digital, Scales HL, HRC, HRB, HB, HS, HV, Measuring Range 174 to 900 HL, 19.6 to 68.0 HRC,...More

    Trammel,Precision
    Results per page: 16 | 32 | 48