Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Measuring and Layout Tools

47 Results Found that Include 47 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Self-Leveling Alignment Laser,100 ft.
  • CST/BERGER
  • Self-Leveling Alignment Laser, 100 ft. Self-Leveling Alignment Laser,100 ft.
  • Item # 31NE36
  • Mfr. Model # GPL3
  • Self-Leveling Alignment Laser, Pocket Sized, Range (Ft.) 100, Accuracy +/-1/4 In. @ 100 ft., Preset Angle...More

Telescoping Fiberglass Leveling Rod,25ft
  • CST/BERGER
  • Telescoping Fiberglass Leveling Rod, 25ft Telescoping Fiberglass Leveling Rod,25ft
  • Item # 1ELP7
  • Mfr. Model # 06-925C
  • Telescoping Leveling Rod, Rectangular, Length 25 Ft, Graduations Feet/Inches/8ths, Number of Sections 6,...More

Electronic Self-Leveling Line/Dot Laser Level, Horizontal and&#x
Automatic Level,Optical,26X,330 ft.
  • CST/BERGER
  • Automatic Level, Optical, 26X, 330 ft. Automatic Level,Optical,26X,330 ft.
  • Item # 31NE35
  • Mfr. Model # GOL26 CK
  • Automatic Level, Optical, Magnification 26X, Working Range 330 ft., Accuracy +/-1/16 In. @ 100 ft.,...More

Hand Level w/Case
  • CST/BERGER
  • Hand Level w/Case Hand Level w/Case
  • Item # 3KNL4
  • Mfr. Model # 17-623
  • Hand Level, Length 6 In, Dia 1 In, Aluminum and Brass, Total Number of Vials 1, Number of Level Vials 1, Vial...More

Leveling Rod,Aluminum,16 Ft
  • CST/BERGER
  • Leveling Rod, Aluminum, 16 Ft Leveling Rod,Aluminum,16 Ft
  • Item # 1ELP5
  • Mfr. Model # 06-816
  • Telescoping Leveling Rod, Rectangular, Length 16 Ft, Graduations Feet/10ths/100ths, Number of Sections 5,...More

Magnetic Locator W/Power Line Indicator
  • CST/BERGER
  • Magnetic Locator W/Power Line Indicator Magnetic Locator W/Power Line Indicator
  • Item # 1ELK5
  • Mfr. Model # 19-202SC
  • Magnetic Locator, Electronic Digital, Length 42 3/4 In, Power Source (6) AA Batteries, Depth Reading To 15 Ft...More

Magnifying Hand Level w/Case,2x
  • CST/BERGER
  • Magnifying Hand Level w/Case, 2x Magnifying Hand Level w/Case,2x
  • Item # 3KNL5
  • Mfr. Model # 17-631
  • Magnifying Hand Level, Length 6 to 8 In, Dia 1 In, Aluminum and Brass, Total Number of Vials 1, Number of...More

Locator,Magnetic
  • CST/BERGER
  • Locator, Magnetic Locator,Magnetic
  • Item # 3XA25
  • Mfr. Model # 19-550
  • Magnetic Locator, LCD Readout, Adjustable Sensitivity And Volume Controls, Waterproof Sensor Tube,...More

Tripod,Flat Head,Heavy Duty,Aluminum
Electronic Self-Leveling Rotary Laser Level, Horizontal, Interior
Electronic Self-Leveling Rotary Laser Level, Horizontal and Vert
Adj Wood/Fiberglass Tripod,Flat,42-72 In
  • CST/BERGER
  • Adj Wood/Fiberglass Tripod, Flat, 42-72 In Adj Wood/Fiberglass Tripod,Flat,42-72 In
  • Item # 1ELR2
  • Mfr. Model # 60-WDF20-O
  • Quick Clamp Adjustable Tripod, Head Style Flat, Mounting Thread 5/8-11, Length 42 To 72 In, Maple Hardwood...More

Rod,Leveling,8ft
Automatic Optical Level Kit with Tripod
  • CST/BERGER
  • Automatic Optical Level Kit with Tripod Automatic Optical Level Kit with Tripod
  • Item # 8CCL5
  • Mfr. Model # 55-SLVP24ND
  • Auto Level Kit, Auto-Leveling, Magnification 24X, Working Range 300 ft., Accuracy 1/16 In. @ 100 ft.,...More

Leveling Rod,5 Sections,Fiberglass
Leveling Rod,5 Sections,Fiberglass
Telescoping Fiberglass Leveling Rod,16ft
  • CST/BERGER
  • Telescoping Fiberglass Leveling Rod, 16ft Telescoping Fiberglass Leveling Rod,16ft
  • Item # 1ELP6
  • Mfr. Model # 06-916C
  • Telescoping Leveling Rod, Rectangular, Length 16 Ft, Graduations Feet/Inches/8ths, Number of Sections 5,...More

7-Channel Green Beam Laser Detector
  • CST/BERGER
  • 7-Channel Green Beam Laser Detector 7-Channel Green Beam Laser Detector
  • Item # 2HEP7
  • Mfr. Model # 57-LD440G
  • 7-Channel Laser Detector, 3 Mode, Power Source (2) AA Batteries, Accuracy Fine 0.75mm, Medium 1.5mm, Coarse...More

Laser Glasses,Red
Electronic Self-Leveling Rotary Laser Level, Horizontal, Exterior
  • CST/BERGER
  • Electronic Self-Leveling Rotary Laser Level, Horizontal, Exterior Electronic Self-Leveling Rotary Laser Level, Horizontal, Exterior
  • Item # 45JL27
  • Mfr. Model # RL25H
  • Rotary Laser Level, Exterior, Horizontal, Electronic Self-Leveling, Number of Beams 1, Number of Dots 0,...More

Telescoping Rod,4 Sections,Aluminum
Wall/Floor Scanner,6 In Depth,LCD
  • CST/BERGER
  • Wall/Floor Scanner, 6 In Depth, LCD Wall/Floor Scanner,6 In Depth,LCD
  • Item # 30D488
  • Mfr. Model # D-Tect150
  • Wall/Floor Scanner, Scan Depth 6 In., Scans Metal, Copper, Live Wires, Wood, Water-Filled Plastic Pipes,...More

Speed Line Level Kit
Rod,Leveling,16ft
Electronic Self-Leveling Rotary Laser Level, Horizontal and Vert
Brass Plumb Bob, Size: 18 Oz
Brass Plumb Bob, Size: 24 Oz
Brass Plumb Bob, Size: 14 Oz
DOUBLE RIGHT ANGLE PRISM
Transit Level Kit,w/ Tripod and Rod
  • CST/BERGER
  • Transit Level Kit, w/ Tripod and Rod Transit Level Kit,w/ Tripod and Rod
  • Item # 8Z762
  • Mfr. Model # 54-200K
  • Transit-Level Kit, Horizontal and Verical, Magnification 20X, Working Range 200 ft., Accuracy 1/4 In.,...More

Brass Plumb Bob, Size: 10 Oz
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More