Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Measuring and Layout Tools

18 Results Found that Include 18 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Flexible Rule w/Clip,Steel,6 In/150mm
  • BROWN & SHARPE
  • Flexible Rule w/Clip, Steel, 6 In/150mm Flexible Rule w/Clip,Steel,6 In/150mm
  • Item # 5RCL7
  • Mfr. Model # 599-323-622
  • Flexible Rule w/Clip, Construction Tempered Steel, Graduation Type Inch/Metric, Graduations 64ths, 1mm,...More

Combination Square Set,12 In,4 Pc
  • BROWN & SHARPE
  • Combination Square Set, 12 In, 4 Pc Combination Square Set,12 In,4 Pc
  • Item # 5RCJ6
  • Mfr. Model # 599-438-1204-1
  • Combination Square Set, Number of Pieces 4, Head Type Square Head (Hardened), Center Head (Not Hardened),...More

Ruler,Steel,12 in.
  • BROWN & SHARPE
  • Ruler, Steel, 12 in. Ruler,Steel,12 in.
  • Item # 49U630
  • Mfr. Model # 599-323-1229
  • Ruler, Construction Steel, Graduation Type Inch/Metric, Graduations 1/32 In., 1/64 In., 1mm, 0.5mm, Steel...More

Scribber, Steel Point Type, 2.875 Overall Length (In.)
Ruler,Steel,6 in.
  • BROWN & SHARPE
  • Ruler, Steel, 6 in. Ruler,Steel,6 in.
  • Item # 49U627
  • Mfr. Model # 599-314-604
  • Ruler, Construction Steel, Graduation Type Inch, Graduations 8ths, 16ths, 32nds, 64ths, Steel Finish,...More

Rectractable Scriber, Retractable, Straight Point Type, 5-1/2&#x
Sine Bar Set, 18 Risers,1/2-15 Deg
  • BROWN & SHARPE
  • Sine Bar Set, 18 Risers, 1/2-15 Deg Sine Bar Set, 18 Risers,1/2-15 Deg
  • Item # 38N911
  • Mfr. Model # 598-291-600
  • Sine Bar Set, Accuracy Between Center .0003 In And Top Parallel To Bottom .002 In, Base Length 5 In In.,...More

Flexible Rule,SS,Inch,6 in. L
  • BROWN & SHARPE
  • Flexible Rule, SS, Inch, 6 in. L Flexible Rule,SS,Inch,6 in. L
  • Item # 32UT54
  • Mfr. Model # 599-323-629
  • Flexible Rule, Construction Tempered Stainless Steel, Graduation Type Inch, Graduations 32nds, 64ths, 1mm,...More

Flexible Rule,SS,Metric,6 in. L
  • BROWN & SHARPE
  • Flexible Rule, SS, Metric, 6 in. L Flexible Rule,SS,Metric,6 in. L
  • Item # 32UT53
  • Mfr. Model # 599-323-627
  • Flexible Rule, Construction Tempered Stainless Steel, Graduation Type Metric, Graduations 1mm, 0.5mm, 1/100...More

Hook Rule,Steel,6 in.
  • BROWN & SHARPE
  • Hook Rule, Steel, 6 in. Hook Rule,Steel,6 in.
  • Item # 49U632
  • Mfr. Model # 599-323-604
  • Hook Rule, Construction Steel, Graduation Type Inch, Graduations 8ths, 16ths, 32nds, 64ths, Chrome Finish,...More

Sine Bar,Base 5 In L,1 In H,1 In W
  • BROWN & SHARPE
  • Sine Bar, Base 5 In L, 1 In H, 1 In W Sine Bar,Base 5 In L,1 In H,1 In W
  • Item # 38N910
  • Mfr. Model # 598-291-500
  • Sine Bar, Accuracy Between Center .0003 In And Top Parallel To Bottom .002 In, Base Length 5 In In., Overall...More

Ruler,Steel,6 in.
  • BROWN & SHARPE
  • Ruler, Steel, 6 in. Ruler,Steel,6 in.
  • Item # 49U629
  • Mfr. Model # 599-314-616
  • Ruler, Construction Steel, Graduation Type Inch, Graduations 50ths, 100ths, 32nds, 64ths, Stainless Steel...More

Scribber, Steel Point Type, 6 Overall Length (In.),&#x
Ruler,Steel,6 In.
  • BROWN & SHARPE
  • Ruler, Steel, 6 In. Ruler,Steel,6 In.
  • Item # 49U631
  • Mfr. Model # 599-323-603
  • Ruler, Construction Steel, Graduation Type Inch, Graduations 10ths, 50ths, 32nds, 64ths, Chrome Finish,...More

Rule,Steel,6 in.
  • BROWN & SHARPE
  • Rule, Steel, 6 in. Rule,Steel,6 in.
  • Item # 49U628
  • Mfr. Model # 599-314-605
  • Rule, Construction Steel, Graduation Type Inch, Graduations 10ths, 100ths, 32nds, 64ths, Stainless Steel...More

Scribber, Steel Point Type, 6.25" Overall Length (In.&
Ruler,Steel,6 in.
  • BROWN & SHARPE
  • Ruler, Steel, 6 in. Ruler,Steel,6 in.
  • Item # 49U633
  • Mfr. Model # 599-323-616
  • Ruler, Construction Steel, Graduation Type Inch, Graduations 50ths, 100ths, 32nds, 64ths, Chrome Finish,...More

Scribber, Carbide Point Type, 5.12 Overall Length (In.)
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More