Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Measuring and Layout Tools

63 Results Found that Include 63 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
TESA-HITE 700 Height Gage
  • TESA-HITE 700 Height GageTESA-HITE 700 Height Gage
  • Item # 5RCK5
  • Mfr. Model # 00730044
  • TESA-HITE 700 Height Gage, Range Measuring: 0 In. to 28 In. / 0 to 715mm; Application: 0 In. to 34 In. / 0 to...More

TESA-HITE 400 Height Gage
  • TESA-HITE 400 Height GageTESA-HITE 400 Height Gage
  • Item # 5RCK6
  • Mfr. Model # 00730043
  • TESA-HITE 400 Height Gage, Range Measuring: 0 In. to 16 In. / 0 to 415mm; Application: 0 In. to 22 In. / 0 to...More

Electronic Digital Indicator,Digico 12
Electronic Digital Indicator,0.00015 in.
  • Electronic Digital Indicator, 0.00015 in.Electronic Digital Indicator,0.00015 in.
  • Item # 49U624
  • Mfr. Model # 01930255
  • Electronic Digital Indicator, Series 505 MIE, Resolution 0.00005 In./0.001mm, Accuracy 0.00015 In., Range 1...More

TESA-HITE Magna 400 Height Gage
  • TESA-HITE Magna 400 Height GageTESA-HITE Magna 400 Height Gage
  • Item # 5RCK4
  • Mfr. Model # 00730047
  • TESA-HITE Magna 400 Height Gage, Range 0 In. to 16 In. / 0 to 415 mm, Resolution 0.0001, 0.0002,...More

Electronic Digital Indicator,Digico 12
Electronic Digital Indicator,Digico 12
Electronic Digital Indicator,0.00019 in.
  • Electronic Digital Indicator, 0.00019 in.Electronic Digital Indicator,0.00019 in.
  • Item # 49U621
  • Mfr. Model # 01930257
  • Electronic Digital Indicator, Series 610 MI, Resolution 0.00005 In./0.001mm, Accuracy 0.00019 In., Range 1...More

Electronic Digital Indicator,0.00078 in.
  • Electronic Digital Indicator, 0.00078 in.Electronic Digital Indicator,0.00078 in.
  • Item # 49U623
  • Mfr. Model # 01930241
  • Electronic Digital Indicator, Series 410 MI, Resolution 0.00005 In./0.001mm, Accuracy 0.00078 In., Range 1...More

Electronic Measuring Instrument,5-500um
  • Electronic Measuring Instrument, 5-500umElectronic Measuring Instrument,5-500um
  • Item # 38N909
  • Mfr. Model # 44.30008
  • Electronic Measuring Instrument, Input 1, Measuring Range 5-500micron m, Accuracy 0.02, Display LCD,...More

Electronic Digital Indicator,0.00015 in.
  • Electronic Digital Indicator, 0.00015 in.Electronic Digital Indicator,0.00015 in.
  • Item # 49U626
  • Mfr. Model # 01930258
  • Electronic Digital Indicator, Series 705 MI, Resolution 0.00005 In./0.001mm, Accuracy 0.00015 In., Range...More

Electronic Digital Indicator,0.00015 in.
  • Electronic Digital Indicator, 0.00015 in.Electronic Digital Indicator,0.00015 in.
  • Item # 49U625
  • Mfr. Model # 01930256
  • Electronic Digital Indicator, Series 605 MI, Resolution 0.00005 In./0.001mm, Accuracy 0.00015 In., Range...More

Battery Pack for MICRO-HITE
Height Transfer/Squareness Gauge
Battery Pack for MICRO-HITE Models 05/06
MICRO-HITE 900 Height Gauge
  • MICRO-HITE 900 Height GaugeMICRO-HITE 900 Height Gauge
  • Item # 20HY06
  • Mfr. Model # 00790035
  • MICRO-HITE 900 Height Gauge, Range Measuring: 0 In. to 36 In. / 0 to 920mm; Application: 0 In. to 42 In. / 0...More

Disc Tip Probe Insert,4.5mm
  • Disc Tip Probe Insert, 4.5mmDisc Tip Probe Insert,4.5mm
  • Item # 20HY14
  • Mfr. Model # 07.60074
  • Disc Tip Probe Insert, Features 4.5mm Dia. Tungsten Carbide Tip, Includes Disc Tip Probe Insert for Grooves,...More

Access. Set for MICRO/TESA-HITE,19PC
Battery Charger for MICRO-HITE 00/06
Access. Set for MICRO/TESA-HITE,15PC
Disc Tip Probe Insert,14mm Dia.
IG-13 Probe Set for MICRO-HITE,2 PC
Holder for M1.4 and M2.5 Thread Probes
Ball Tip Probe Insert,10mm
Ball Tip Probe Insert,5mm
Ball Tip Probe,3mm Dia.
Probe Fixing Arm
TESA-HITE Height Gage
  • TESA-HITE Height GageTESA-HITE Height Gage
  • Item # 20HX84
  • Mfr. Model # 00730049
  • TESA-HITE Height Gage, Range 0 In. to 6.3 In. / 0 to 160mm, Resolution 0.00001, 0.0001 In. / 0.0001, 0.001mm...More

Battery Pack for MICRO-HITE 05/06 Models
Calibration Block, 1 In.
MICRO-HITE 600 Height Gauge
  • MICRO-HITE 600 Height GaugeMICRO-HITE 600 Height Gauge
  • Item # 20HY05
  • Mfr. Model # 00790034
  • MICRO-HITE 600 Height Gauge, Range Measuring: 0 In. to 24 In. / 0 to 615mm; Application: 0 In. to 30 In. / 0...More

Standard Probe Insert Holder
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More