Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Measuring and Layout Tools

98 Results Found that Include 98 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Steel Rule,Spring Tempered,6 In,Type 36
  • STARRETT
  • Steel Rule, Spring Tempered, 6 In, Type 36 Steel Rule,Spring Tempered,6 In,Type 36
  • Item # 2ZUV6
  • Mfr. Model # C636ME-150
  • Steel Rule, Spring Tempered, Construction Hardened And Tempered Tool Steel, Graduation Type 36, Graduations...More

Steel Rule,Spring Tempered,12 In,Type 36
Angle Meter,Magnetic Base,0-90 Deg
Pocket Scriber, Straight Point Type, 6 Overall Length (
Machinists Level,6 In,2 Vials
  • STARRETT
  • Machinists Level, 6 In, 2 Vials Machinists Level,6 In,2 Vials
  • Item # 2ZVL3
  • Mfr. Model # 98-6
  • Machinists Level, Precision, Length 6 In, Width 1 1/2 In, Height 3 In, Accuracy 0.005 In perFt/80-90 Seconds,...More

Pocket Level,2 1/2 In,1 Vial
  • STARRETT
  • Pocket Level, 2 1/2 In, 1 Vial Pocket Level,2 1/2 In,1 Vial
  • Item # 2ZVL8
  • Mfr. Model # 135A
  • Pocket Level, Precision, Length 2 1/2 In, Width 3/8 In, Height 1/2 In, Accuracy 24-30 Minutes, Hexagonal Tool...More

Junior Combination Square,6 In,2 Pc
  • STARRETT
  • Junior Combination Square, 6 In, 2 Pc Junior Combination Square,6 In,2 Pc
  • Item # 5UAP8
  • Mfr. Model # 33JH-6-4R
  • Junior Combination Square, 6 In, Number of Pieces 2, Head Type Square, Graduation Type 4R, Graduations...More

Steel Rule,Flexible,6 In,5R Grad
  • STARRETT
  • Steel Rule, Flexible, 6 In, 5R Grad Steel Rule,Flexible,6 In,5R Grad
  • Item # 2ZUU9
  • Mfr. Model # C305R-6
  • Steel Rule, Flexible, Construction Hardened And Tempered Tool Steel, Graduation Type 5R, Graduations 10ths,...More

Machinists Level,12 In,2 Vials
  • STARRETT
  • Machinists Level, 12 In, 2 Vials Machinists Level,12 In,2 Vials
  • Item # 2ZVL5
  • Mfr. Model # 98-12
  • Machinists Level, Precision, Length 12 In, Width 2 In, Height 3 In, Accuracy 0.005 In per Ft/80-90 Seconds,...More

Protractor Head,Reversible,Steel
Combination Sqaure Blade,24 In,4R
  • STARRETT
  • Combination Sqaure Blade, 24 In, 4R Combination Sqaure Blade,24 In,4R
  • Item # 2ZUR9
  • Mfr. Model # CB24-4R
  • Combination Square Blade, Number of Pieces 1, Blade Length 24 In, Graduation Type 4R, Graduations...More

Combination Square Set,4 In,2 Pc
  • STARRETT
  • Combination Square Set, 4 In, 2 Pc Combination Square Set,4 In,2 Pc
  • Item # 2ZUP7
  • Mfr. Model # C11H-4-4R
  • Combination Square, Number of Pieces 2, Head Type Square, Blade Length 4 In, Graduation Type 4R, Graduations...More

Combination Square Set,12 In,2 Pc
  • STARRETT
  • Combination Square Set, 12 In, 2 Pc Combination Square Set,12 In,2 Pc
  • Item # 2ZUR1
  • Mfr. Model # C11H-12-4R
  • Combination Square, Number of Pieces 2, Head Type Square, Blade Length 12 In, Graduation Type 4R, Graduations...More

Steel Straight Edge,No Bevel,24 In
Combination Square Set,12 In,4 Pc
  • STARRETT
  • Combination Square Set, 12 In, 4 Pc Combination Square Set,12 In,4 Pc
  • Item # 5UAP9
  • Mfr. Model # C434-12-16R
  • Combination Square, 12 In, Number of Pieces 4, Head Type Square, Center, Protractor, Graduation Type 16R,...More

Steel Rule,End Graduations,6 In,4R Grad
Steel Rule,Spring Tempered,6 In,4R Grad
Steel Rule,Spring Tempered,18 In,4R Grad
Machinists Level,8 In,2 Vials
  • STARRETT
  • Machinists Level, 8 In, 2 Vials Machinists Level,8 In,2 Vials
  • Item # 2ZVL4
  • Mfr. Model # 98-8
  • Machinists Level, Precision, Length 8 In, Width 1 1/2 In, Height 3 In, Accuracy 0.005 In per Ft/80-90...More

Steel Rule,4R,6 L x 3/4 In W,Chrome,Hook
Combination Square Set,2 Pc
  • STARRETT
  • Combination Square Set, 2 Pc Combination Square Set,2 Pc
  • Item # 3AEP9
  • Mfr. Model # 11H-12-4R
  • Combination Square Set, Number of Pieces 2, Head Type Square, Blade Length 12 In, Graduation Type 4R,...More

Bench Level,3 3/8 In,1 Vial
  • STARRETT
  • Bench Level, 3 3/8 In, 1 Vial Bench Level,3 3/8 In,1 Vial
  • Item # 2ZVL6
  • Mfr. Model # 130
  • Bench Level, Precision, Length 3 3/8 In, Width 3/4 In, Height 1 In, Accuracy 17-21 Minutes, Cast Iron w/Black...More

Cross Test/Plumb Level,3 In,2 Vials
  • STARRETT
  • Cross Test/Plumb Level, 3 In, 2 Vials Cross Test/Plumb Level,3 In,2 Vials
  • Item # 2ZVL7
  • Mfr. Model # 134
  • Cross Test and Plumb Level, Precision, Length 3 In, Width 1/2 In, Height 1/2 In, Accuracy 24-30 Minutes, Cast...More

Combination Square,24 In,2 Pc
  • STARRETT
  • Combination Square, 24 In, 2 Pc Combination Square,24 In,2 Pc
  • Item # 5UAP6
  • Mfr. Model # C11H-24-4R
  • Combination Square, 24 In, Number of Pieces 2, Head Type Square, Graduation Type 4R, Graduations...More

Combination Set,12In,4Pc,Blk Wrinkle
  • STARRETT
  • Combination Set, 12In, 4Pc, Blk Wrinkle Combination Set,12In,4Pc,Blk Wrinkle
  • Item # 2ZUR4
  • Mfr. Model # C435-12-4R
  • Combination Square Set, Number of Pieces 4, Head Type Square, Center, Protractor, Blade Length 12 In,...More

Double Square,6 In,2 Pc
  • STARRETT
  • Double Square, 6 In, 2 Pc Double Square,6 In,2 Pc
  • Item # 5UAP7
  • Mfr. Model # 13C
  • Double Square, Number of Pieces 2, Head Type Square, Graduation Type 4R, Graduations 8ths/16ths/Quick Reading...More

Master Precision Level,15 In,2 Vials
  • STARRETT
  • Master Precision Level, 15 In, 2 Vials Master Precision Level,15 In,2 Vials
  • Item # 3ACH1
  • Mfr. Model # 199Z
  • Master Level, Precision, Length 15 In, Width 1 5/8 In, Height 3 In, Accuracy 10 Seconds, Cast Iron, Total...More

Pocket Level,3 1/2 In,1 Vial
  • STARRETT
  • Pocket Level, 3 1/2 In, 1 Vial Pocket Level,3 1/2 In,1 Vial
  • Item # 2ZVL9
  • Mfr. Model # 135B
  • Pocket Level, Precision, Length 3 1/2 In, Width 3/8 In, Height 1/2 In, Accuracy 24-30 Minutes, Hexagonal Tool...More

Rule Depth Gage,6 In,32nds/64ths
Square Head,Steel,Smooth Finish
Machinists Level,4 In (100mm),1 Vial
  • STARRETT
  • Machinists Level, 4 In (100mm), 1 Vial Machinists Level,4 In (100mm),1 Vial
  • Item # 6NAZ2
  • Mfr. Model # 98-4
  • Machinists Level, Precision, Length (In.) 4 (100mm), Total Number of Vials 1, Number of Level Vials 1, Vial...More

Combination Square Set,12 In,4 Pc
  • STARRETT
  • Combination Square Set, 12 In, 4 Pc Combination Square Set,12 In,4 Pc
  • Item # 4CEU1
  • Mfr. Model # C434M-300
  • Combination Square Set, Number of Pieces 4, Head Type Square, Center, Protractor, Blade Length 12 In,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More