Skip Content

Filter Results By

Applied Filters Clear All

Item
Base
Load Capacity
Lifting Height Forks Up
Lifting Height Forks Down
Base Legs Outside Dia.
Brand
Price
Shop By

Material Lifts

4 Results Found that Include 4 Products 

Results per page: 16 | 32 | 48
    Material Lift,Manual,650 lb.
    • GENIE
    • Material Lift, Manual, 650 lb.
    • Item # 3RAU1
    • Mfr. Model # SLC-24
    • Material Lift, Standard Base, Load Capacity 650 lb., Lifting Height Forks Up 288 In., Lifting Height Forks...More

    Material Lift,Standard,800 lb.
    • GENIE
    • Material Lift, Standard, 800 lb.
    • Item # 4YZ89
    • Mfr. Model # SLA-15 STD
    • Material Lift, Standard Base, Load Capacity 800 lb., Lifting Height Forks Up 196 In., Lifting Height Forks...More

    Material Lift,Straddle,1000 lb.
    • GENIE
    • Material Lift, Straddle, 1000 lb.
    • Item # 4YZ88
    • Mfr. Model # SLA-10 STR
    • Material Lift, Straddle Base, Load Capacity 1000 lb., Lifting Height Forks Up 137-1/2 In., Lifting Height...More

    Electric Lifting Hand Truck,Stndrd,350lb
    • LIFT'N BUDDY
    • Electric Lifting Hand Truck, Stndrd, 350lb
    • Item # 32NC09
    • Mfr. Model # LNB-350
    • Electric Lifting Hand Truck, Standard Base, Load Capacity 350 lb., Lifting Height Forks Up 36 In., Lifting...More

    Results per page: 16 | 32 | 48