Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Material Lifts

8 Results Found that Include 10 Products

Results per page: 16 | 32 | 48
    Pltfrm Lift, 400 lb. Cap.60-1/2  In H
    • WESCO
    • Pltfrm Lift, 400 lb. Cap.60-1/2 In HStandard Platform Lift
    • Item # 4W474
    • Mfr. Model # 260005
    • Standard Platform Lift, Load Capacity 400 lb., Lifting Height Max. 54 In., Lifting Height Min. 0 In.,...More

    Hydr Pltfrm Lift, 1000 lb. Cap.94  In H
    • WESCO
    • Hydr Pltfrm Lift, 1000 lb. Cap.94 In HHydraulic Platform Lift
    • Item # 8EAC6
    • Mfr. Model # 260034
    • Hydraulic Platform Lift, Load Capacity 1000 lb., Lifting Height Max. 80 In., Platform Length 24 In., Platform...More

    Scissor Lift Cart,6000 lb.,Steel,Fixed
    • WESCO
    • Scissor Lift Cart, 6000 lb., Steel, FixedScissor Lift Cart
    • Item # 9HT93
    • Mfr. Model # 260069
    • Scissor Lift Cart, Load Capacity 6000 lb., Frame Material Steel, Platform Style Fixed, Platform Length 48...More

    Lift Table, 32 x  48 x 59 In.
    • WESCO
    • Lift Table, 32 x 48 x 59 In.Lift Table, 32 x 48 x 59 In.
    • Item # 8PE49
    • Mfr. Model # 260065
    • Lift Table, Load Capacity 2000 lb., Platform Width 32 In., Platform Length 48 In., Lifting Height Min. 37...More

    Straddle Stakr,1000 lb,56 In Lft,75 In H
    • WESCO
    • Straddle Stakr, 1000 lb, 56 In Lft, 75 In HStraddle Stakr,1000 lb,56 In Lft,75 In H
    • Item # 8EEX2
    • Mfr. Model # 260041
    • Straddle Stacker, Load Capacity 1000 lb., Lifting Height Max. 56 In., Lifting Height Min. 1 In., Fork Length...More

    Lift Table, 30 x 20 x 48 In.
    • WESCO
    • Lift Table, 30 x 20 x 48 In.Lift Table, 30 x 20 x 48 In.
    • Item # 4DYG3
    • Mfr. Model # 492204
    • Hydraulic Lift Table, Load Capacity 2000 lb., Platform Width 20 In., Platform Length 30 In., Lifting Height...More

    Lift Table,  30 x 30 x 48 In.
    • WESCO
    • Lift Table, 30 x 30 x 48 In.Lift Table, 30 x 30 x 48 In.
    • Item # 4DYG4
    • Mfr. Model # 492199
    • Hydraulic Lift Table, Load Capacity 2000 lb., Platform Width 30 In., Platform Length 30 In., Lifting Height...More

    Results per page: 16 | 32 | 48