Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Material Lifts

30 Results Found that Include 37 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Fixed Bse Hyd Stackr,2000 lb,118 In Lift
    • DAYTON
    • Fixed Bse Hyd Stackr, 2000 lb, 118 In LiftFixed Base Hydraulic Stacker
    • Item # 4VME3
    • Mfr. Model # 4VME3
    • Fixed Base Hydraulic Stacker, Load Capacity 2000 lb., Lifting Height Max. 118 In., Lifting Height Min. 3-5/16...More

    Scissor Lift Cart,1000 lb.,32 in.L
    • DAYTON
    • Scissor Lift Cart, 1000 lb., 32 in.LScissor Lift Cart,1000 lb.,32 in.L
    • Item # 35KT44
    • Mfr. Model # 35KT44
    • Scissor Lift Cart, Load Capacity 1000 lb., Frame Material Stainless Steel, Platform Style Fixed, Platform...More

    Scissor Lift Table,2000 lb.,48inLx48inW
    • DAYTON
    • Scissor Lift Table, 2000 lb., 48inLx48inWScissor Lift Table,2000 lb.,48inLx48inW
    • Item # 35KT69
    • Mfr. Model # 35KT69
    • Scissor Lift Table, Load Capacity 2000 lb., Powered By Electric, Voltage 115V, 1 Phase, Platform Length 48...More

    Scissor Lift Table,1500 lb.,48inLx24inW
    • DAYTON
    • Scissor Lift Table, 1500 lb., 48inLx24inWScissor Lift Table,1500 lb.,48inLx24inW
    • Item # 35KT67
    • Mfr. Model # 35KT67
    • Scissor Lift Table, Load Capacity 1500 lb., Powered By Electric, Voltage 115V, 1 Phase, Platform Length 48...More

    Scissor Lift Table,550 lb.,110V,1 Phase
    • BISHAMON
    • Scissor Lift Table, 550 lb., 110V, 1 PhaseScissor Lift Table
    • Item # 9KDJ4
    • Mfr. Model # X-25E
    • Scissor Lift Table, Load Capacity 550 lb., Powered By Electric, Voltage 110V, 1 Phase, Platform Length 32...More

    Scissor Lift Cart,1100 lb.,Steel,Fixed
    • DANDY LIFT
    • Scissor Lift Cart, 1100 lb., Steel, FixedScissor Lift Cart
    • Item # 4ZC02
    • Mfr. Model # DLV-500
    • Scissor Lift Cart, Load Capacity 1100 lb., Frame Material Steel, Platform Style Fixed, Platform Length 34-4/5...More

    Scissor Lift Cart,1000 lb.,SS,Fixed
    • GRAINGER APPROVED
    • Scissor Lift Cart, 1000 lb., SS, FixedScissor Lift Cart
    • Item # 2TKY2
    • Mfr. Model # CART-1000-PSS
    • Scissor Lift Cart, Load Capacity 1000 lb., Frame Material Stainless Steel, Platform Style Fixed, Platform...More

    Straddle Stakr,1000 lb,56 In Lft,75 In H
    • WESCO
    • Straddle Stakr, 1000 lb, 56 In Lft, 75 In HStraddle Stakr,1000 lb,56 In Lft,75 In H
    • Item # 8EEX2
    • Mfr. Model # 260041
    • Straddle Stacker, Load Capacity 1000 lb., Lifting Height Max. 56 In., Lifting Height Min. 1 In., Fork Length...More

    Stacker,1000 lb,50 In Lift,66 In H
    • PRESTO LIFTS
    • Stacker, 1000 lb, 50 In Lift, 66 In HStacker,1000 lb,50 In Lift,66 In H
    • Item # 16X838
    • Mfr. Model # M452
    • Stacker, Load Capacity 1000 lb., Lifting Height Max. 50 In., Lifting Height Min. 3-1/4 In., Fork Length 30...More

    Invertible Fork Straddle Lift,350 lb.
    • GENIE
    • Invertible Fork Straddle Lift, 350 lb.Invertible Fork Straddle Lift,350 lb.
    • Item # 4YZ81
    • Mfr. Model # GL-10 STR
    • Invertible Fork Straddle Lift, Load Capacity 350 lb., Lifting Height Forks Up 140 In., Lifting Height Forks...More

    Invertible Fork Straddle Lift,350 lb.
    • GENIE
    • Invertible Fork Straddle Lift, 350 lb.Invertible Fork Straddle Lift,350 lb.
    • Item # 4YZ82
    • Mfr. Model # GL-12 STR
    • Invertible Fork Straddle Lift, Load Capacity 350 lb., Lifting Height Forks Up 165-1/2 In., Lifting Height...More

    Invertible Fork Material Lift,400 lb.
    • GENIE
    • Invertible Fork Material Lift, 400 lb.Invertible Fork Material Lift,400 lb.
    • Item # 4YZ85
    • Mfr. Model # GL-8STD
    • Invertible Fork Material Lift, Load Capacity 400 lb., Lifting Height Forks Up 120-1/2 In., Lifting Height...More

    Invertible Fork Straddle Lift,400 lb.
    • GENIE
    • Invertible Fork Straddle Lift, 400 lb.Invertible Fork Straddle Lift,400 lb.
    • Item # 4YZ86
    • Mfr. Model # GL-8 STR
    • Invertible Fork Straddle Lift, Load Capacity 400 lb., Lifting Height Forks Up 120-1/2 In., Lifting Height...More

    Counterbalanced Lift,500 lb. Cap.
    • GENIE
    • Counterbalanced Lift, 500 lb. Cap.Counterbalanced Lift,500 lb. Cap.
    • Item # 18F632
    • Mfr. Model # GL4 CWB
    • Invertible Fork Counterbalanced Lift, Load Capacity 500 lb., Lifting Height Forks Up 71 In., Lifting Height...More

    Counterbalanced Lift,400 lb. Cap.
    • GENIE
    • Counterbalanced Lift, 400 lb. Cap.Counterbalanced Lift,400 lb. Cap.
    • Item # 18F633
    • Mfr. Model # GL8 CWB
    • Invertible Fork Counterbalanced Lift, Load Capacity 400 lb., Lifting Height Forks Up 120-1/2 In., Lifting...More

    Lift Table, 30 x 20 x 48 In.
    • WESCO
    • Lift Table, 30 x 20 x 48 In.Lift Table, 30 x 20 x 48 In.
    • Item # 4DYG3
    • Mfr. Model # 492204
    • Hydraulic Lift Table, Load Capacity 2000 lb., Platform Width 20 In., Platform Length 30 In., Lifting Height...More

    Pltfrm Lift, 400 lb. Cap.60-1/2  In H
    • WESCO
    • Pltfrm Lift, 400 lb. Cap.60-1/2 In HStandard Platform Lift
    • Item # 4W474
    • Mfr. Model # 260005
    • Standard Platform Lift, Load Capacity 400 lb., Lifting Height Max. 54 In., Lifting Height Min. 0 In.,...More

    Hydraulic Lift Table, 32x48,54 In.
    • GRAINGER APPROVED
    • Hydraulic Lift Table, 32x48,54 In.Hydraulic Lift Table, 32x48,54 In.
    • Item # 4ZD27
    • Mfr. Model # HT-60-3248
    • Portable Hydraulic Lift Table, Load Capacity 6000 lbs., Platform Width 32 In., Platform Length 48 In.,...More

    Scissor Lift Table,2000 lb.,48inLx24inW
    • DAYTON
    • Scissor Lift Table, 2000 lb., 48inLx24inWScissor Lift Table,2000 lb.,48inLx24inW
    • Item # 35KT68
    • Mfr. Model # 35KT68
    • Scissor Lift Table, Load Capacity 2000 lb., Powered By Electric, Voltage 115V, 1 Phase, Platform Length 48...More

    Scissor Lift Table,2000 lb.,48inLx36inW
    • DAYTON
    • Scissor Lift Table, 2000 lb., 48inLx36inWScissor Lift Table,2000 lb.,48inLx36inW
    • Item # 35KT45
    • Mfr. Model # 35KT45
    • Scissor Lift Table, Load Capacity 2000 lb., Powered By Electric, Voltage 115V, 1 Phase, Platform Length 48...More

    Mobile Scissors Lift Table,Powered,24VDC
    • BISHAMON
    • Mobile Scissors Lift Table, Powered, 24VDCMobile Scissors Lift Table
    • Item # 8ZG07
    • Mfr. Model # BX-30B
    • Mobile Scissors Lift Table, Load Capacity 660 lb., Voltage 24VDC, Platform Length 32-7/64 In., Platform Width...More

    Scissor Lift Table,1500 lb.,115V,1 Phase
    • SOUTHWORTH
    • Scissor Lift Table, 1500 lb., 115V, 1 PhaseScissor Lift Table
    • Item # 4ZC07
    • Mfr. Model # LL1.5-35-2448
    • Scissor Lift Table, Load Capacity 1500 lb., Powered By Electric, Voltage 115V, 1 Phase, Platform Length 48...More

    Lift Table, 32 x  48 x 59 In.
    • WESCO
    • Lift Table, 32 x 48 x 59 In.Lift Table, 32 x 48 x 59 In.
    • Item # 8PE49
    • Mfr. Model # 260065
    • Lift Table, Load Capacity 2000 lb., Platform Width 32 In., Platform Length 48 In., Lifting Height Min. 37...More

    Scissor Lift Cart,6000 lb.,Steel,Fixed
    • WESCO
    • Scissor Lift Cart, 6000 lb., Steel, FixedScissor Lift Cart
    • Item # 9HT93
    • Mfr. Model # 260069
    • Scissor Lift Cart, Load Capacity 6000 lb., Frame Material Steel, Platform Style Fixed, Platform Length 48...More

    Lift Table,  30 x 30 x 48 In.
    • WESCO
    • Lift Table, 30 x 30 x 48 In.Lift Table, 30 x 30 x 48 In.
    • Item # 4DYG4
    • Mfr. Model # 492199
    • Hydraulic Lift Table, Load Capacity 2000 lb., Platform Width 30 In., Platform Length 30 In., Lifting Height...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More