Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Material Lifts

29 Results Found that Include 51 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Invertible Fork Material Lift,500 lb.
    • GENIE
    • Invertible Fork Material Lift, 500 lb.Invertible Fork Material Lift,500 lb.
    • Item # 4YZ83
    • Mfr. Model # GL-4STD
    • Invertible Fork Material Lift, Load Capacity 500 lb., Lifting Height Forks Up 71 In., Lifting Height Forks...More

    Hydraulic Lift Table,36x24x54 In.
    • GRAINGER APPROVED
    • Hydraulic Lift Table, 36x24x54 In.Hydraulic Lift Table,36x24x54 In.
    • Item # 4ZD22
    • Mfr. Model # HT-20-2436A
    • Portable Hydraulic Lift Table, Load Capacity 2000 lbs., Platform Width 24 In., Platform Length 36 In.,...More

    Stacker,Foot Operated,w/Platform
    • PRESTO LIFTS
    • Stacker, Foot Operated, w/PlatformStacker,Foot Operated,w/Platform
    • Item # 16X837
    • Mfr. Model # M152
    • Platform Lift, Load Capacity 1000 lb., Lifting Height Max. 52 In., Lifting Height Min. 5-1/4 In., Platform...More

    Hydraulic Lift Table, 30,36x54 In.
    • GRAINGER APPROVED
    • Hydraulic Lift Table, 30,36x54 In.Hydraulic Lift Table, 30,36x54 In.
    • Item # 4ZD24
    • Mfr. Model # HT-20-3036A
    • Portable Hydraulic Lift Table, Load Capacity 2000 lb., Platform Width 30 In., Platform Length 36 In., Lifting...More

    Invrtibl Fork Cntrbalncd Lift,350 lb Cap
    • DAYTON
    • Invrtibl Fork Cntrbalncd Lift, 350 lb CapInvrtibl Fork Cntrbalncd Lift,350 lb Cap
    • Item # 11N204
    • Mfr. Model # 11N204
    • Invertible Fork Counterbalanced Lift, Load Capacity 350 lb., Lifting Height Forks Up 142 In., Lifting Height...More

    Adj Base Hyd Stacker,2000 lb,63 In Lift
    • DAYTON
    • Adj Base Hyd Stacker, 2000 lb, 63 In LiftAdjustable Base Hydraulic Stacker
    • Item # 4VME8
    • Mfr. Model # 4VME8
    • Adjustable Base Hydraulic Stacker, Load Capacity 2000 lb., Lifting Height Max. 63 In., Lifting Height Min....More

    Invrtibl Fork Cntrbalncd Lift,500 lb Cap
    • DAYTON
    • Invrtibl Fork Cntrbalncd Lift, 500 lb CapInvrtibl Fork Cntrbalncd Lift,500 lb Cap
    • Item # 11N202
    • Mfr. Model # 11N202
    • Invertible Fork Counterbalanced Lift, Load Capacity 500 lb., Lifting Height Forks Up 70 In., Lifting Height...More

    Invrtibl Fork Cntrbalncd Lift,400 lb Cap
    • DAYTON
    • Invrtibl Fork Cntrbalncd Lift, 400 lb CapInvrtibl Fork Cntrbalncd Lift,400 lb Cap
    • Item # 11N203
    • Mfr. Model # 11N203
    • Invertible Fork Counterbalanced Lift, Load Capacity 400 lb., Lifting Height Forks Up 120 In., Lifting Height...More

    Invertible Fork Straddle Lift,350 lb Cap
    • DAYTON
    • Invertible Fork Straddle Lift, 350 lb CapInvertible Fork Straddle Lift,350 lb Cap
    • Item # 11N198
    • Mfr. Model # 11N198
    • Invertible Fork Straddle Lift, Load Capacity 350 lb., Lifting Height Forks Up 142 In., Lifting Height Forks...More

    Platform Lift,220 lb.,Battery,Steel
    • DAYTON
    • Platform Lift, 220 lb., Battery, SteelPlatform Lift,220 lb.,Battery,Steel
    • Item # 38ER33
    • Mfr. Model # 38ER33
    • Platform Lift, Load Capacity 220 lb., Lifting Height Max. 67 In., Lifting Height Min. 5-1/8 In., Platform...More

    Scissor Lift Cart,4000 lb.,42inLx30
    • DAYTON
    • Scissor Lift Cart, 4000 lb., 42inLx30Scissor Lift Cart,4000 lb.,42inLx30
    • Item # 35KT39
    • Mfr. Model # 35KT39
    • Scissor Lift Cart, Load Capacity 4000 lb., Frame Material Steel, Platform Style Fixed, Platform Length 42...More

    Lift Table,Manual,1650 lb.,Steel
    Scissor Lift Table Accordion Bellows
    Hydr Pltfrm Lift, 1000 lb. Cap.75  In H
    • WESCO
    • Hydr Pltfrm Lift, 1000 lb. Cap.75 In HHydraulic Platform Lift
    • Item # 9GNA0
    • Mfr. Model # 260032
    • Hydraulic Platform Lift, Load Capacity 1000 lb., Lifting Height Max. 60 In., Platform Length 24 In., Platform...More

    Pltfrm Lift, 750 lb. Cap.60-1/2  In H
    • WESCO
    • Pltfrm Lift, 750 lb. Cap.60-1/2 In HStandard Platform Lift
    • Item # 8DTY9
    • Mfr. Model # 260022
    • Standard Platform Lift, Load Capacity 750 lb., Lifting Height Max. 54 In., Lifting Height Min. 5-3/4 In.,...More

    Invertible Fork Straddle Lift,500 lb.
    • GENIE
    • Invertible Fork Straddle Lift, 500 lb.Invertible Fork Straddle Lift,500 lb.
    • Item # 4YZ84
    • Mfr. Model # GL-4 STR
    • Invertible Fork Straddle Lift, Load Capacity 500 lb., Lifting Height Forks Up 71 In., Lifting Height Forks...More

    Pltfrm Lift, 200 lb. Cap.67  In H
    • GENIE
    • Pltfrm Lift, 200 lb. Cap.67 In HStandard Platform Lift
    • Item # 18F640
    • Mfr. Model # LL-5.5
    • Standard Platform Lift, Load Capacity 200 lb., Lifting Height Max. 67 In., Lifting Height Min. 2 In.,...More

    Flat Pallet Fork,30 In. L,Aluminum
    Invertible Fork Straddle Lift,400 lb Cap
    • DAYTON
    • Invertible Fork Straddle Lift, 400 lb CapInvertible Fork Straddle Lift,400 lb Cap
    • Item # 11N199
    • Mfr. Model # 11N199
    • Invertible Fork Straddle Lift, Load Capacity 400 lb., Lifting Height Forks Up 120 In., Lifting Height Forks...More

    Scissor Lift Cart,400 lb.,32 in.L
    • DAYTON
    • Scissor Lift Cart, 400 lb., 32 in.LScissor Lift Cart,400 lb.,32 in.L
    • Item # 35KT42
    • Mfr. Model # 35KT42
    • Scissor Lift Cart, Load Capacity 400 lb., Frame Material Stainless Steel, Platform Style Fixed, Platform...More

    Scissor Lift Table,1100 lb.,40 In. L
    • BISHAMON
    • Scissor Lift Table, 1100 lb., 40 In. LScissor Lift Table
    • Item # 9CT14
    • Mfr. Model # X-50C
    • Scissor Lift Table, Load Capacity 1100 lb., Powered By Manual, Foot Pump, Voltage 110V, Platform Length 40...More

    Manual Turntable,Cap 4000 Lb,Dia 51 In
    • GRAINGER APPROVED
    • Manual Turntable, Cap 4000 Lb, Dia 51 InManual Turntable
    • Item # 26W563
    • Mfr. Model # 26W563
    • Manual Turntable, Load Capacity 4000 lb., Top Inside Dia. 50-1/2 In., Top Outside Dia. 60 In., Height 7/8...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More