Skip Content

Filter Results By

Applied Filters Clear All

Material Lifts

22 Results Found that Include 37 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Scissor Lift Cart,220 lb.,SS,Fixed
    • GRAINGER APPROVED
    • Scissor Lift Cart, 220 lb., SS, FixedScissor Lift Cart
    • Item # 2TKX8
    • Mfr. Model # CART-200-D-PSS
    • Scissor Lift Cart, Load Capacity 220 lb., Frame Material Stainless Steel, Platform Style Fixed, Platform...More

    Pallet Disk Turntable,4000 lb.,Yellow
    Invertible Fork Material Lift,400 lb Cap
    • DAYTON
    • Invertible Fork Material Lift, 400 lb CapInvertible Fork Material Lift,400 lb Cap
    • Item # 11N196
    • Mfr. Model # 11N196
    • Invertible Fork Material Lift, Load Capacity 400 lb., Lifting Height Forks Up 120 In., Lifting Height Forks...More

    Invertible Fork Material Lift,500 lb Cap
    • DAYTON
    • Invertible Fork Material Lift, 500 lb CapInvertible Fork Material Lift,500 lb Cap
    • Item # 11N197
    • Mfr. Model # 11N197
    • Invertible Fork Material Lift, Load Capacity 500 lb., Lifting Height Forks Up 70 In., Lifting Height Forks...More

    Scissor Lift Cart,1100 lb.,Steel,Fixed
    • DANDY LIFT
    • Scissor Lift Cart, 1100 lb., Steel, FixedScissor Lift Cart
    • Item # 4YZ96
    • Mfr. Model # A-500
    • Scissor Lift Cart, Load Capacity 1100 lb., Frame Material Steel, Platform Style Fixed, Platform Length...More

    Invertible Fork Straddle Lift,500 lb Cap
    • DAYTON
    • Invertible Fork Straddle Lift, 500 lb CapInvertible Fork Straddle Lift,500 lb Cap
    • Item # 11N201
    • Mfr. Model # 11N201
    • Invertible Fork Straddle Lift, Load Capacity 500 lb., Lifting Height Forks Up 70 In., Lifting Height Forks...More

    Scissor Lift Cart,1100 lb.,33-1/2 in.L
    • DAYTON
    • Scissor Lift Cart, 1100 lb., 33-1/2 in.LScissor Lift Cart,1100 lb.,33-1/2 in.L
    • Item # 35KT66
    • Mfr. Model # 35KT66
    • Scissor Lift Cart, Load Capacity 1100 lb., Frame Material Steel, Platform Style Fixed, Platform Length 33-1/2...More

    Scissor Lift Cart,4000 lb.,36inLx30inW
    • DAYTON
    • Scissor Lift Cart, 4000 lb., 36inLx30inWScissor Lift Cart,4000 lb.,36inLx30inW
    • Item # 35KT38
    • Mfr. Model # 35KT38
    • Scissor Lift Cart, Load Capacity 4000 lb., Frame Material Steel, Platform Style Fixed, Platform Length 36...More

    Scissor Lift Cart,220 lb.,27-1/2 in.L
    • DAYTON
    • Scissor Lift Cart, 220 lb., 27-1/2 in.LScissor Lift Cart,220 lb.,27-1/2 in.L
    • Item # 35KT41
    • Mfr. Model # 35KT41
    • Scissor Lift Cart, Load Capacity 220 lb., Frame Material Stainless Steel, Platform Style Fixed, Platform...More

    Mobile Scissors Lift Table,Manual
    • BISHAMON
    • Mobile Scissors Lift Table, ManualMobile Scissors Lift Table
    • Item # 9HX69
    • Mfr. Model # BX-25
    • Mobile Scissors Lift Table, Load Capacity 660 lb., Platform Length 19-11/16 In., Platform Width 32 In.,...More

    Elevating Lift Workstation,200 lb.,115V
    • SOUTHWORTH
    • Elevating Lift Workstation, 200 lb., 115VElevating Lift Workstation,200 lb.,115V
    • Item # 19A866
    • Mfr. Model # Elev-Sta
    • Elevating Lift Workstation, Load Capacity 200 lb., Powered By Electric, Voltage 115V, Platform Length 49-1/2...More

    Hydraulic Fork Lifter
    • WESCO
    • Hydraulic Fork LifterHydraulic Platform Lift
    • Item # 8P315
    • Mfr. Model # 260151
    • Hydraulic Platform Lift, Load Capacity 500 lbs., Lifting Height Max. 54 In., Lifting Height Min. 4-1/4 In....More

    Scissor Lift Table Accordion Bellows
    Scissor Lift Cart,1000 lb.,Steel,Fixed
    • WESCO
    • Scissor Lift Cart, 1000 lb., Steel, FixedScissor Lift Cart
    • Item # 8AER7
    • Mfr. Model # 260061
    • Scissor Lift Cart, Load Capacity 1000 lb., Frame Material Steel, Platform Style Fixed, Platform Length 36...More

    Scissor Lift Table Cart Portability
    Manual Turntable,Cap 4000 Lb,Dia 45 In
    • GRAINGER APPROVED
    • Manual Turntable, Cap 4000 Lb, Dia 45 InManual Turntable
    • Item # 26W564
    • Mfr. Model # 26W564
    • Manual Turntable, Load Capacity 4000 lb., Top Inside Dia. 45 In., Top Outside Dia. 54 In., Height 7/8 In.,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More