Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Material Lifts

6 Results Found that Include 6 Products

Results per page: 16 | 32 | 48
    Fork Extension,4in L x 36-1/2inW x 4in H
    Safety Brake Kit,3in L x 12in W x 12in H
    • GENIE
    • Safety Brake Kit, 3in L x 12in W x 12in HSafety Brake Kit,3in L x 12in W x 12in H
    • Item # 35UX89
    • Mfr. Model # 35101
    • Safety Brake Kit, For Use With Mfr. No. SLA-5 STD, SLA-5 STR, SLA-10 STD, SLA-10 STR, SLA-15 STD, SLA-15 STR,...More

    Scissor Lift Table,4000 lb.
    • SOUTHWORTH
    • Scissor Lift Table, 4000 lb.Scissor Lift Table,4000 lb.
    • Item # 38TA14
    • Mfr. Model # LS4-36
    • Scissor Lift Table, Load Capacity 4000 lb., Powered By Electric, Voltage 115, 1 Phase, Platform Length 48...More

    Scissor Lift Table,2000 lb.
    • SOUTHWORTH
    • Scissor Lift Table, 2000 lb.Scissor Lift Table,2000 lb.
    • Item # 38TA13
    • Mfr. Model # LS2-36
    • Scissor Lift Table, Load Capacity 2000 lb., Powered By Electric, Voltage 115, 1 Phase, Platform Length 48...More

    Scissor Lift Table,660 lb.,Fixed,32 in L
    • BAILEIGH INDUSTRIAL
    • Scissor Lift Table, 660 lb., Fixed, 32 in LScissor Lift Table,660 lb.,Fixed,32 in L
    • Item # 36HZ54
    • Mfr. Model # B-CART
    • Scissor Lift Table, Load Capacity 660 lb., Powered By Hydraulic, Platform Length 32 In., Platform Width...More

    Scissor Lift Table,Hydraulic,20-1/2 in W
    • BAILEIGH INDUSTRIAL
    • Scissor Lift Table, Hydraulic, 20-1/2 in WScissor Lift Table,Hydraulic,20-1/2 in W
    • Item # 36HZ55
    • Mfr. Model # B-CARTX2
    • Scissor Lift Table, Load Capacity 660 lb., Powered By Hydraulic, Platform Length 32 In., Platform Width...More

    Results per page: 16 | 32 | 48