Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Material Lifts

38 Results Found that Include 81 Products

Results per page: 16 | 32 | 48
  • BIG JOE
  • StackerStacker
  • Multiple product options available

    Multiple product options available

Hydraulic Lift Table,4400 lb.,39-3/8 In.
Scissor Lift Table,4000 lb.
  • SOUTHWORTH
  • Scissor Lift Table, 4000 lb.Scissor Lift Table,4000 lb.
  • Item # 38TA14
  • Mfr. Model # LS4-36
  • Scissor Lift Table, Load Capacity 4000 lb., Powered By Electric, Voltage 115, 1 Phase, Platform Length 48...More

Scissor Lift Table,2000 lb.
  • SOUTHWORTH
  • Scissor Lift Table, 2000 lb.Scissor Lift Table,2000 lb.
  • Item # 38TA13
  • Mfr. Model # LS2-36
  • Scissor Lift Table, Load Capacity 2000 lb., Powered By Electric, Voltage 115, 1 Phase, Platform Length 48...More

Material Lift,Standard,800 lb.
  • GENIE
  • Material Lift, Standard, 800 lb.Material Lift,Standard,800 lb.
  • Item # 18F646
  • Mfr. Model # Super Tower
  • Material Lift, Standard Base, Load Capacity 800 lb., Lifting Height Forks Up 254-1/2 In., Lifting Height...More

Material Lift,Standard,650 lb.
  • GENIE
  • Material Lift, Standard, 650 lb.Material Lift,Standard,650 lb.
  • Item # 18F647
  • Mfr. Model # Super Tower
  • Material Lift, Standard Base, Load Capacity 650 lb., Lifting Height Forks Up 312-1/2 In., Lifting Height...More

CntrWt Base Stacker,1100 lb,62 In Lift
  • PRESTO
  • CntrWt Base Stacker, 1100 lb, 62 In LiftCntrWt Base Stacker,1100 lb,62 In Lift
  • Item # 2ENE2
  • Mfr. Model # PPS1100-CB62
  • Counterweight Base Stacker, Load Capacity 1100 lb., Lifting Height Max. 62 In., Lifting Height Min. 1 In.,...More

Material Lift,Straddle/Stabilize,650 lb.
  • GENIE
  • Material Lift, Straddle/Stabilize, 650 lb.Material Lift,Straddle/Stabilize,650 lb.
  • Item # 4YZ92
  • Mfr. Model # SLA-25 STD
  • Material Lift, Straddle with Stabilizer Base, Load Capacity 650 lb., Lifting Height Forks Up 312-1/2 In.,...More

Material Lift,Straddle/Stabilize,800 lb.
  • GENIE
  • Material Lift, Straddle/Stabilize, 800 lb.Material Lift,Straddle/Stabilize,800 lb.
  • Item # 4YZ91
  • Mfr. Model # SLA-20 STD
  • Material Lift, Straddle with Stabilizer Base, Load Capacity 800 lb., Lifting Height Forks Up 254-1/2 In.,...More

Scissor Lift Table,4000 lb.,48 In. L
  • PRESTO LIFTS
  • Scissor Lift Table, 4000 lb., 48 In. LScissor Lift Table
  • Item # 16X836
  • Mfr. Model # AX40-4848
  • Scissor Lift Table, Load Capacity 4000 lb., Powered By Pneumatic, Platform Length 48 In., Platform Width 48...More

Hydraulic Lift Table,Steel,2200 lb.
  • SOUTHWORTH
  • Hydraulic Lift Table, Steel, 2200 lb.Hydraulic Lift Table,Steel,2200 lb.
  • Item # 20JK41
  • Mfr. Model # ROLL-U 2.2-28
  • Hydraulic Lift Table, Load Capacity 2200 lb., Platform Width 47 In., Platform Length 57-1/2 In., Lifting...More

Hydraulic Lift Table,Steel,2200 lb.
  • SOUTHWORTH
  • Hydraulic Lift Table, Steel, 2200 lb.Hydraulic Lift Table,Steel,2200 lb.
  • Item # 20JK42
  • Mfr. Model # LM-2.2-28
  • Hydraulic Lift Table, Load Capacity 2200 lb., Platform Width 24 In., Platform Length 60 In., Lifting Height...More

Lift Table, 96 x 36 x 36-3/8 In.
  • WESCO
  • Lift Table, 96 x 36 x 36-3/8 In.Lift Table, 96 x 36 x 36-3/8 In.
  • Item # 4DYH3
  • Mfr. Model # 492252
  • Hydraulic Lift Table, Load Capacity 3000 lb., Platform Width 36 In., Platform Length 96 In., Lifting Height...More

Hydraulic Lift Table,Steel,2200 lb.
  • SOUTHWORTH
  • Hydraulic Lift Table, Steel, 2200 lb.Hydraulic Lift Table,Steel,2200 lb.
  • Item # 20JK40
  • Mfr. Model # ROLL-E 2.2-28
  • Hydraulic Lift Table, Load Capacity 2200 lb., Platform Width 49 In., Platform Length 57-1/2 In., Lifting...More

Lift Table, 120 x 36 x 36-3/8 In.
  • WESCO
  • Lift Table, 120 x 36 x 36-3/8 In.Lift Table, 120 x 36 x 36-3/8 In.
  • Item # 4DYH4
  • Mfr. Model # 492253
  • Hydraulic Lift Table, Load Capacity 3000 lb., Platform Width 36 In., Platform Length 120 In., Lifting Height...More

Die Handler,2000 Lbs, 48 x 30 x 71 1/4
  • WESCO
  • Die Handler, 2000 Lbs, 48 x 30 x 71 1/4Die Handler,2000 Lbs, 48 x 30 x 71 1/4
  • Item # 4DYW1
  • Mfr. Model # 499244
  • Die Handler, Load Capacity 2000 lbs., Platform Width 30 In., Platform Length 48 In., Lifting Height Max. 48...More

Stacker,2500 lb,30 In Lift,50-3/4 In H
Lift Table, 60 x 36 x 33-1/8 In.
  • WESCO
  • Lift Table, 60 x 36 x 33-1/8 In.Lift Table, 60 x 36 x 33-1/8 In.
  • Item # 4DYH5
  • Mfr. Model # 492254
  • Hydraulic Lift Table, Load Capacity 5000 lb., Platform Width 36 In., Platform Length 60 In., Lifting Height...More

Lift Table With Die Conveyor, 30 x 30
  • WESCO
  • Lift Table With Die Conveyor, 30 x 30Lift Table With Die Conveyor, 30 x 30
  • Item # 4PJV3
  • Mfr. Model # 499801
  • Hydraulic Lift Table w/Die Conveyor, Platform Width 30 In., Platform Length 30 In., Lifting Height Max. 52...More

Lift Table With Die Conveyor, 48 x 30
  • WESCO
  • Lift Table With Die Conveyor, 48 x 30Lift Table With Die Conveyor, 48 x 30
  • Item # 4PJV4
  • Mfr. Model # 499802
  • Hydraulic Lift Table w/Die Conveyor, Platform Width 30 In., Platform Length 48 In., Lifting Height Max. 52...More

Results per page: 16 | 32 | 48