Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Material Lifts

9 Results Found that Include 9 Products

Results per page: 16 | 32 | 48
    Adj Base Hyd Stacker,2200 lb,63 In Lift
    • DAYTON
    • Adj Base Hyd Stacker, 2200 lb, 63 In LiftAdjustable Base Hydraulic Stacker
    • Item # 5RRZ4
    • Mfr. Model # 5RRZ4
    • Adjustable Base Hydraulic Stacker, Load Capacity 2200 lb., Lifting Height Max. 63 In., Lifting Height Min....More

    Scissor Lift Table,4000 lb.,460V,3 Phase
    • GRAINGER APPROVED
    • Scissor Lift Table, 4000 lb., 460V, 3 PhaseScissor Lift Table,4000 lb.,460V,3 Phase
    • Item # 2PLH6
    • Mfr. Model # EHLT-4872-4-43
    • Scissor Lift Table, Load Capacity 4000 lb., Powered By Electric, Voltage 460V, 3 Phase, Platform Length 72...More

    Scissor Lift  Table,Cap 5000 lb,32x56
    • BISHAMON
    • Scissor Lift Table, Cap 5000 lb, 32x56Scissor Lift Table
    • Item # 45A270
    • Mfr. Model # L5K-3256
    • Scissor Lift Table, Load Capacity 5000 lb., Powered By Electric, Voltage 115V, 1 Phase, Platform Length 56...More

    Material Lift,Standard,800 lb.
    • GENIE
    • Material Lift, Standard, 800 lb.Material Lift,Standard,800 lb.
    • Item # 4YZ89
    • Mfr. Model # SLA-15 STD
    • Material Lift, Standard Base, Load Capacity 800 lb., Lifting Height Forks Up 196 In., Lifting Height Forks...More

    Lift Table, 72 x 36 x 36-3/8 In.
    • WESCO
    • Lift Table, 72 x 36 x 36-3/8 In.Lift Table, 72 x 36 x 36-3/8 In.
    • Item # 4DYH2
    • Mfr. Model # 492251
    • Hydraulic Lift Table, Load Capacity 3000 lb., Platform Width 36 In., Platform Length 72 In., Lifting Height...More

    Scissor Lift Cart,1100 lb.,Steel,Fixed
    • BISHAMON
    • Scissor Lift Cart, 1100 lb., Steel, FixedScissor Lift Cart
    • Item # 8AL21
    • Mfr. Model # LVE-50W
    • Scissor Lift Cart, Load Capacity 1100 lb., Frame Material Steel, Platform Style Fixed, Platform Length 42-1/2...More

    Scissor Lift Table,4000 lb.,115V,1 Phase
    • SOUTHWORTH
    • Scissor Lift Table, 4000 lb., 115V, 1 PhaseScissor Lift Table
    • Item # 19A872
    • Mfr. Model # LS4-36 24" x 48"
    • Scissor Lift Table, Load Capacity 4000 lb., Powered By Electric, Voltage 115V, 1 Phase, Platform Length 48...More

    Material Lift,Straddle,800 lb.
    • GENIE
    • Material Lift, Straddle, 800 lb.Material Lift,Straddle,800 lb.
    • Item # 4YZ90
    • Mfr. Model # SLA-15 STR
    • Material Lift, Straddle Base, Load Capacity 800 lb., Lifting Height Forks Up 196 In., Lifting Height Forks...More

    Lift Table, 60 x 36 x 36-3/8 In.
    • WESCO
    • Lift Table, 60 x 36 x 36-3/8 In.Lift Table, 60 x 36 x 36-3/8 In.
    • Item # 4DYH1
    • Mfr. Model # 492250
    • Hydraulic Lift Table, Load Capacity 3000 lb., Platform Width 36 In., Platform Length 60 In., Lifting Height...More

    Results per page: 16 | 32 | 48