Skip Content

Filter Results By

Applied Filters Clear All

Material Lifts

14 Results Found that Include 18 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Fork Ovr Bse Hyd Stkr,2200 lb,118 In Lft
    • DAYTON
    • Fork Ovr Bse Hyd Stkr, 2200 lb, 118 In LftFork Over Base Hydraulic Stacker
    • Item # 5RRY6
    • Mfr. Model # 5RRY6
    • Fork Over Base Hydraulic Stacker, Load Capacity 2200 lb., Lifting Height Max. 118 In., Lifting Height Min....More

    Scissor Lift Table,4000 lb.,48inLx48inW
    • DAYTON
    • Scissor Lift Table, 4000 lb., 48inLx48inWScissor Lift Table,4000 lb.,48inLx48inW
    • Item # 35KT70
    • Mfr. Model # 35KT70
    • Scissor Lift Table, Load Capacity 4000 lb., Powered By Electric, Voltage 115V, 1 Phase, Platform Length 48...More

    Scissor Lift Table,2000 lb.,115V,1 Phase
    • SOUTHWORTH
    • Scissor Lift Table, 2000 lb., 115V, 1 PhaseScissor Lift Table
    • Item # 9HUL6
    • Mfr. Model # LS2-36-4848-FS-115V
    • Scissor Lift Table, Load Capacity 2000 lb., Powered By Electric, Voltage 115V, 1 Phase, Platform Length 48...More

    Electric Lifting Hand Truck,Stndrd,350lb
    • LIFT'N BUDDY
    • Electric Lifting Hand Truck, Stndrd, 350lbElectric Lifting Hand Truck,Stndrd,350lb
    • Item # 32NC09
    • Mfr. Model # LNB-350
    • Electric Lifting Hand Truck, Standard Base, Load Capacity 350 lb., Lifting Height Forks Up 36 In., Lifting...More

    Hyd Stacker,1000 lb,76 In Lift,92 In H
    • WESCO
    • Hyd Stacker, 1000 lb, 76 In Lift, 92 In HHyd Stacker,1000 lb,76 In Lift,92 In H
    • Item # 1FC46
    • Mfr. Model # 261030
    • Hydraulic Stacker, Load Capacity 1000 lb., Lifting Height Max. 76 In., Lifting Height Min. 1 In., Fork Length...More

    Scissor Lift Table,2000 lb.,48 In. L
    • PRESTO LIFTS
    • Scissor Lift Table, 2000 lb., 48 In. LScissor Lift Table
    • Item # 16X835
    • Mfr. Model # AX20-4848
    • Scissor Lift Table, Load Capacity 2000 lb., Powered By Pneumatic, Platform Length 48 In., Platform Width 48...More

    Material Lift,Manual,650 lb.
    • GENIE
    • Material Lift, Manual, 650 lb.Material Lift,Manual,650 lb.
    • Item # 3RAU1
    • Mfr. Model # SLC-24
    • Material Lift, Standard Base, Load Capacity 650 lb., Lifting Height Forks Up 288 In., Lifting Height Forks...More

    Material Lift,Straddle,1000 lb.
    • GENIE
    • Material Lift, Straddle, 1000 lb.Material Lift,Straddle,1000 lb.
    • Item # 4YZ88
    • Mfr. Model # SLA-10 STR
    • Material Lift, Straddle Base, Load Capacity 1000 lb., Lifting Height Forks Up 137-1/2 In., Lifting Height...More

    Fixed Bse Hyd Stacker,1000 lb,63 In Lift
    • DAYTON
    • Fixed Bse Hyd Stacker, 1000 lb, 63 In LiftFixed Base Hydraulic Stacker
    • Item # 5RRY7
    • Mfr. Model # 5RRY7
    • Fixed Base Hydraulic Stacker, Load Capacity 1000 lb., Lifting Height Max. 63 In., Lifting Height Min. 1-1/2...More

    Hyd Plat Lift,1000lb,Platform 24x24,80 H
    • DAYTON
    • Hyd Plat Lift, 1000lb, Platform 24x24,80 HHydraulic Platform Lift
    • Item # 5RTA0
    • Mfr. Model # 5RTA0
    • Hydraulic Platform Lift, Load Capacity 1000 lb., Lifting Height Max. 80 In., Lifting Height Min. 5-3/4 In.,...More

    Scissor Lift Cart,1100 lb.,Steel,Fixed
    • BISHAMON
    • Scissor Lift Cart, 1100 lb., Steel, FixedScissor Lift Cart
    • Item # 9NRZ1
    • Mfr. Model # LVE-50
    • Scissor Lift Cart, Load Capacity 1100 lb., Frame Material Steel, Platform Style Fixed, Platform Length 42-1/2...More

    • WESCO
    • StackerStacker
    • Multiple product options available

      Multiple product options available

    Hydr Pltfrm Lift, 1000 lb. Cap, 72  In H
    • WESCO
    • Hydr Pltfrm Lift, 1000 lb. Cap, 72 In HHydraulic Platform Lift
    • Item # 1XGF1
    • Mfr. Model # 261025
    • Hydraulic Platform Lift, Load Capacity 1000 lb., Lifting Height Max. 60 In., Lifting Height Min. 5-3/4 In.,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More