Skip Content

Filter Results By

Applied Filters Clear All

Material Lifts

13 Results Found that Include 18 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Fork Ovr Bse Hyd Stckr,2200 lb,63 In Lft
    • DAYTON
    • Fork Ovr Bse Hyd Stckr, 2200 lb, 63 In LftFork Over Base Hydraulic Stacker
    • Item # 5RRY5
    • Mfr. Model # 5RRY5
    • Fork Over Base Hydraulic Stacker, Load Capacity 2200 lb., Lifting Height Max. 63 In., Lifting Height Min....More

    Pltfrm Lift, 400 lb. Cap.88  In H
    • DAYTON
    • Pltfrm Lift, 400 lb. Cap.88 In HChain Drive Platform Lift
    • Item # 13X481
    • Mfr. Model # 13X481
    • Chain Drive Platform Lift, Load Capacity 400 lb., Lifting Height Max. 72 In., Lifting Height Min. 5 In.,...More

    Pltfrm Lift,175 lb. Cap,71 In H
    • GRAINGER APPROVED
    • Pltfrm Lift, 175 lb. Cap, 71 In HScrew Drive Platform Lift
    • Item # 1XFD4
    • Mfr. Model # PEL-88-A
    • Screw Drive Platform Lift, Load Capacity 175 lb., Lifting Height Max. 57 In., Lifting Height Min. 5-1/2 In.,...More

    Hydr Pltfrm Lift, 1000 lb. Cap.80  In H
    • WESCO
    • Hydr Pltfrm Lift, 1000 lb. Cap.80 In HHydraulic Platform Lift
    • Item # 1XGF2
    • Mfr. Model # 261026
    • Hydraulic Platform Lift, Load Capacity 1000 lb., Lifting Height Max. 68 In., Lifting Height Min. 5-3/4 In.,...More

    Material Lift,Standard,1000 lb.
    • GENIE
    • Material Lift, Standard, 1000 lb.Material Lift,Standard,1000 lb.
    • Item # 4YZ87
    • Mfr. Model # SLA-10 STD
    • Material Lift, Standard Base, Load Capacity 1000 lb., Lifting Height Forks Up 137-1/2 In., Lifting Height...More

    Material Lift,Manual,650 lb.
    • GENIE
    • Material Lift, Manual, 650 lb.Material Lift,Manual,650 lb.
    • Item # 3RAT9
    • Mfr. Model # SLC-18
    • Material Lift, Standard Base, Load Capacity 650 lb., Lifting Height Forks Up 222 In., Lifting Height Forks...More

    Scissor Lift Table,3500 lb.,Electric
    • DAYTON
    • Scissor Lift Table, 3500 lb., ElectricScissor Lift Table,3500 lb.,Electric
    • Item # 38TJ93
    • Mfr. Model # 38TJ93
    • Scissor Lift Table, Load Capacity 3500 lb., Powered By Electric, Voltage 115V, 1 Phase, Platform Length 48...More

    Scissor Lift Table,61-1/2inLx45inW
    • DAYTON
    • Scissor Lift Table, 61-1/2inLx45inWScissor Lift Table,61-1/2inLx45inW
    • Item # 35KT51
    • Mfr. Model # 35KT51
    • Scissor Lift Table, Load Capacity 4400 lb., Powered By Electric, Voltage 230V, 3 Phase, Platform Length...More

    Stacker,1000 lb,56 In Lift,72 In H
    • WESCO
    • Stacker, 1000 lb, 56 In Lift, 72 In HStacker
    • Item # 1XGE9
    • Mfr. Model # 261028
    • Stacker, Load Capacity 1000 lb., Lifting Height Max. 56 In., Lifting Height Min. 1 In., Fork Length 25 In.,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More