Skip Content

Filter Results By

Applied Filters Clear All

Material Lifts

15 Results Found that Include 20 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Scissor Lift Cart,1500 lb.,Steel,Fixed
    • GRAINGER APPROVED
    • Scissor Lift Cart, 1500 lb., Steel, FixedScissor Lift Cart,1500 lb.,Steel,Fixed
    • Item # 3EE10
    • Mfr. Model # CART-24-15-DC
    • Scissor Lift Cart, Load Capacity 1500 lb., Frame Material Steel, Platform Style Fixed, Platform Length 48...More

    Scissor Lift Table,5000 lb.,72inLx48inW
    • DAYTON
    • Scissor Lift Table, 5000 lb., 72inLx48inWScissor Lift Table,5000 lb.,72inLx48inW
    • Item # 35KT49
    • Mfr. Model # 35KT49
    • Scissor Lift Table, Load Capacity 5000 lb., Powered By Electric, Voltage 115V, 1 Phase, Platform Length 72...More

    Scissor Lift Cart,550 lb.,Steel,Fixed
    • SOUTHWORTH
    • Scissor Lift Cart, 550 lb., Steel, FixedScissor Lift Cart,550 lb.,Steel,Fixed
    • Item # 8YDD6
    • Mfr. Model # CLL05.5-26-2440-DC
    • Scissor Lift Cart, Load Capacity 550 lb., Frame Material Steel, Platform Style Fixed, Platform Length 40 In.,...More

    Lift Table,  120 x 30 x 30 In.
    • WESCO
    • Lift Table, 120 x 30 x 30 In.Lift Table, 120 x 30 x 30 In.
    • Item # 4DYG9
    • Mfr. Model # 492131
    • Hydraulic Lift Table, Load Capacity 2000 lb., Platform Width 30 In., Platform Length 120 In., Lifting Height...More

    Powered Stacker
    • WESCO
    • Powered StackerHydraulic Platform Lift
    • Item # 8CL64
    • Mfr. Model # 261022
    • Hydraulic Platform Lift, Load Capacity 1000 lb., Lifting Height Max. 60 In., Lifting Height Min. 5-3/4 In.,...More

    Lift Table, ,  48 x 30 x 48 In.
    • WESCO
    • Lift Table, , 48 x 30 x 48 In.Lift Table, , 48 x 30 x 48 In.
    • Item # 4DYG5
    • Mfr. Model # 492210
    • Hydraulic Lift Table, Load Capacity 2000 lb., Platform Width 30 In., Platform Length 48 In., Lifting Height...More

    Pltfrm Lift, 250 lb. Cap.14  In H
    • GENIE
    • Pltfrm Lift, 250 lb. Cap.14 In HStandard Platform Lift
    • Item # 18F656
    • Mfr. Model # GH5.6
    • Standard Platform Lift, Load Capacity 250 lb., Lifting Height Max. 220-1/2 In., Lifting Height Min. 54 In.,...More

    Material Lift,Standard,1000 lb.
    • GENIE
    • Material Lift, Standard, 1000 lb.Material Lift,Standard,1000 lb.
    • Item # 4YZ93
    • Mfr. Model # SLA-5 STD
    • Material Lift, Standard Base, Load Capacity 1000 lb., Lifting Height Forks Up 79 In., Lifting Height Forks...More

    Material Lift,Manual,650 lb.
    • GENIE
    • Material Lift, Manual, 650 lb.Material Lift,Manual,650 lb.
    • Item # 3RAT8
    • Mfr. Model # SLC-12
    • Material Lift, Standard Base, Load Capacity 650 lb., Lifting Height Forks Up 155 In., Lifting Height Forks...More

    Scissor Lift Cart,1500 lb.,Steel,Fixed
    • GRAINGER APPROVED
    • Scissor Lift Cart, 1500 lb., Steel, FixedScissor Lift Cart,1500 lb.,Steel,Fixed
    • Item # 6WU87
    • Mfr. Model # CART-23-15-DC
    • Scissor Lift Cart, Load Capacity 1500 lb., Frame Material Steel, Platform Style Fixed, Platform Length 36...More

    Pltfrm Lift, 125 lb.Cap.86 In H
    • GRAINGER APPROVED
    • Pltfrm Lift, 125 lb.Cap.86 In HScrew Drive Platform Lift
    • Item # 1XFD5
    • Mfr. Model # PEL-100-A
    • Screw Drive Platform Lift, Load Capacity 125 lb., Lifting Height Max. 72 In., Lifting Height Min. 5-1/2 In.,...More

    Scissor Lift Cart,500 lb.,Steel,Tilt
    • GRAINGER APPROVED
    • Scissor Lift Cart, 500 lb., Steel, TiltScissor Lift Cart
    • Item # 2TKY5
    • Mfr. Model # CART-500-LT
    • Scissor Lift Cart, Load Capacity 500 lb., Frame Material Steel, Platform Style Tilt, Platform Length 40 In.,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More