Skip Content

Filter Results By

Applied Filters Clear All

Material Lifts

21 Results Found that Include 31 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Scissor Lift Cart,1000 lb.,Steel,Fixed
    • GRAINGER APPROVED
    • Scissor Lift Cart, 1000 lb., Steel, FixedScissor Lift Cart,1000 lb.,Steel,Fixed
    • Item # 6WU86
    • Mfr. Model # CART-23-10-DC
    • Scissor Lift Cart, Load Capacity 1000 lb., Frame Material Steel, Platform Style Fixed, Platform Length 36...More

    Scissor Lift Cart,1000 lb.,Steel,Fixed
    • VESTIL
    • Scissor Lift Cart, 1000 lb., Steel, FixedScissor Lift Cart,1000 lb.,Steel,Fixed
    • Item # 3EB99
    • Mfr. Model # CART-24-10-DC
    • Scissor Lift Cart, Load Capacity 1000 lb., Frame Material Steel, Platform Style Fixed, Platform Length 48...More

    Scissor Lift Table,5000 lb.,56inLx32inW
    • DAYTON
    • Scissor Lift Table, 5000 lb., 56inLx32inWScissor Lift Table,5000 lb.,56inLx32inW
    • Item # 35KT48
    • Mfr. Model # 35KT48
    • Scissor Lift Table, Load Capacity 5000 lb., Powered By Electric, Voltage 115V, 1 Phase, Platform Length 56...More

    Scissor Lift Table,3000 lb.,48inLx36inW
    • DAYTON
    • Scissor Lift Table, 3000 lb., 48inLx36inWScissor Lift Table,3000 lb.,48inLx36inW
    • Item # 35KT47
    • Mfr. Model # 35KT47
    • Scissor Lift Table, Load Capacity 3000 lb., Powered By Electric, Voltage 115V, 1 Phase, Platform Length 48...More

    Scissor Lift Cart,800 lb.,36 in.L
    • DAYTON
    • Scissor Lift Cart, 800 lb., 36 in.LScissor Lift Cart,800 lb.,36 in.L
    • Item # 35KT43
    • Mfr. Model # 35KT43
    • Scissor Lift Cart, Load Capacity 800 lb., Frame Material Stainless Steel, Platform Style Fixed, Platform...More

    Scissor Lift Cart,800 lb.,SS,Fixed
    • GRAINGER APPROVED
    • Scissor Lift Cart, 800 lb., SS, FixedScissor Lift Cart
    • Item # 2TKY1
    • Mfr. Model # CART-800-D-PSS
    • Scissor Lift Cart, Load Capacity 800 lb., Frame Material Stainless Steel, Platform Style Fixed, Platform...More

    Mobile Scissors Lift Table,Power,660 lb
    • BISHAMON
    • Mobile Scissors Lift Table, Power, 660 lbMobile Scissors Lift Table
    • Item # 8TTA0
    • Mfr. Model # BX-30SB
    • Mobile Scissors Lift Table, Load Capacity 660 lb., Voltage 24VDC, Platform Length 39-51/64 In., Platform...More

    Lift Table, 60 x 30 x 30 In.
    • WESCO
    • Lift Table, 60 x 30 x 30 In.Lift Table, 60 x 30 x 30 In.
    • Item # 4DYG6
    • Mfr. Model # 492128
    • Hydraulic Lift Table, Load Capacity 2000 lb., Platform Width 30 In., Platform Length 60 In., Lifting Height...More

    Lift Table,  72 x 30 x 30 In.
    • WESCO
    • Lift Table, 72 x 30 x 30 In.Lift Table, 72 x 30 x 30 In.
    • Item # 4DYG7
    • Mfr. Model # 492129
    • Hydraulic Lift Table, Load Capacity 2000 lb., Platform Width 30 In., Platform Length 72 In., Lifting Height...More

    Lift Table,  96 x 30 x 30 In.
    • WESCO
    • Lift Table, 96 x 30 x 30 In.Lift Table, 96 x 30 x 30 In.
    • Item # 4DYG8
    • Mfr. Model # 492130
    • Hydraulic Lift Table, Load Capacity 2000 lb., Platform Width 30 In., Platform Length 96 In., Lifting Height...More

    Counterbalanced Lift,350 lb. Cap.
    • GENIE
    • Counterbalanced Lift, 350 lb. Cap.Counterbalanced Lift,350 lb. Cap.
    • Item # 18F634
    • Mfr. Model # GL10 CWB
    • Invertible Fork Counterbalanced Lift, Load Capacity 350 lb., Lifting Height Forks Up 140 In., Lifting Height...More

    Scissor Lift Table,2000 lb.,Electric
    • DAYTON
    • Scissor Lift Table, 2000 lb., ElectricScissor Lift Table,2000 lb.,Electric
    • Item # 38TJ92
    • Mfr. Model # 38TJ92
    • Scissor Lift Table, Load Capacity 2000 lb., Powered By Electric, Voltage 115V, 1 Phase, Platform Length 43...More

    Scissor Lift Table,1100 lb.,40inLx24inW
    • DAYTON
    • Scissor Lift Table, 1100 lb., 40inLx24inWScissor Lift Table,1100 lb.,40inLx24inW
    • Item # 35KT53
    • Mfr. Model # 35KT53
    • Scissor Lift Table, Load Capacity 1100 lb., Powered By Electric, Voltage 115V, 1 Phase, Platform Length 40...More

    Scissor Lift Table,550 lb.,40inLx24inW
    • DAYTON
    • Scissor Lift Table, 550 lb., 40inLx24inWScissor Lift Table,550 lb.,40inLx24inW
    • Item # 35KT52
    • Mfr. Model # 35KT52
    • Scissor Lift Table, Load Capacity 550 lb., Powered By Electric, Voltage 115V, 1 Phase, Platform Length 40...More

    Hydraulic Lift Cart,Long Deck,60 x 30 In
    • GRAINGER APPROVED
    • Hydraulic Lift Cart, Long Deck, 60 x 30 InHydraulic Lift Cart,Long Deck,60 x 30 In
    • Item # 2TKZ1
    • Mfr. Model # LDLT-3060
    • Hydraulic Lift Cart, Load Capacity 2000 lb., Platform Width 30 In., Platform Length 60 In., Lifting Height...More

    Pltfrm Lift, 300 lb. Cap.41  In H
    • GENIE
    • Pltfrm Lift, 300 lb. Cap.41 In HStandard Platform Lift
    • Item # 18F655
    • Mfr. Model # GH3.8
    • Standard Platform Lift, Load Capacity 300 lb., Lifting Height Max. 149-5/8 In., Lifting Height Min. 41 In.,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More