Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Material Lifts

42 Results Found that Include 44 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Material Lift,Standard,800 lb.
  • GENIE
  • Material Lift, Standard, 800 lb.Material Lift,Standard,800 lb.
  • Item # 4YZ89
  • Mfr. Model # SLA-15 STD
  • Material Lift, Standard Base, Load Capacity 800 lb., Lifting Height Forks Up 196 In., Lifting Height Forks...More

Rear Transport Wheel Assembly
Load Platform,Steel
Load Lifter Pneumatic Tire
  • GENIE
  • Load Lifter Pneumatic TireLoad Lifter Pneumatic Tire
  • Item # 18F641
  • Mfr. Model # 35909
  • Load Lifter Pneumatic Tire, For Use With Mfr. No. LL-5.5, Overall Length 9-1/2 In., Overall Width 9-1/2 In.,...More

Lift Boom,20 In. L,Steel
Load Lifter Front Swivel Caster,PK2
Ladder,Aluminum
Four Point Caster Set,5 In. H,PK4
  • GENIE
  • Four Point Caster Set, 5 In. H, PK4Four Point Caster Set,5 In. H,PK4
  • Item # 18F635
  • Mfr. Model # 37242-S
  • Four Point Caster Set, For Use With Mfr. No. GL-10 STR, GL-12 STR, GL-4 STR, GL-8 STR, Overall Height 5 In.,...More

Load Lifter Brake,4 In. L,4-1/2 In. W
Ladder,Aluminum
Load Platform,Steel
Stabilizer Set,46 In. L,5 In. W,PK2
Safety Brake Kit,3in L x 12in W x 12in H
  • GENIE
  • Safety Brake Kit, 3in L x 12in W x 12in HSafety Brake Kit,3in L x 12in W x 12in H
  • Item # 35UX89
  • Mfr. Model # 35101
  • Safety Brake Kit, For Use With Mfr. No. SLA-5 STD, SLA-5 STR, SLA-10 STD, SLA-10 STR, SLA-15 STD, SLA-15 STR,...More

Lift Boom,Steel
Ladder,Aluminum
Fork Extension,4in L x 36-1/2inW x 4in H
Flat Pallet Fork,30 In. L,Aluminum
Adjustable Tubular Forks,27-1/2 In. L
C02 Tank,For 18F655,18F656
Regulator,5 x 5in.,Mfr. No. GH3.8, GH5.6
Material Lift,Standard,800 lb.
  • GENIE
  • Material Lift, Standard, 800 lb.Material Lift,Standard,800 lb.
  • Item # 18F646
  • Mfr. Model # Super Tower
  • Material Lift, Standard Base, Load Capacity 800 lb., Lifting Height Forks Up 254-1/2 In., Lifting Height...More

Material Lift,Standard,650 lb.
  • GENIE
  • Material Lift, Standard, 650 lb.Material Lift,Standard,650 lb.
  • Item # 18F647
  • Mfr. Model # Super Tower
  • Material Lift, Standard Base, Load Capacity 650 lb., Lifting Height Forks Up 312-1/2 In., Lifting Height...More

Control Assy,Mfr. No. GH3.8, GH5.6
Invertible Fork Straddle Lift,500 lb.
  • GENIE
  • Invertible Fork Straddle Lift, 500 lb.Invertible Fork Straddle Lift,500 lb.
  • Item # 4YZ84
  • Mfr. Model # GL-4 STR
  • Invertible Fork Straddle Lift, Load Capacity 500 lb., Lifting Height Forks Up 71 In., Lifting Height Forks...More

Material Lift,Standard,1000 lb.
  • GENIE
  • Material Lift, Standard, 1000 lb.Material Lift,Standard,1000 lb.
  • Item # 4YZ87
  • Mfr. Model # SLA-10 STD
  • Material Lift, Standard Base, Load Capacity 1000 lb., Lifting Height Forks Up 137-1/2 In., Lifting Height...More

Invertible Fork Straddle Lift,350 lb.
  • GENIE
  • Invertible Fork Straddle Lift, 350 lb.Invertible Fork Straddle Lift,350 lb.
  • Item # 4YZ82
  • Mfr. Model # GL-12 STR
  • Invertible Fork Straddle Lift, Load Capacity 350 lb., Lifting Height Forks Up 165 In., Lifting Height Forks...More

Invertible Fork Material Lift,400 lb.
  • GENIE
  • Invertible Fork Material Lift, 400 lb.Invertible Fork Material Lift,400 lb.
  • Item # 4YZ85
  • Mfr. Model # GL-8STD
  • Invertible Fork Material Lift, Load Capacity 400 lb., Lifting Height Forks Up 120-1/2 In., Lifting Height...More

Material Lift,Straddle,1000 lb.
  • GENIE
  • Material Lift, Straddle, 1000 lb.Material Lift,Straddle,1000 lb.
  • Item # 4YZ88
  • Mfr. Model # SLA-10 STR
  • Material Lift, Straddle Base, Load Capacity 1000 lb., Lifting Height Forks Up 137-1/2 In., Lifting Height...More

Material Lift,Manual,650 lb.
  • GENIE
  • Material Lift, Manual, 650 lb.Material Lift,Manual,650 lb.
  • Item # 3RAT9
  • Mfr. Model # SLC-18
  • Material Lift, Standard Base, Load Capacity 650 lb., Lifting Height Forks Up 222 In., Lifting Height Forks...More

Material Lift,Straddle,800 lb.
  • GENIE
  • Material Lift, Straddle, 800 lb.Material Lift,Straddle,800 lb.
  • Item # 4YZ90
  • Mfr. Model # SLA-15 STR
  • Material Lift, Straddle Base, Load Capacity 800 lb., Lifting Height Forks Up 196 In., Lifting Height Forks...More

Invertible Fork Material Lift,500 lb.
  • GENIE
  • Invertible Fork Material Lift, 500 lb.Invertible Fork Material Lift,500 lb.
  • Item # 4YZ83
  • Mfr. Model # GL-4STD
  • Invertible Fork Material Lift, Load Capacity 500 lb., Lifting Height Forks Up 71 In., Lifting Height Forks...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More