Skip Content

Filter Results By

Applied Filters Clear All

Material Handling

36 Results Found that Include 461 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Wiring Kit,Unassembled,For Workbenches
Stackable Drawer,15W x 18D x 8-1/4H,Gray
5'' Plate Caster Kit, 1000 lb. Load Rating
  • TENNSCO
  • 5'' Plate Caster Kit, 1000 lb. Load Rating Plate Caster Kit
  • Item # 2ZV22
  • Mfr. Model # WBCK-3036
  • Plate Caster Kit, Caster Load Rating Range 1000 to 2999 lb., Extended Lead No, Wheel Dia. 5'', Load Rating...More

Hanging Drawer,25in.Wx22in.D,70 lb.
Lower Shelf,96 W x 14 D x 1 in. H,Gray
  • TENNSCO
  • Lower Shelf, 96 W x 14 D x 1 in. H, Gray Lower Shelf
  • Item # 4TLK3
  • Mfr. Model # S-96
  • Lower Shelf, Width 96 In., Depth 14 In., Height 1 In., Material Steel, Load Capacity 850 lb., For Use With 96...More

Locker Sloping Top,24InWx24InDx6InH,Gray
  • TENNSCO
  • Locker Sloping Top, 24InWx24InDx6InH, Gray Locker Sloping Top
  • Item # 38XD81
  • Mfr. Model # KST-2424
  • Locker Sloping Top, Slope Top, One Tier, Number of Frames 0, No Locking System, Opening Width 24 In., Opening...More

Single Sided Boltless Tire Rack, 16 Tire Capacity, 60"
Bulk Storage Rack Add-On Unit, 72" Height, 48" Wi
Task Light,48 W x 8 D x 1-11/16 H,Black
Power Outlet,42in.Wx4in.D,Steel
  • TENNSCO
  • Power Outlet, 42in.Wx4in.D, Steel Power Outlet,42in.Wx4in.D,Steel
  • Item # 39FL95
  • Mfr. Model # WOP-42-WK-1
  • Power Outlet, Width 42 In., Depth 4 In., Height 5 In., Material Steel, Load Capacity Not Rated, For Use With...More

Boltless Rack Starter Unit, 84" Height, 48" Width,
Mobile Bench Push Handle
  • TENNSCO
  • Mobile Bench Push Handle Mobile Bench Push Handle
  • Item # 6YE46
  • Mfr. Model # MHE-25
  • Mobile Bench Push Handle, Overall Height 5 In., Overall Length 6 In., Overall Width 25 In., Material Steel,...More

Decking, Wire Mesh, 96" Width, 36" Depth, 1 Pair
Boltless Shelving Add-On Unit, 87" Height, 36" Width,&
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More