Skip Content

Filter Results By

Applied Filters Clear All

Material Handling

18 Results Found that Include 51 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Gray Frame
  • TENNSCO
  • Gray Frame Frame, Gray
  • Item # 4TV44
  • Mfr. Model # BUF-2496
  • Frame, Height 96 In., Color Gray, Finish Electro Coat, For Use With Boltless Shelving

Decking, Ribbed Steel, 60" Width, 48" Depth
  • TENNSCO
  • Decking, Ribbed Steel, 60" Width, 48" Depth Ribbed Steel Decking
  • Item # 1W966
  • Mfr. Model # BSD-6048
  • Decking, Decking Material Ribbed Steel, Width 60 In., Depth 48 In., Thickness 9/16 In., For Use With Heavy...More

Gray Shelf, 36" Width, 24" Depth
  • TENNSCO
  • Gray Shelf, 36" Width, 24" Depth Shelf, Gray
  • Item # 4UZ29
  • Mfr. Model # 5-ZKM-3624
  • Shelf, Depth 24 In., Width 36 In., Color Gray, Profile Medium, For Use With Boltless Shelving, Package...More

Shelf Riser,48 W x 10-1/2 D x 12 H,Gray
  • TENNSCO
  • Shelf Riser, 48 W x 10-1/2 D x 12 H, Gray Shelf Riser
  • Item # 4TKT2
  • Mfr. Model # R-1048
  • Standard Shelf Riser, Width 48 In., Depth 10-1/2 In., Height 12 In., Material Steel, Load Capacity 60 lb.,...More

Decking, Wire Mesh, 36" Width, 36" Depth, 1 Pair
Records Storage Rack, 60" Height, 42" Width, 3 Le
Lower Shelf,60 W x 14 D x 1 in. H,Gray
  • TENNSCO
  • Lower Shelf, 60 W x 14 D x 1 in. H, Gray Lower Shelf
  • Item # 1PB76
  • Mfr. Model # S-60
  • Lower Shelf, Width 60 In., Depth 14 In., Height 1 In., Material Steel, Load Capacity 450 lb., For Use With 60...More

Records Storage Rack, 60" Height, 42" Width, 3 Le
Sand Boltless Shelf, Steel, 72" Width, 36" Depth
Sand Upright Assembly, 16 Gauge, Steel
  • TENNSCO
  • Sand Upright Assembly, 16 Gauge, Steel Upright Assembly
  • Item # 1LYV1
  • Mfr. Model # UPA-144
  • Upright Assembly, Material Steel, Gauge 16, Sand, Unassembled, Height 144 In., Finish Powder Coated, Shelf...More

Sand Extra Shelf Level, Steel, 48" Width, 24" Dep
  • TENNSCO
  • Sand Extra Shelf Level, Steel, 48" Width, 24" Depth Sand Extra Shelf Level, Steel, 48" Width, 24" Depth
  • Item # 45UW71
  • Mfr. Model # HDSL-4824
  • Extra Shelf Level, Depth 24 In., Width 48 In., Height 1-1/4 In., Material Steel, Color Sand, Number of...More

Light Gray Extra Shelf Level, Steel, 48" Width, 24&quo
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More