Skip Content

Filter Results By

Applied Filters Clear All

Material Handling

32 Results Found that Include 88 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Shop Desk,36 x 54 x 28 In,Gray
  • STRONG HOLD
  • Shop Desk, 36 x 54 x 28 In, Gray Shop Desk,36 x 54 x 28 In,Gray
  • Item # 4CWH7
  • Mfr. Model # 34-SD-AF-TD-280
  • Shipping and Receiving Desk, Overall Width 36 In., Overall Height 54 In., Overall Depth 28 In., Pedestal...More

  • Category : Shop Desks
Shop Desk,36 x 54 x 28 In,Gray
  • STRONG HOLD
  • Shop Desk, 36 x 54 x 28 In, Gray Shop Desk,36 x 54 x 28 In,Gray
  • Item # 4EKH9
  • Mfr. Model # 34-SD-TD-281
  • Shop Desk, Overall Width 36 In., Overall Height 54 In., Overall Depth 28 In., Pedestal Location None, Number...More

  • Category : Shop Desks
Counter Height Storage Cabinet, Dark Gray, 42" Overall
Storage Cabinet, Dark Gray, 78" Overall Height, Assembled
  • STRONG HOLD
  • Storage Cabinet, Dark Gray, 78" Overall Height, Assembled Wardrobe Storage Cabinets with Standard Doors
  • Item # 5KAZ2
  • Mfr. Model # 56-WR-241
  • Storage Cabinet, Wardrobe, Heavy Duty, Cabinet Door Type Standard, Cabinet Color Dark Gray, Assembled, Method...More

  • Category : Storage Cabinets
Bin Cabinet, 78" Overall Height, 36" Overall Width,&#x
  • STRONG HOLD
  • Bin Cabinet, 78" Overall Height, 36" Overall Width, Total Number of Bins 0 Bin Cabinet
  • Item # 40V690
  • Mfr. Model # 36-BB-240/1
  • Bin Cabinet, Stand Alone, Cabinet Type Bin Cabinet without Bins, Gauge 12 ga., Overall Height 78 In., Overall...More

  • Category : Bin Cabinets
Bin and Shelf Cabinet, 78" Overall Height, 36" Ov
  • STRONG HOLD
  • Bin and Shelf Cabinet, 78" Overall Height, 36" Overall Width, Total Number of Bins 0 Bin and Shelf Cabinet
  • Item # 40V699
  • Mfr. Model # 36-BBS-243/1
  • Bin and Shelf Cabinet, Stand Alone, Cabinet Type Bin and Shelf Cabinet without Bins, Gauge 12 ga., Overall...More

  • Category : Bin Cabinets
Wardrobe Locker, Assembled, One Tier, 38" Overall Width
  • STRONG HOLD
  • Wardrobe Locker, Assembled, One Tier, 38" Overall Width Wardrobe Locker
  • Item # 5KAZ5
  • Mfr. Model # 36-18-1TSL
  • Wardrobe Locker, Locker Door Type Louvered, Assembled/Unassembled Assembled, Locker Configuration (3) Wide,...More

  • Category : Wardrobe Lockers
Desktop Computer Cabinet,26x24x37In,Gray
Mobile Shop Table, Steel Frame Material, 72" Width, 36
Shop Desk,36 x 54 x 28 In,Gray
  • STRONG HOLD
  • Shop Desk, 36 x 54 x 28 In, Gray Shop Desk,36 x 54 x 28 In,Gray
  • Item # 4EKJ1
  • Mfr. Model # 34-SD-282
  • Foreman's Cabinet Desk, Overall Width 36 In., Overall Height 54 In., Overall Depth 28 In., Pedestal Location...More

  • Category : Shop Desks
Shop Desk,36 x 54 x 28 In,Gray
  • STRONG HOLD
  • Shop Desk, 36 x 54 x 28 In, Gray Shop Desk,36 x 54 x 28 In,Gray
  • Item # 4EKJ2
  • Mfr. Model # 34-SD-DS-284
  • Double Duty Shop Desk, Overall Width 36 In., Overall Height 54 In., Overall Depth 28 In., Pedestal Location...More

  • Category : Shop Desks
Wardrobe Cabinet, Assembled, 48" Overall Width
Combination Manual/Tool Cabinet, Dark Gray, 78" Overall
  • STRONG HOLD
  • Combination Manual/Tool Cabinet, Dark Gray, 78" Overall Height, Assembled Combination Manual/Tool Cabinets with Standard Doors
  • Item # 40V917
  • Mfr. Model # 36-CMT-244
  • Combination Manual/Tool Cabinet, Specialty, Heavy Duty, Cabinet Door Type Standard, Cabinet Color Dark Gray,...More

  • Category : Storage Cabinets
Tool and Die Cart,3 Shelves,24 in. L
  • STRONG HOLD
  • Tool and Die Cart, 3 Shelves, 24 in. L Tool and Die Cart
  • Item # 40V996
  • Mfr. Model # DC-2436-3-2VS
  • Tool and Die Cart, Load Capacity 2000 lb., Steel Material, 12 Gauge, Water Based Enamel Finish, Dark Gray...More

  • Category : Metal Utility Carts
Foremans Cabinet Desk,54inHx36inWx28inD
  • STRONG HOLD
  • Foremans Cabinet Desk, 54inHx36inWx28inD Foremans Cabinet Desk,54inHx36inWx28inD
  • Item # 40V804
  • Mfr. Model # 44-SD-282
  • Foreman's Cabinet Desk, Overall Width 36 In., Overall Height 54 In., Overall Depth 28 In., Number of...More

  • Category : Shop Desks
Mobile Rack, Total Number of Bins 40
  • STRONG HOLD
  • Mobile Rack, Total Number of Bins 40 Mobile Rack, Total Number of Bins 40
  • Item # 40V717
  • Mfr. Model # 3.33.2-BR-40CA
  • Mobile Rack, Overall Depth 28 In., Overall Width 37 In., Overall Height 48 In., Bin Depth 14-3/4 In., Bin...More

  • Category : Bin Shelving
Wardrobe Cabinet, Assembled, 60" Overall Width
Double-Sided Rack, Total Number of Bins 84
Computer Enclosure,26 x 36 x 72 In,Gray
  • STRONG HOLD
  • Computer Enclosure, 26 x 36 x 72 In, Gray Computer Enclosure
  • Item # 5HZR5
  • Mfr. Model # 26-CC-242
  • Computer Enclosure, Overall Width 26 In., Overall Depth 36 In., Overall Height 72 In., Compartment Width 22...More

  • Category : Computer Cabinets
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More