Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Material Handling

35 Results Found that Include 35 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Storage Cabinet Dark Gray, 78" Overall Height, Welded
  • STRONG HOLD
  • Storage Cabinet Dark Gray, 78" Overall Height, WeldedStorage Cabinet, Standard Door
  • Item # 1UBW2
  • Mfr. Model # 66-244-6/5DB
  • Storage Cabinet, Door Type Standard, Cabinet Color Dark Gray, Assembled, Method of Construction Welded, 12...More

Storage Cabinet Dark Gray, 30" Overall Height, Welded
  • STRONG HOLD
  • Storage Cabinet Dark Gray, 30" Overall Height, WeldedStorage Cabinet Dark Gray, 30" Overall Height, Welded
  • Item # 40V681
  • Mfr. Model # 3.72.6-RUD-180-5DB-DIV
  • Storage Cabinet, Door Type Roll Up, Cabinet Color Dark Gray, Assembled, Method of Construction Welded, 12...More

Storage Cabinet Dark Gray, 78" Overall Height, Assembled
  • STRONG HOLD
  • Storage Cabinet Dark Gray, 78" Overall Height, AssembledStorage Cabinet, Roll Up Door
  • Item # 16A409
  • Mfr. Model # 56-RUD-244
  • Storage Cabinet, Door Type Roll Up, Cabinet Color Dark Gray, Assembled, Method of Construction Welded, 12...More

Cabinet Workbench,Maple Top,H37,W84,D36
Cabinet Workbench,Maple Top,W108,H37,D36
Storage Cabinet Dark Gray, 78" Overall Height, Welded
  • STRONG HOLD
  • Storage Cabinet Dark Gray, 78" Overall Height, WeldedStorage Cabinet Dark Gray, 78" Overall Height, Welded
  • Item # 40V618
  • Mfr. Model # 56-246-7/5DB
  • Storage Cabinet, Door Type Standard, Cabinet Color Dark Gray, Assembled, Method of Construction Welded, 12...More

Wardrobe Locker,(4) Wide, (8) Openings
  • STRONG HOLD
  • Wardrobe Locker, (4) Wide, (8) OpeningsBox Locker
  • Item # 4EKH7
  • Mfr. Model # 86-24-2TPL
  • Box Locker, Locker Door Type Solid, Assembled, Locker Configuration (4) Wide, (8) Person, Tier Two, Hooks per...More

Workbench,72Wx36Dx30 to 40 in. H
  • STRONG HOLD
  • Workbench, 72Wx36Dx30 to 40 in. HWorkbench
  • Item # 2RNJ1
  • Mfr. Model # T7236SS-AL
  • Workbench, Load Capacity 10,000 lb., Work Surface Material Stainless Steel, Frame Material Steel, Width 72...More

Janitorial Storage Cabinet Dark Gray, 64" Overall Height,&#
  • STRONG HOLD
  • Janitorial Storage Cabinet Dark Gray, 64" Overall Height, WeldedJanitorial Storage Cabinet Dark Gray, 64" Overall Height, Welded
  • Item # 40V908
  • Mfr. Model # 55-BC-243-2DB-FLP
  • Janitorial Storage Cabinet, Door Type Standard, Cabinet Color Dark Gray, Assembled, Method of Construction...More

Wardrobe Cabinet, 78" Overall Height
  • STRONG HOLD
  • Wardrobe Cabinet, 78" Overall HeightWardrobe Cabinet, 78" Overall Height
  • Item # 40V745
  • Mfr. Model # 46-W-243-7DB-PB
  • Wardrobe Cabinet, Assembled, Overall Height 78 In., Overall Width 48 In., Overall Depth 24 In., Material...More

Bin/Shelf/DrawerCabinet,164B,1S,4D,24inD
  • STRONG HOLD
  • Bin/Shelf/DrawerCabinet, 164B, 1S, 4D, 24inDBin/Shelf/DrawerCabinet,164B,1S,4D,24inD
  • Item # 40V695
  • Mfr. Model # 46-BBS-241-4DB
  • Bin/Shelf and Drawer Cabinet, Stand Alone, Cabinet Type Bin/Shelf and Drawer Cabinet, Gauge 12 ga., Overall...More

Mobile Cabinet,2 Drawers,Door Lift-Up
  • STRONG HOLD
  • Mobile Cabinet, 2 Drawers, Door Lift-UpMobile Cabinet,2 Drawers,Door Lift-Up
  • Item # 40W013
  • Mfr. Model # 3.24.4-221-1SOS-2DB-FLP-CA
  • Mobile Cabinet, Door Type Lift-Up, Cabinet Color Dark Gray, Welded, 12 Gauge, Overall Height 60 In., Overall...More

Mobile Workbench,4 Drawers,60 in. W
  • STRONG HOLD
  • Mobile Workbench, 4 Drawers, 60 in. WMobile Workbench,4 Drawers,60 in. W
  • Item # 40V783
  • Mfr. Model # 52.2-360-CSU-4DB-CA
  • Mobile Workbench, Overall Length 36 In., Overall Width 60 In., Overall Height 36 In., Number of Doors 0,...More

Workbench,Hidden Drawer Storage,60inTopW
  • STRONG HOLD
  • Workbench, Hidden Drawer Storage, 60inTopWWorkbench,Hidden Drawer Storage,60inTopW
  • Item # 40V787
  • Mfr. Model # 52.4-DS-363-4DB
  • Workbench, Standard Doors, Top Material 12 ga. Steel, Top Width (In.) 60, Overall Bench Height (In.) 34,...More

Double Shift Cabinet Dark Gray, 78" Overall Height, We
  • STRONG HOLD
  • Double Shift Cabinet Dark Gray, 78" Overall Height, WeldedDouble Shift Cabinet Dark Gray, 78" Overall Height, Welded
  • Item # 40V607
  • Mfr. Model # 56-DS-246-8DB
  • Double Shift Cabinet, Door Type Standard, Cabinet Color Dark Gray, Assembled, Method of Construction Welded,...More

Triple Shift Cabinet,6Adjustable Shelves
  • STRONG HOLD
  • Triple Shift Cabinet, 6Adjustable ShelvesTriple Shift Cabinet,6Adjustable Shelves
  • Item # 40V631
  • Mfr. Model # 92.2-3MS-LD-166-SKL
  • Triple Shift Cabinet, Clearview Doors, Top Material 12 ga. Steel, Top Width (In.) 108, Overall Bench Height...More

Shop Table,Includes 9 Drawers,72 in. W
Storage Cabinet Dark Gray, 78" Overall Height, Welded
  • STRONG HOLD
  • Storage Cabinet Dark Gray, 78" Overall Height, WeldedStorage Cabinet Dark Gray, 78" Overall Height, Welded
  • Item # 40V638
  • Mfr. Model # 66-4D-LD-248-CFG
  • Storage Cabinet, Door Type Clear View, Cabinet Color Dark Gray, Assembled, Method of Construction Welded, 12...More

Double Shift Cabinet Dark Gray, 78" Overall Height, We
  • STRONG HOLD
  • Double Shift Cabinet Dark Gray, 78" Overall Height, WeldedDouble Shift Cabinet Dark Gray, 78" Overall Height, Welded
  • Item # 40V611
  • Mfr. Model # 66-DS-246-6DB
  • Double Shift Cabinet, Door Type Standard, Cabinet Color Dark Gray, Assembled, Method of Construction Welded,...More

Double Shift Cabinet Dark Gray, 86-5/8" Overall Height
  • STRONG HOLD
  • Double Shift Cabinet Dark Gray, 86-5/8" Overall Height, WeldedDouble Shift Cabinet Dark Gray, 86-5/8" Overall Height, Welded
  • Item # 40W016
  • Mfr. Model # 66-DSW/PB-248-2DB-SL-DIV
  • Double Shift Cabinet, Door Type Pegboard, Cabinet Color Dark Gray, Assembled, Method of Construction Welded,...More

Workbench,Hidden Drawer Storage,72inTopW
  • STRONG HOLD
  • Workbench, Hidden Drawer Storage, 72inTopWWorkbench,Hidden Drawer Storage,72inTopW
  • Item # 40V788
  • Mfr. Model # 62.4-DS-363-4DB
  • Workbench, Standard Doors, Top Material 12 ga. Steel, Top Width (In.) 72, Overall Bench Height (In.) 34,...More

Extra Heavy Duty Hand Truck,1 Shelf
  • STRONG HOLD
  • Extra Heavy Duty Hand Truck, 1 ShelfExtra Heavy Duty Hand Truck,1 Shelf
  • Item # 40V894
  • Mfr. Model # SC6036/32CA
  • Extra Heavy Duty Hand Truck, Shelf Type Welded Shelves, Load Capacity 12000 lb., Steel Material, 12 Gauge,...More

Corner Cabinet Dark Gray, 78" Overall Height, Welded
  • STRONG HOLD
  • Corner Cabinet Dark Gray, 78" Overall Height, WeldedCorner Cabinet Dark Gray, 78" Overall Height, Welded
  • Item # 40V985
  • Mfr. Model # 446-COC-244
  • Corner Cabinet, Door Type Standard, Cabinet Color Dark Gray, Assembled, Method of Construction Welded, 12...More

Storage Cabinet Dark Gray, 87" Overall Height, Welded
  • STRONG HOLD
  • Storage Cabinet Dark Gray, 87" Overall Height, WeldedStorage Cabinet Dark Gray, 87" Overall Height, Welded
  • Item # 40V637
  • Mfr. Model # 56-4D-LD-248-SL-CFG
  • Storage Cabinet, Door Type Clear View, Cabinet Color Dark Gray, Assembled, Method of Construction Welded, 12...More

Metal Bins/Shelves Cabinet,8Shelvs,36inW
  • STRONG HOLD
  • Metal Bins/Shelves Cabinet, 8Shelvs, 36inWMetal Bins/Shelves Cabinet,8Shelvs,36inW
  • Item # 40V720
  • Mfr. Model # 36-CSU-368PH-51VD-SB
  • Metal Bins and Shelves Cabinet, Stand Alone, Cabinet Type Metal Bins and Shelves Cabinet without Bins, Gauge...More

Mobile Job Site Storage,2Shelves,1650lb.
  • STRONG HOLD
  • Mobile Job Site Storage, 2Shelves, 1650lb.Mobile Job Site Storage,2Shelves,1650lb.
  • Item # 40V902
  • Mfr. Model # 55-242-7/5DB-CA
  • Mobile Job Site Storage, Door Type Standard, Cabinet Color Dark Gray, Welded, 12 Gauge, Overall Height 68...More

Workstation Storage Cabinet Dark Gray, 66" Overall Height,&
  • STRONG HOLD
  • Workstation Storage Cabinet Dark Gray, 66" Overall Height, WeldedWorkstation Storage Cabinet Dark Gray, 66" Overall Height, Welded
  • Item # 40V930
  • Mfr. Model # 63-WB-301-SSTOP-MOD
  • Workstation Storage Cabinet, Door Type Standard, Cabinet Color Dark Gray, Assembled, Method of Construction...More

Multi-Shift Storage Cabinet,20AdjShelves
  • STRONG HOLD
  • Multi-Shift Storage Cabinet, 20AdjShelvesMulti-Shift Storage Cabinet,20AdjShelves
  • Item # 40V596
  • Mfr. Model # 86-MS-2420
  • Multi-Shift Storage Cabinet, Standard Doors, Top Material 12 ga. Steel, Top Width (In.) 98, Overall Bench...More

Multi-Shift Workbench,108 in. Top W
  • STRONG HOLD
  • Multi-Shift Workbench, 108 in. Top WMulti-Shift Workbench,108 in. Top W
  • Item # 40V792
  • Mfr. Model # 92.10-3MS-303-RS
  • Multi-Shift Workbench, Standard Doors, Top Material 7 ga. Steel, Top Width (In.) 108, Overall Bench Height...More

Storage Cabinet Dark Gray, 78" Overall Height, Welded
  • STRONG HOLD
  • Storage Cabinet Dark Gray, 78" Overall Height, WeldedStorage Cabinet Dark Gray, 78" Overall Height, Welded
  • Item # 40V672
  • Mfr. Model # 56-V-1611-48OP
  • Storage Cabinet, Door Type Ventilated, Cabinet Color Dark Gray, Assembled, Method of Construction Welded, 12...More

Workbench,6 HalfWidthDrawers,2AdjShelves
  • STRONG HOLD
  • Workbench, 6 HalfWidthDrawers, 2AdjShelvesWorkbench,6 HalfWidthDrawers,2AdjShelves
  • Item # 40V785
  • Mfr. Model # 63-242-6/5DB
  • Workbench, Standard Doors, Top Material 7 ga. Steel, Top Width (In.) 73, Overall Bench Height (In.) 41,...More

Mobile Job Site Storage,2Shelves,1200lb.
  • STRONG HOLD
  • Mobile Job Site Storage, 2Shelves, 1200lb.Mobile Job Site Storage,2Shelves,1200lb.
  • Item # 40V901
  • Mfr. Model # 45-242-7/5DB-CA
  • Mobile Job Site Storage, Door Type Standard, Cabinet Color Dark Gray, Welded, 12 Gauge, Overall Height 68...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More