Skip Content

Filter Results By

Applied Filters Clear All

Material Handling

30 Results Found that Include 54 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Combination Locker,Four Tier,72 in. W
  • STRONG HOLD
  • Combination Locker, Four Tier, 72 in. W Combination Locker,Four Tier,72 in. W
  • Item # 40V777
  • Mfr. Model # 66-1/2DS-4TMT-244
  • Combination Locker, Locker Door Type Solid, Assembled, Locker Configuration (2) Wide, Tier Four, Opening...More

  • Category : Box Lockers
Wardrobe Locker, Assembled, One Tier, 74" Overall Width
  • STRONG HOLD
  • Wardrobe Locker, Assembled, One Tier, 74" Overall Width Wardrobe Locker
  • Item # 5KAZ7
  • Mfr. Model # 66-18-1TSL
  • Wardrobe Locker, Locker Door Type Louvered, Assembled/Unassembled Assembled, Locker Configuration (6) Wide,...More

  • Category : Wardrobe Lockers
Bi-Fold Countertop Storage Cabinet, 1-3/4" Maple Top M
Computer Cabinet,Dark Gray
Storage Cabinet, Dark Gray, 78" Overall Height, Assembled
  • STRONG HOLD
  • Storage Cabinet, Dark Gray, 78" Overall Height, Assembled Storage Cabinets with Shelving and Ventilated Doors
  • Item # 40V670
  • Mfr. Model # 66-VBS-244
  • Storage Cabinet, Shelving, Heavy Duty, Cabinet Door Type Ventilated, Cabinet Color Dark Gray, Assembled,...More

  • Category : Storage Cabinets
Wardrobe Cabinet, Assembled, 60" Overall Width
  • STRONG HOLD
  • Wardrobe Cabinet, Assembled, 60" Overall Width Wardrobe Cabinet, Assembled, 60" Overall Width
  • Item # 40V645
  • Mfr. Model # 56-LDW-245-SL
  • Wardrobe Cabinet, Locker Door Type Clearview, Assembled/Unassembled Assembled, Overall Width 60 In., Overall...More

  • Category : Wardrobe Lockers
Locker, Assembled, Two Tier, 50" Overall Width
  • STRONG HOLD
  • Locker, Assembled, Two Tier, 50" Overall Width Locker
  • Item # 40V773
  • Mfr. Model # 46-18-2TSL-SL
  • Locker, Locker Door Type Louvered, Assembled/Unassembled Assembled, Locker Configuration (2) Wide, (4)...More

  • Category : Wardrobe Lockers
Storage Cabinet, Dark Gray, 78" Overall Height, Assembled
  • STRONG HOLD
  • Storage Cabinet, Dark Gray, 78" Overall Height, Assembled Roll Up Storage Cabinets with Shelving
  • Item # 16A408
  • Mfr. Model # 46-RUD-244
  • Storage Cabinet, Shelving, Heavy Duty, Cabinet Door Type Roll Up, Cabinet Color Dark Gray, Assembled, Method...More

  • Category : Storage Cabinets
Storage Cabinet, Dark Gray, 78" Overall Height, Assembled
  • STRONG HOLD
  • Storage Cabinet, Dark Gray, 78" Overall Height, Assembled Combination Storage Cabinets with Clearview Doors
  • Item # 16A406
  • Mfr. Model # 66-4DLD-248
  • Storage Cabinet, Combination, Heavy Duty, Cabinet Door Type Clearview, Cabinet Color Dark Gray, Assembled,...More

  • Category : Storage Cabinets
Modular Tool and Maintenance Cart
Bin/Shelf and Drawer Cabinet, 78" Overall Height, 48&q
  • STRONG HOLD
  • Bin/Shelf and Drawer Cabinet, 78" Overall Height, 48" Overall Width, Total Number of Bins 48 Bin/Shelf and Drawer Cabinet
  • Item # 40V697
  • Mfr. Model # 46-WBD-243-7DBLD
  • Bin/Shelf and Drawer Cabinet, Stand Alone, Cabinet Type Bin/Shelf and Drawer Cabinet, Gauge 12 ga., Overall...More

  • Category : Bin Cabinets
Shop Table, Steel5500 lb. Load Rating
Workbench, 12 ga. Steel Top Material, 48 Top Width &#x
Multi-Shift Workbench, 7 ga. Steel Top Material, 96 Top
Storage Cabinet, Dark Gray, 78" Overall Height, Assembled
Mobile Storage Cabinet, Dark Gray, 68" Overall Height,
  • STRONG HOLD
  • Mobile Storage Cabinet, Dark Gray, 68" Overall Height, Assembled Mobile Storage Cabinets with Shelving and Standard Doors
  • Item # 40V899
  • Mfr. Model # 35-242-7/5DB-CA
  • Mobile Storage Cabinet, Shelving, Heavy Duty, Cabinet Door Type Standard, Cabinet Color Dark Gray, Assembled,...More

  • Category : Storage Cabinets
Tool and Die Cabinet, Dark Gray, 72" Overall Height,&#
  • STRONG HOLD
  • Tool and Die Cabinet, Dark Gray, 72" Overall Height, Assembled Tool and Die Cabinets with Standard Doors
  • Item # 40W023
  • Mfr. Model # 35.6-DS-241-3AS-6PE
  • Tool and Die Cabinet, Specialty, Heavy Duty, Cabinet Door Type Standard, Cabinet Color Dark Gray, Assembled,...More

  • Category : Storage Cabinets
Dark Gray Mobile Workbench, (2) Rigid, (2) S
  • STRONG HOLD
  • Dark Gray Mobile Workbench, (2) Rigid, (2) Swivel with Brakes Caster Type Mobile Workbench
  • Item # 40V782
  • Mfr. Model # 42.2-360-CSU-4DB-CA
  • Mobile Workbench, Overall Length 36 In., Overall Width 48 In., Overall Height 36 In., Number of Doors 0,...More

  • Category : Mobile Service Benches and Cabinets
Freestanding Shelving Unit, 74" Height, 52" Width, 850
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More