Skip Content

Filter Results By

Applied Filters Clear All

Material Handling

42 Results Found that Include 91 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • STRONG HOLD
  • Workbench Workbench
  • Multiple product options available

    Multiple product options available

Wardrobe Locker, Assembled, One Tier, 50" Overall Width
  • STRONG HOLD
  • Wardrobe Locker, Assembled, One Tier, 50" Overall Width Wardrobe Locker
  • Item # 5KAZ6
  • Mfr. Model # 46-18-1TSL
  • Wardrobe Locker, Locker Door Type Louvered, Assembled/Unassembled Assembled, Locker Configuration (4) Wide,...More

Wardrobe Cabinet, Assembled, 60" Overall Width
  • STRONG HOLD
  • Wardrobe Cabinet, Assembled, 60" Overall Width Wardrobe Cabinet, Assembled, 60" Overall Width
  • Item # 40V654
  • Mfr. Model # 56-VBS-241WR
  • Wardrobe Cabinet, Locker Door Type Ventilated, Assembled/Unassembled Assembled, Overall Width 60 In., Overall...More

Dark Gray Clearview Tool Cart, (2) Rigid, (2)
Small Parts Shop Table
  • STRONG HOLD
  • Small Parts Shop Table Small Parts Shop Table
  • Item # 40V857
  • Mfr. Model # T7236-34B-PB
  • Small Parts Shop Table, Load Capacity 10,000 lb., Work Surface Material Steel, Frame Material Steel, Width 72...More

Slim Line Bin Cabinet, 72" Overall Height, 48" Ov
Print Workstation
Wide Shelving Unit, 44" Height, 178" Width
Wardrobe Cabinet, Assembled, 72" Overall Width
  • STRONG HOLD
  • Wardrobe Cabinet, Assembled, 72" Overall Width Wardrobe Cabinet, Assembled, 72" Overall Width
  • Item # 40V733
  • Mfr. Model # 66-W-245
  • Wardrobe Cabinet, Locker Door Type Solid, Assembled/Unassembled Assembled, Overall Width 72 In., Overall...More

Bin Cabinet, 78" Overall Height, 48" Overall Width,&#x
  • STRONG HOLD
  • Bin Cabinet, 78" Overall Height, 48" Overall Width, Total Number of Bins 0 Bin Cabinet
  • Item # 40V691
  • Mfr. Model # 46-BB-240/1
  • Bin Cabinet, Stand Alone, Cabinet Type Bin Cabinet without Bins, Gauge 12 ga., Overall Height 78 In., Overall...More

Janitorial Storage Cabinet, Dark Gray, 78" Overall Height,&
  • STRONG HOLD
  • Janitorial Storage Cabinet, Dark Gray, 78" Overall Height, Assembled Janitorial Storage Cabinet, Standard Door
  • Item # 40V754
  • Mfr. Model # 66-BC-244
  • Janitorial Storage Cabinet, Heavy Duty, Door Type Standard, Cabinet Color Dark Gray, Assembled, Method of...More

Combination Storage Cabinet, Dark Gray, 78" Overall Height,
  • STRONG HOLD
  • Combination Storage Cabinet, Dark Gray, 78" Overall Height, Assembled Combination Storage Cabinet, Clearview Door
  • Item # 16A404
  • Mfr. Model # 46-4DLD-248
  • Combination Storage Cabinet, Heavy Duty, Door Type Clearview, Cabinet Color Dark Gray, Assembled, Method of...More

Freestanding Shelving Unit, 74" Height, 40" Width, 135
Shop Desk,36 x 54 x 28 In,Gray
  • STRONG HOLD
  • Shop Desk, 36 x 54 x 28 In, Gray Shop Desk,36 x 54 x 28 In,Gray
  • Item # 4CWJ1
  • Mfr. Model # 34-SD-DS-280-4DB-1SOS
  • Combination Shop Desk, Overall Width 36 In., Overall Height 54 In., Overall Depth 28 In., Pedestal Location...More

Wardrobe Cabinet, 78" Overall Height, Assembled
  • STRONG HOLD
  • Wardrobe Cabinet, 78" Overall Height, Assembled Wardrobe Cabinet
  • Item # 40V734
  • Mfr. Model # 36-W-244-4DB
  • Wardrobe Cabinet, Assembled, Overall Height 78 In., Overall Width 36 In., Overall Depth 24 In., Material...More

Service Cart,5 Shelves,64 in. H
  • STRONG HOLD
  • Service Cart, 5 Shelves, 64 in. H Service Cart,5 Shelves,64 in. H
  • Item # 40V893
  • Mfr. Model # SC3648-5G
  • Service Cart, Shelf Type Welded Shelves, Load Capacity 2400 lb., Steel Material, 12 Gauge, Water Based Enamel...More

Multi-Person Locker Desk,1Drawer,48 in W
  • STRONG HOLD
  • Multi-Person Locker Desk, 1Drawer, 48 in W Multi-Person Locker Desk,1Drawer,48 in W
  • Item # 40V806
  • Mfr. Model # 44-SD-4D-TD-280
  • Multi-Person Locker Desk, Overall Width 48 In., Overall Height 54 In., Overall Depth 28 In., Number of...More

Storage Cabinet, Dark Gray, 78" Overall Height, Assembled
  • STRONG HOLD
  • Storage Cabinet, Dark Gray, 78" Overall Height, Assembled Storage Cabinet, Dark Gray, 78" Overall Height, Assembled
  • Item # 40V590
  • Mfr. Model # 66-PB-244
  • Storage Cabinet, Heavy Duty, Door Type Pegboard, Cabinet Color Dark Gray, Assembled, Method of Construction...More

Compartment Locker,One Tier,114 in. W
  • STRONG HOLD
  • Compartment Locker, One Tier, 114 in. W Compartment Locker,One Tier,114 in. W
  • Item # 40V769
  • Mfr. Model # 81.4-8D-180
  • Compartment Locker, Locker Door Type Louvered, Assembled, Locker Configuration (8) Wide, (8) Openings, Tier...More

  • STRONG HOLD
  • Locker Locker
  • Multiple product options available

    Multiple product options available

PaperCompartmentDesk,3Drawrs,54inHx36inW
  • STRONG HOLD
  • PaperCompartmentDesk, 3Drawrs, 54inHx36inW PaperCompartmentDesk,3Drawrs,54inHx36inW
  • Item # 40V809
  • Mfr. Model # 34-SD-280-3DB
  • Paper Compartment Desk, Overall Width 36 In., Overall Height 54 In., Overall Depth 28 In., Number of...More

Wardrobe Cabinet, Assembled, 48" Overall Width
  • STRONG HOLD
  • Wardrobe Cabinet, Assembled, 48" Overall Width Wardrobe Cabinet, Assembled, 48" Overall Width
  • Item # 40V642
  • Mfr. Model # 46-LDW-245
  • Wardrobe Cabinet, Locker Door Type Clearview, Assembled/Unassembled Assembled, Overall Width 48 In., Overall...More

Tool Crib Cabinet, Dark Gray, 78" Overall Height, Asse
  • STRONG HOLD
  • Tool Crib Cabinet, Dark Gray, 78" Overall Height, Assembled Tool Crib Cabinet
  • Item # 40V982
  • Mfr. Model # 46-CT-244
  • Tool Crib Cabinet, Heavy Duty, Door Type Standard, Cabinet Color Dark Gray, Assembled, Method of Construction...More

Tool and Die Cabinet, Dark Gray, 78" Overall Height,&#
  • STRONG HOLD
  • Tool and Die Cabinet, Dark Gray, 78" Overall Height, Assembled Tool and Die Cabinet
  • Item # 40V989
  • Mfr. Model # 36-201-3MOD
  • Tool and Die Cabinet, Heavy Duty, Door Type Standard, Cabinet Color Dark Gray, Assembled, Method of...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More