Skip Content

Filter Results By

Material Handling

168 Results Found that Include 649 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Shop Desk,36 x 54 x 28 In,Gray
  • STRONG HOLD
  • Shop Desk, 36 x 54 x 28 In, Gray Shop Desk,36 x 54 x 28 In,Gray
  • Item # 4CWH7
  • Mfr. Model # 34-SD-AF-TD-280
  • Shipping and Receiving Desk, Overall Width 36 In., Overall Height 54 In., Overall Depth 28 In., Pedestal...More

  • Category : Shop Desks
Counter Height Storage Cabinet, Dark Gray, 36" Overall
Desktop Computer Cabinet,26x24x37In,Gray
Combination Locker,Four Tier,72 in. W
  • STRONG HOLD
  • Combination Locker, Four Tier, 72 in. W Combination Locker,Four Tier,72 in. W
  • Item # 40V777
  • Mfr. Model # 66-1/2DS-4TMT-244
  • Combination Locker, Locker Door Type Solid, Assembled, Locker Configuration (2) Wide, Tier Four, Opening...More

  • Category : Box Lockers
Wardrobe Cabinet, Assembled, 48" Overall Width
Counter Top Storage Cabinet, Dark Gray, 36" Overall He
Extra Heavy Duty Hand Truck,1 Shelf
  • STRONG HOLD
  • Extra Heavy Duty Hand Truck, 1 Shelf Extra Heavy Duty Hand Truck,1 Shelf
  • Item # 40V894
  • Mfr. Model # SC6036/32CA
  • Extra Heavy Duty Utility Cart, Load Capacity 12,000 lb., Steel Material, 12 Gauge, Water Based Enamel Finish,...More

  • Category : Metal Utility Carts
Deluxe Drawer Unit, 59" Cabinet Height, 82" Cabinet&#x
Dark Gray Mobile Workbench Cabinet, (2) Rigid, (2
Free Standing Compartment Locker,SixTier
  • STRONG HOLD
  • Free Standing Compartment Locker, SixTier Free Standing Compartment Locker,SixTier
  • Item # 40V770
  • Mfr. Model # 7.56-16D-WR-180
  • Free Standing Compartment Locker, Locker Door Type Louvered, Assembled, Locker Configuration (16) Person,...More

  • Category : Box Lockers
Maintenance Shop Table, Steel Frame Material, 72" Width,&#x
Work Table, Steel Frame Material, 72" Width, 36"
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More