Skip Content

Filter Results By

Applied Filters Clear All

Material Handling

6 Results Found that Include 35 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Wagon Truck, 1000 lb. Load Capacity, Pneumatic Wheel Type,&
  • SANDUSKY LEE
  • Wagon Truck, 1000 lb. Load Capacity, Pneumatic Wheel Type, 13" Wheel Diameter Wagon Truck
  • Item # 12X313
  • Mfr. Model # CW4824
  • Wagon Truck, Load Capacity 1000 lb., Overall Length 49 In., Overall Width 24 In., Overall Height 27-3/8 In.,...More

Silver Boltless Shelving Unit, 72" Height, 36" Width,&
Combo Kit Size 36 In. x 24 In.
  • SANDUSKY LEE
  • Combo Kit Size 36 In. x 24 In. Combo Kit Size 36 In. x 24 In.
  • Item # 33TA52
  • Mfr. Model # CKC0362400-09
  • Combo Kit Size 36 In. x 24 In., For Use With Grainger Item Number 5DAV9, 4BB75, 4BB77, 8EAT1, 4BB79, For Use...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More