Skip Content

Filter Results By

Applied Filters Clear All

Material Handling

9 Results Found that Include 20 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Standard Platform Truck,500 lb.,36 In.L
  • RUBBERMAID
  • Standard Platform Truck, 500 lb., 36 In.L Platform Truck
  • Item # 4AAU8
  • Mfr. Model # FG440300BLA
  • Platform Truck, Load Capacity 500 lb., Deck Material Plastic, Deck L x W 36 In. x 24 In., Handle Type...More

Instrument Cart, 300 lb. Load Capacity
  • RUBBERMAID
  • Instrument Cart, 300 lb. Load Capacity Instrument Cart, 300 lb. Load Capacity
  • Item # 4MC26
  • Mfr. Model # FG409400GRAY
  • Instrument Cart, Load Capacity 300 lb., Gray Color, Overall Length 40-5/8 In., Overall Width 20 In., Overall...More

Utility Truck, 8 cu. ft. Volume Capacity, 700 lb. Load
  • RUBBERMAID
  • Utility Truck, 8 cu. ft. Volume Capacity, 700 lb. Load Capacity, 26" Overall Width Utility Truck
  • Item # 4UR37
  • Mfr. Model # FG470800BLA
  • Utility Truck, Volume Capacity 8 cu. ft., Load Capacity 700 lb., Bushel Capacity 6.4 Bushels, Overall Length...More

Platform Truck Side Panel
  • RUBBERMAID
  • Platform Truck Side Panel Platform Truck Side Panel
  • Item # 4DFU7
  • Mfr. Model # FG9T0900BLA
  • Platform Truck Side Panel, Overall Height 15 In., Overall Length 35-1/4 In., Overall Width 2-1/4 In., Color...More

Frame,For Use With 1D652-3,4YX37-9
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More