Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Material Handling

11 Results Found that Include 18 Products

Results per page: 16 | 32 | 48
    Trade Cart/Service Bench,38 In. L,Black
    • RUBBERMAID
    • Trade Cart/Service Bench, 38 In. L, BlackTrade Cart / Service Bench
    • Item # 5M738
    • Mfr. Model # FG618000BLA
    • Trade Cart/Service Bench, Load Capacity 330 lb., Overall Length 38 In., Overall Width 19-1/4 In., Overall...More

    Utility Cart,750 lb. Load Cap.
    • RUBBERMAID
    • Utility Cart, 750 lb. Load Cap.Utility Cart,750 lb. Load Cap.
    • Item # 4DFV4
    • Mfr. Model # FG454600BLA
    • Utility Cart, Load Capacity 750 lb., Shelf Color Black, Overall Length 55 In., Overall Width 26 In., Overall...More

    Cart,Utility
    • RUBBERMAID
    • Cart, UtilityEnclosed Service Cart
    • Item # 3NE61
    • Mfr. Model # FG345700BLA
    • Enclosed Service Cart, Lockable Sliding Drawer, Load Capacity 200 lb., Material HDPE, Smooth Finish, Black...More

    • RUBBERMAID
    • Cube TruckCube Truck
    • Multiple product options available

      Multiple product options available

    Spring Platform Truck Kit,37-5/7 In. L
    • RUBBERMAID
    • Spring Platform Truck Kit, 37-5/7 In. LSpring Platform Truck Kit
    • Item # 4UR36
    • Mfr. Model # FG4625000000
    • Spring Platform Truck Kit, Load Capacity 180 lb., Overall Length 37-5/7 In., Overall Width 24 In., Max. Load...More

    Platform Truck Side Panel,Black
    • RUBBERMAID
    • Platform Truck Side Panel, BlackPlatform Truck Side Panel,Black
    • Item # 4DFU7
    • Mfr. Model # FG9T0900BLA
    • Platform Truck Side Panel, Overall Height 15 In., Overall Length 35-1/4 In., Overall Width 2-1/4 In., Color...More

    Ingredient Bin,White
    • RUBBERMAID
    • Ingredient Bin, WhiteIngredient Bin,White
    • Item # 9NU33
    • Mfr. Model # FG360100WHT
    • Ingredient Bin, Color White, Outside Length 22 In., Outside Width 22 In., Outside Height 23 In., Volume...More

    Lid,Hinged,Black
    Shelving Unit,60InH,20InW,35-1/8InD
    • RUBBERMAID
    • Shelving Unit, 60InH, 20InW, 35-1/8InDShelving Unit
    • Item # 8TLR7
    • Mfr. Model # FG9T3700BLA
    • Shelving Unit, Freestanding, Open, Material Aluminum/Steel, Gauge 20, Number of Shelves 5, Width 20 In.,...More

    Results per page: 16 | 32 | 48