Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Material Handling

19 Results Found that Include 139 Products

Results per page: 16 | 32 | 48
    Utility Cart,24 In. W,60 In. L,Plastic
    • METRO
    • Utility Cart, 24 In. W, 60 In. L, PlasticUtility Cart,24 In. W,60 In. L,Plastic
    • Item # 3TJ72
    • Mfr. Model # X566EGX3
    • Wire Cart, Shelf Width 24 In., Shelf Length 60 In., Overall Width 60 In., Overall Height 69 In., Material...More

    Wire Cart,24 In. W,36 In. L,Steel
    • METRO
    • Wire Cart, 24 In. W, 36 In. L, SteelWire Cart,24 In. W,36 In. L,Steel
    • Item # 3TJ71
    • Mfr. Model # X536EGX3
    • Wire Cart, Shelf Width 24 In., Shelf Length 36 In., Overall Width 36 In., Overall Height 69 In., Material...More

    Wire Security Cart,SS,39H,24W x 30L
    • METRO
    • Wire Security Cart, SS, 39H, 24W x 30LWire Security Cart,SS,39H,24W x 30L
    • Item # 6GJY9
    • Mfr. Model # SECMLAB
    • Wire Security Cart, Load Capacity 600 lb., Shelf Length 30 In., Shelf Width 24 In., Number of Shelves 1,...More

    • METRO
    • Mobile Lab TableMobile Lab Table
    • Multiple product options available

      Mobile Lab Table, Load Capacity 600 lb., Overall Width 30 In., Overall Height 36 In., Caster Type (4) Braking, Caster Material High Modulus Rubber, Caster Size 5 In.,...More

    Utility Cart,3Shelf,50x27x22
    • METRO
    • Utility Cart, 3Shelf, 50x27x22Utility Cart
    • Item # 9U553
    • Mfr. Model # SXRS510MQ
    • Wire Cart, Overall Length 27-7/8 In., Overall Width 22-11/16 In., Overall Height 50-3/4 In., Number of...More

    Cabinet Dolly,1500 lb.
    • METRO
    • Cabinet Dolly, 1500 lb.Cabinet Dolly,1500 lb.
    • Item # 19N115
    • Mfr. Model # D56MN
    • Cabinet Dolly, Platform Style Open, Flush, Load Capacity 1500 lb., Platform Length 60 In., Platform Width 24...More

    • METRO
    • Track SetTrack Set
    • Multiple product options available

      Multiple product options available

    Wire Shelving Add On Unit,Silver
    • METRO
    • Wire Shelving Add On Unit, SilverPolished Wire Shelving Unit
    • Item # 8AAZ7
    • Mfr. Model # 4/2448NS2/63PS8/9995
    • Wire Shelving Unit,Add-On,Wire Shelving Material Stainless Steel,Number of Shelves 4,Width 48 In.,Depth 24...More

    Wall-Mounted Cabinet,W 21-1/2 In,2 Shelf
    • METRO
    • Wall-Mounted Cabinet, W 21-1/2 In, 2 ShelfWall-Mounted Cabinet
    • Item # 24X105
    • Mfr. Model # SXRSOH27P2C
    • Wall-Mounted Cabinet, Cabinet Color Light TaupeDrawer Pull Color Dark Taupe, Overall Height 29-1/2 In.,...More

    Adjustable Industrial Wire Shelf,PK 5
    • METRO
    • Adjustable Industrial Wire Shelf, PK 5Adjustable Industrial Wire Shelf,PK 5
    • Item # 1BBZ8
    • Mfr. Model # A1836NS
    • Wire Shelf, Adjustable, Width 36 In., Depth 18 In., Shelf Capacity 800 lb., Material Stainless Steel, Color...More

    Results per page: 16 | 32 | 48