Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Material Handling

23 Results Found that Include 200 Products

Results per page: 16 | 32 | 48
    • METRO
    • Wire CartWire Cart
    • Multiple product options available

      Multiple product options available

    Mobile Unit Kit,74 H x 24 in. W
    • METRO
    • Mobile Unit Kit, 74 H x 24 in. WMobile Unit Kit
    • Item # 2LHZ1
    • Mfr. Model # TTM24C
    • Mobile Unit Kit, Height 74 In., 24 In. Depth, Width 24 In., Material Steel, Color Silver, Finish Chrome,...More

    Utility Cart,400 lb.,Blue,27 in. W
    • METRO
    • Utility Cart, 400 lb., Blue, 27 in. WUtility Cart,400 lb.,Blue,27 in. W
    • Item # 36NK67
    • Mfr. Model # BC2636-3DMB
    • Utility Cart, Load Capacity 400 lb., Shelf Material High Density PE, Leg Material Chrome Plated, Shelf Color...More

    Shelf Divider,8 H x 1 in. W,PK 6
    • METRO
    • Shelf Divider, 8 H x 1 in. W, PK 6Shelf Divider
    • Item # 5JNX8
    • Mfr. Model # DD18FS
    • Shelf Divider, Height 8 In.Width 1 In., Depth 18 In.Material Stainless SteelColor NaturalFinish...More

    Basket Cart,2Shelf,39x36x18,Chrome
    • METRO
    • Basket Cart, 2Shelf, 39x36x18, ChromeBasket Cart
    • Item # 8PER9
    • Mfr. Model # 66168-SPECIALLSS
    • Wire Basket Cart, Shelf Width 18 In., Shelf Length 36 In., Overall Length 36 In., Overall Width 18 In.,...More

    Wire Cart,18 In. W,36 In. L,Chrome
    • METRO
    • Wire Cart, 18 In. W, 36 In. L, ChromeHeavy Duty High Wire Cart
    • Item # 4W652
    • Mfr. Model # N336BC
    • Wire Cart, Shelf Width 18 In., Shelf Length 36 In., Overall Length 36 In., Overall Width 18 In., Overall...More

    Shelf Unit,Starter,63x36x18
    • METRO
    • Shelf Unit, Starter, 63x36x18Shelf Unit
    • Item # 9F154
    • Mfr. Model # Q336G3
    • Shelf Unit, Material Steel (Frame, Post), Width 36 In., Depth 18 In., Height 63 In., Includes (4) MQ1836Q...More

    WORK STAND,18 in. W x 24 in. L
    • METRO
    • WORK STAND, 18 in. W x 24 in. LUtility Cart
    • Item # 3JKZ3
    • Mfr. Model # PK0911
    • Wire Cart, Shelf Width 18 In., Shelf Length 24 In., Overall Length 24 In., Overall Width 18 In., Overall...More

    Stationary End Unit Shelves,48 in. W,PK5
    • METRO
    • Track SetTrack Set
    • Multiple product options available

      Multiple product options available

    Results per page: 16 | 32 | 48