Skip Content

Filter Results By

Applied Filters Clear All

Material Handling

26 Results Found that Include 422 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • METRO
  • Grid Grid
  • Multiple product options available

    Multiple product options available

Taupe Sharps Bracket, 9" Height
  • METRO
  • Taupe Sharps Bracket, 9" Height Taupe Sharps Bracket, 9" Height
  • Item # 3CWD3
  • Mfr. Model # MBX250
  • Sharps Bracket, Height 9 In., Length 6 In., Width 2-1/4 In., Color Taupe, For Use With Mfr. No. MBX3110TL-DT,...More

Stainless Steel Ledge, 72" Width, Silver
Taupe Side Shelf
  • METRO
  • Taupe Side Shelf Taupe Side Shelf
  • Item # 3CWD2
  • Mfr. Model # MBX230
  • Side Shelf, Length 14-7/8 In., Width 17-3/4 In., Color Taupe, For Use With Mfr. No. MBX3110TL-DT,...More

Push Handle,24 in. L x 1 in. W x 1 in. H
  • METRO
  • Push Handle, 24 in. L x 1 in. W x 1 in. H Push Handle
  • Item # 49K061
  • Mfr. Model # PH24NS
  • Push Handle, Overall Length 24 In., Overall Width 1 In., Overall Height 1 In., Stainless Steel, Type 304...More

Taupe Extended Handle Assembly, 4" Height
Taupe Sharps Container Holder, 9-1/4" Height, 8"
Gray Waste Basket, 15-1/2" Height, 8" Width
Swing Up Handle,24 in L x 1 in W x 1in H
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More