Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Material Handling

12 Results Found that Include 168 Products

Results per page: 16 | 32 | 48
    Enclosure Panels,59-3/4 H x 18-3/8 in. W
    Shelf Divider,8 H x 36 in. W
    • METRO
    • Shelf Divider, 8 H x 36 in. WShelf Divider
    • Item # 6GJV7
    • Mfr. Model # DD36S
    • Shelf Divider, Height 8 In., Divider, Width 1 In., Depth 36 In.Material Stainless SteelColor NaturalFinish...More

    Wastebasket,Black,Plastic,27-1/2 In. H
    • METRO
    • Wastebasket, Black, Plastic, 27-1/2 In. HWastebasket
    • Item # 3JKV9
    • Mfr. Model # BCWB2D
    • Wastebasket, For Use With Mfr. No. BC2030 Utility Carts, Overall Length 21 In., Overall Width 13 In., Overall...More

    Shelf Side/Back Ledge,4 H x 18 in. W,PK2
    • METRO
    • Shelf Side/Back Ledge, 4 H x 18 in. W, PK2Shelf Side / Back Ledge
    • Item # 5JNX3
    • Mfr. Model # L18WS
    • Shelf Side/Back Ledge, Height 4 In.Width 18 In.Material Stainless SteelColor NaturalFinish NaturalIncludes...More

    Shelf Back Rail,4x60,Stainless Steel
    • METRO
    • GridGrid
    • Multiple product options available

      Multiple product options available

    Louvered Shelf,14x24 in.,Galvanized
    Push Handle,21 in. L x 1 in. W x 1 in. H
    • METRO
    • Push Handle, 21 in. L x 1 in. W x 1 in. HPush Handle
    • Item # 49K060
    • Mfr. Model # PH21NS
    • Push Handle, Overall Length 21 In., Overall Width 1 In., Overall Height 1 In., Stainless Steel, Type 304...More

    Cabinet Tilt-Bin,For Mfr. No. SXROH
    Results per page: 16 | 32 | 48