Skip Content

Filter Results By

Applied Filters Clear All

Material Handling

18 Results Found that Include 185 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Swivel Stem Caster w/Brake,5 in.,300 lb.
  • METRO
  • Swivel Stem Caster w/Brake, 5 in., 300 lb. Swivel Stem Caster w/Brake,5 in.,300 lb.
  • Item # 21R985
  • Mfr. Model # 5PCB
  • Stem Caster w/Brake, Caster Load Rating Range 300 to 999 lb., Caster Stem Type Friction Ring, Wheel Dia. 5'',...More

  • Category : Stem Casters
Swivel Stem Castr,Polyurethn,5 in,300 lb
  • METRO
  • Swivel Stem Castr, Polyurethn, 5 in, 300 lb Swivel Stem Caster
  • Item # 21R984
  • Mfr. Model # 5PC
  • Swivel Stem Caster, Caster Load Rating Range 300 to 999 lb., Caster Stem Type Friction Ring, Wheel Dia. 5'',...More

  • Category : Stem Casters
Steel Enclosure Panels, 12-3/8" Width, Silver
Clear/Taupe Drawer Divider Kit, 3" Height
  • METRO
  • Clear/Taupe Drawer Divider Kit, 3" Height Drawer Divider Kit
  • Item # 6EJG3
  • Mfr. Model # SXR3DIV
  • Drawer Divider Kit, Height 3 In., Length (2) 16-4/5 and (6) 5 In., Color Clear/Taupe, For Use With Mfr. No....More

  • Category : Medical Cart Accessories
Stainless Steel Shelf Ledge, 54" Width, Silver
Taupe Glove Box Holder, 10" Height
Green Grid, Steel
  • METRO
  • Green Grid, Steel Grid
  • Item # 8DTK9
  • Mfr. Model # WG1860K3
  • Grid, Material Steel, Green, Width 60 In., Depth 18 In., Finish Metroseal 3, Shelf Capacity 14 lb., For Use...More

  • Category : Shelving Accessories
Taupe Waste Container, 20 qt., 15-1/4" Height
Stainless Steel Ledge, 48" Width, Natural
Stainless Steel Shelf Divider, 1" Width, Natural
Push Handle,14 in. L x 1 in. W x 1 in. H
Stainless Steel Shelf Back Ledge, 72" Width, Natural,
Chrome Plated Wire Shelf, 36" Width, 24" Depth, 8
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More