Skip Content

Filter Results By

Applied Filters Clear All

Material Handling

11 Results Found that Include 142 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Steel Enclosure Panels, 12-3/8" Width, Silver
Clear/Taupe Drawer Divider Kit, 3" Height
  • METRO
  • Clear/Taupe Drawer Divider Kit, 3" Height Drawer Divider Kit
  • Item # 6EJG3
  • Mfr. Model # SXR3DIV
  • Drawer Divider Kit, Height 3 In., Length (2) 16-4/5 and (6) 5 In., Color Clear/Taupe, For Use With Mfr. No....More

Steel Shelf Side/Back Ledge, 60" Width, Silver, Packag
Silver Cantilever Shelf, Steel
  • METRO
  • Silver Cantilever Shelf, Steel Cantilever Shelf
  • Item # 9R024
  • Mfr. Model # 1260CSNC
  • Cantilever Shelf, Material Steel, Silver, Width 60 In., Depth 12 In., Height 1-1/4 In., Finish Chrome, Shelf...More

Stainless Steel Ledge, 48" Width, Natural
Utility Bin,Black,ABS Thermoplastic
  • METRO
  • Utility Bin, Black, ABS Thermoplastic Utility Bin
  • Item # 3JKW2
  • Mfr. Model # BCUB2D
  • Utility Bin, For Use With Mfr. No. 124048, 124050, 124052, Overall Length 14-1/4 In., Overall Width 21-1/4...More

Push Handle,14 in. L x 1 in. W x 1 in. H
  • METRO
  • Push Handle, 14 in. L x 1 in. W x 1 in. H Push Handle
  • Item # 49K058
  • Mfr. Model # PH14NS
  • Push Handle, Overall Length 14 In., Overall Width 1 In., Overall Height 1 In., Stainless Steel, Type 304...More

Stainless Steel Shelf Back Ledge, 60" Width, Natural,
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More