Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

Material Handling

15 Results Found that Include 50 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • LOUISVILLE
    • StepladderStepladder
    • Multiple product options available

      Stepladder and Tread Antislip; Varies by Load Capacity, Material, Ladder Height and ANSI Type

    • LOUISVILLE
    • Straight LadderStraight Ladder
    • Multiple product options available

      Straight Ladder, Rung Dia. 1-1/2", Rung Spacing 12", Tread Nonslip and Tread Depth 1-1/2"; Varies by Overall Height, Overall Width, Material, Load Capacity and Ladder...More

    Portable Work Platform,21 in. H
    • LOUISVILLE
    • Portable Work Platform, 21 in. HPortable Work Platform,21 in. H
    • Item # 36Y493
    • Mfr. Model # L-2241-03
    • Portable Fold-Up Work Platform, Material Aluminum, Platform Style Dual Access, Platform Height 21 In., Load...More

    • LOUISVILLE
    • Twin Front LadderTwin Front Ladder
    • Multiple product options available

      Twin Front Ladder, Number of Steps 2, Overall Height 24", ANSI Type IAA, Load Capacity 375 lb., Top Step Height 24", Storage Size Length 26-7/8", Storage Size Depth...More

    Platform Stepladder,2ft,300lb,Fiberglass
    • LOUISVILLE
    • Platform Stepladder, 2ft, 300lb, FiberglassPlatform Stepladder,2ft,300lb,Fiberglass
    • Item # 32TM08
    • Mfr. Model # FXP1702
    • Platform Stepladder, Ladder Height 2 ft., Platform Width 14-3/4 In., Platform Depth 21 In., Platform Height 2...More

    Ladder Leveler,Aluminum,375 lb.
    • LOUISVILLE
    • Ladder Leveler, Aluminum, 375 lb.Ladder Leveler
    • Item # 29NH87
    • Mfr. Model # LP-2220-01
    • Ladder Leveler, Material Aluminum, Load Capacity 375 lb., For Use With Extension Ladders, Includes Hardware...More

    Sawhorse Ladder,Aluminum,34-3/4 W,37 H
    Sawhorse Ladder,Aluminum,33-1/4 W,25 H
    Straight Ladder,4 ft.H,300 lb.
    • LOUISVILLE
    • Straight Ladder, 4 ft.H, 300 lb.Straight Ladder,4 ft.H,300 lb.
    • Item # 39RL12
    • Mfr. Model # FH1504
    • Straight Ladder, Overall Height 4 ft. 1/2 In., Overall Width 19-3/8 In., Material Fiberglass, Load Capacity...More

    Straight Ladder,Fiberglass,6 ft.
    • LOUISVILLE
    • Straight Ladder, Fiberglass, 6 ft.Straight Ladder,Fiberglass,6 ft.
    • Item # 39RL15
    • Mfr. Model # FH1506
    • Straight Ladder, Overall Height 6 ft. 1/2 In., Overall Width 22-3/8 In., Material Fiberglass, Load Capacity...More

    Platform Stepladder,3ft,300lb,Fiberglass
    • LOUISVILLE
    • Platform Stepladder, 3ft, 300lb, FiberglassPlatform Stepladder,3ft,300lb,Fiberglass
    • Item # 32TM09
    • Mfr. Model # FXP1703
    • Platform Stepladder, Ladder Height 3 ft., Platform Width 14-3/4 In., Platform Depth 21 In., Platform Height 3...More

    Straight Ldr,Plate Connect,8 ft,Fg
    • LOUISVILLE
    • Straight Ldr, Plate Connect, 8 ft, FgPlate Connect Straight Ladder
    • Item # 36Y426
    • Mfr. Model # FE7108
    • Plate Connect Straight Ladder, Overall Height 8 ft., Overall Width 17-3/8 In., Material Fiberglass, Load...More

    Outrigger Kit,4 ft. L,4 In. H
    • LOUISVILLE
    • Outrigger Kit, 4 ft. L, 4 In. HOutrigger Kit,4 ft. L,4 In. H
    • Item # 5MRJ4
    • Mfr. Model # 32800B
    • Outrigger Kit, Length 4 ft., Width 2 In., Height 4 In., Material Steel, Finish Liquid Paint, For Use With...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More